Seatposts / Saddle Pins / Seat Clamps
A seat post / seat pin / seat clamp is a part used in a bicycle. The seat post is a support to support the saddle and is also called a seat pillar in the UK. It is possible to adjust the height of the saddle by adjusting the height of the seatpost. The outer diameter and material of the struts vary, and the outer diameter of the seat post must correspond to the inner diameter of the standpipe where it is inserted. The materials include nickel chrome plating, aluminum alloy, and titanium alloy.
Other Related Pages
- RIDEA GH Seat Post Clamp Q/RAchieves ultra-lightweight by combining a 7075 aluminum alloy body with titanium screws. Tool-free lever type quick release specification. A brass spacer is used at the joint of the lever for smooth operability.Mass (g) 29 Dimension (Φmm) 40 Material 7075 aluminum alloyfrom S$85.99Min. 5 days
- GRK Seat postReliable made in Japan. * Stainless steel roll product.Diameter (Φmm) 25.4 Overall Length (mm) 300 Color Stainless steel
- SAGISAKA Quick lever for aluminum sports car saddleFix the seat post with one touch Aluminum quick leverColor Silver
- FF-R Aluminum seatpostStandard aluminum seatpostLength (mm) 300 Material Aluminum Color Silver
- CAPTAIN STAG Seat pin for light vehicleIt is a seat pin that fixes the seat post of a light car.Mass (g) 80 Dimension (mm) Bolt M8 × 55 Material Iron (PVC coating)
- FF-R # 6061AL SeatpostMaterial # 6061 Aluminum Tilt Angle (°) -10~+20 Offset 17mm Length (mm) 350
- Nakatani Kinzoku Kogyo Seat pin Nut stopFor saddle theft preventionSpecification CPfrom S$3.69Min. 2 days
- CAPTAIN STAG Seat pin quick releaseSeat pin for ATB.Length (mm) (Bottle) Φ8-50 Dimension (mm) 70 Mass (g) 95
- Tranz-X Seat Pillar SpacerA spacer for adjusting the seatpost diameter. Adjustment is possible by combining two spacers (inner and outer).Color Silver Mass (g) 15
- CAPTAIN STAG Seatpost with suspensionA seatpost with a suspension that absorbs shock.Mass (g) 350 Material Aluminum Dimension (mm) Diameter 25.4 × 300
- SAGISAKA Seat pin lever typeWith a lever, the height of the saddle can be adjusted without tools. Seat pin for fixing and height adjustment of saddle * Tighten with a mounting torque of 180 kgf ・ cm or moreDimension (mm) 60 Color CP
- CAPTAIN STAG Seatpost with towerIt is a seat post with a yaguraMass (g) 410 Material Aluminum alloy, iron (galvanized) Color CP Dimension (mm) Φ28.6×350
- SAGISAKA With seat pin leverWith a lever, the height of the saddle can be adjusted without tools. Seat pin for fixing and height adjustment of saddle * Tighten with a mounting torque of 180 kgf ・ cm or moreDimension (mm) 60 Color Black
- FF-R # 6061AL SeatpostMaterial # 6061 Aluminum Tilt Angle (°) -10~+20 Offset 17mm Length (mm) 350from S$29.99Min. 6 days
- GRK Seat postIdeal for repairColor Black Material Steel Dimension (mm) Φ25.4×300
- EXA FORM Suspension Seat PostIt is a seat post with suspension function.Mass (g) 500 Material Alloy 6061-T6
- PROMAX AL M Seat clampHeight (mm) 13.5 Material Cold forged aluminum Included Accessories Stainless bolt, # 7075 aluminum nut
- WINTEC Saddle Post 25.4ΦCommon steel seatpost.Size (mm) 25.4 Length (mm) 300
- FF-R Seatpost with suspensionWith suspension function (travel amount: 40 mm)Material Aluminum Color Silver Dimension (mm) Φ25.4×350
- WINTEC Cushion Saddle PostWith a cushion, it softens the impact such as steps. For upgrading light vehicles and city vehiclesColor Silver Overall Length (mm) 300 Shank Diameter (Φmm) 25.4
- Veloline Anodized color long seatpostSize (mm) 33.9Φ×600 Mass (g) About 385from S$69.99Min. 6 days
- FF-R Front derailleur clampColor Silver Mass (g) 29 Material Forged aluminumfrom S$14.99Min. 6 days
- FF-R R sheet clampMaterial Cold forged aluminum Diameter (Φmm) 31.8 Height (mm) 11 Included Accessories Stainless bolt, # 7075 aluminum nut Color Silverfrom S$14.99Min. 6 days
- PROMAX R sheet clampHeight (mm) 11 Material Cold forged aluminum Included Accessories Stainless bolt, # 7075 aluminum nut
- ITM UNIKO6061 Aluminum seatpost. The 2-bolt system promises high rigidity of the clamp part.Offset 16mm Mass (g) 204(±10)from S$389.90Min. 10 days
- DEDA ELEMENTI Super Legero carbon seat post (2020)A 25mm setback Super Legero seatpost. The 175g ultra-lightweight seatpost is designed and developed without compromise in terms of reliability and strength. Easy and speedy assembly is possible with the 1-bolt clamp system. Fine adjustment of the saddle tilt angle is possible via the adjustment s... Read MoreMass (g) 175(31.6mm) Length (mm) 350 Dimension (mm) Setback: 25 Material UD full carbonfrom S$479.90Min. 7 days
- Three Axis Sheet clampLength (m) 160 Thickness (mm) 25 Width (mm) 35 Trusco Part No. 858-7940 Mass (g) 90 Color Blackfrom S$11.99Min. 10 days
- DEDA ELEMENTI Seatpost Battery Adapter for Di2Compatible with all seatposts of Deda Elementy ■ Shimano Di2 internal battery can be easily installed inside the seat pillar. ■ The resin with protrusions on the surface enhances the fixing force.Mass (g) 10 Length (mm) 70 Color Blackfrom S$22.99Min. 7 days
- DEDA ELEMENTI RS 01 Aluminum Seat Post Polished Silver (SB21mm)RS 01 Aluminum Seat Clamp M6 Seat Clamp 2 Bolt Adjustment for Easy Angle Adjustment 6061 Aluminum 3D forgedMass (g) 333 Length (mm) 350 Reel width (mm) 43 Dimension (mm) Setback: 21from S$85.99Min. 7 days
- ITM KERO OFFSET206061 Aluminum seatpost. The 2-bolt system promises high rigidity of the clamp part.Material (Post) Carbon, UD carbon matte finish Offset 20mm Mass (g) 272 Color Black / blackfrom S$179.90Min. 10 days
- FF-R ALUMI SEAT POST 339Alumite surface treatment improves the corrosion resistance and wear resistance of aluminum, and the seat post is colored in bright colors. A resin protective cap is placed at the tip of the 550 mm long size, which is ideal for small wheel bikes. Prevents scratches on the floorMass (g) 305 Material Aluminum Dimension (mm) Φ33.9×550from S$239.90Min. 6 days
- Campagnolo EPS+EPS+V3/V4+ seatpost adapterAn adapter with a built-in seatpost for the V3 power unit.from S$25.99Min. 8 days
- DEDA ELEMENTI Zero 100 0mm aluminum seat post (SB0mm)Dimension (mm) Setback: 0from S$159.90Min. 7 days
- FF-R TITAN SEAT POST BR318Made of 550mm long size lightweight titanium alloy that is ideal for small wheel bikesMaterial Titanium alloy Dimension (mm) Φ31.8×550from S$479.90Min. 6 days