Bicycle Handlebars & Grips
Other Related Pages
- MonotaRO Grip for bicycleClayton rubber is used for its high durability and soft grip. With a length of 126 mm, it is also ideal for mountain bikes and sports cars. For bicycles. *Do not use for anything other than its intended purpose. *Because it is a length that can be used with mountain bikes and sports bikes, it may... Read MoreOverall Length (mm) 126 Handle Diameter (Φmm) 22.2 Material Clayton Rubber (TPR)
- MonotaRO ERGON Grip for MTB / Sports CarsClayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. Double-sided buckle design that turns the screw of the adjustment part and attaches to the handle Anti-slip & anti-rotation type. For mountaineering / racing / high-end bicycle MTB ... Read MoreOverall Length (mm) 139.5 Handle Diameter (Φmm) 22.2 Width (mm) 59.5 Material Clayton Rubber (TPR)
- MonotaRO ERGON Grip for General Cars Long & HalfIt is a long and half specification that supports grip shift. Clayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. It is a type without a buckle (screw). Use a compressor or moisten it with water before mounting. For general bicycles (city ... Read MoreOverall Length (mm) 130/90 Handle Diameter (Φmm) 22.2 Width (mm) 59 Material Clayton Rubber (TPR)
- Palmy Sports Color bar tapeBar tape that is ideal for customizing and repairing discerning colors with a simple plain color Recommended for entry users as it has a thickness of 2 mm, has moderate cushioning, and is easy to roll.Material EVA
- PALMY GripAn orthodox grip used for general cars and finished cars. Ideal for repairs at a reasonable price.Overall Length (mm) 100 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- FSD Middle Up HandlebarAn orthodox handlebar used for general cars and finished cars. Ideal for repairs at a reasonable price.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Type Middle up
- FF-R Kuru-ru GripA standard grip with a wide variety of 12 colors. The nigiri part is textured to prevent slipping.Overall Length (mm) 110 Handle Diameter (Φmm) 22.2 Outer Diameter (Φmm) 27~28 Mass (g) 85
- OGK Grip AG-017Handle diameter x overall length / Φ22.2 x 113 mm (long)
- DEDA ELEMENTI Bar tape STDA waterproof and highly elastic bar tape with a wide variety of colors. A soft-touch suede-like bar tape. Adhesive tape is attached to the back side. The surface has a logo. Comes with an end cap.Mass (g) Approx. 52 (including bar end cap)
- OGK KABUTO Cork type bar tapeAll-round model cork bar tape with abundant elasticity Supports a wide range from touring to professional racing with moderate elasticity High-density molding that is also strong in tensile strength Fine thickness adjustment is possible by the degree of tension when winding. Also excellent and mo... Read MoreMaterial EVA / cork
- VELO Sports gripOverall Length (mm) 125 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- Palmy Sports PS-G276 Grid gripGrip power is improved with rubber material and grid pattern. Double ring structure (with cap) that does not easily shift.Material Plastic + rubber Dimension (mm) Φ22.2×130
- Palmy Sports PS-G215-C Roll gripHigh grip like wrapping bar tape. A structure (with a cap) that is resistant to slippage and secures both sides with a double ring.Material EVA + cork Dimension (mm) Φ22.2×130from S$34.99Min. 6 days
- Palmy Sports PS-GR28-2 marble bar tapeSpecification 2 bottles Dimension (mm) 30×1900 Material EVA
- SAGISAKA Color orthodox gripFor repair and replacementOverall Length (mm) 105 Inner Diameter (Φmm) 22from S$7.29Min. 2 days
- OGK KABUTO Soft type bar tapeIt's a little thick, so it's a soft model that you can grip comfortably.Material EVA/PUfrom S$23.99Min. 2 days
- btp Handlebar TapesEmbroidery-like design bar tape decorated with thread With adhesive tape on the backTape Thickness (mm) 1.5~2.0 Tape Length (m) 2 Included Accessories 2 end caps, 2 finishing tapes Tape Width (mm) 30from S$37.99Min. 7 days
- R250 Full color bar tape + eat ramenA bar tape for riders who love ramen. A full-color print bar tape with a pattern of Raimon (arabesque), which means amulet. It doesn't come off easily. The material is EVA (synthetic resin) with excellent durability.from S$42.99Min. 8 days
- OGK AG-053 Race grip (long / long)A splendid design that responds to women's "wants". Beautiful design and grip realized by partless and gateless. A "non-greasy" grip that has been carefully selected from the materials. A smooth feeling that stains can be easily removed with a neutral detergent. Handle dia... Read Morefrom S$28.99Min. 7 days
- SAGISAKA Half dimple gripFor repair and replacementInner Diameter (Φmm) 22.2from S$9.19Min. 5 days
- Palmy Sports PS-GR02 Hex gripHexagon + α shape makes it easy to grip. Open end (with cap).Material Nitrile rubber (NBR) Dimension (mm) Φ20×127from S$14.99Min. 6 days
- OGK Grip (Long & Half)"OGK Grip" that sticks to the action of grasping Designed for operability, durability, ease of grip, and comfort.Set Contents 1 pair (1 long & 1 half) Overall Length (mm) 117 (Half / 82) Compatible Handle Φ22.2mm
- OGK Grip Long / HalfOverall Length (mm) Long / 115, Half / 87 Set Contents Long half Handle Diameter (Φmm) 22.2
- PALMY Grip for CTBIt is a grip with half specifications on one side so that it can also be used for shifters. The diameter is 22.2, which is recommended for junior mountains. Ideal for repairs at a reasonable price.Overall Length (mm) 120/70 (half side) Handle Diameter (Φmm) 22.2 Color Black Set Contents Left and right 1 set
- PALMY Infant car gripUnlike ordinary cars, it is a grip for handlebars with a small diameter such as children's cars. Ideal for repairs at a reasonable price.Overall Length (mm) 105 Mounting Hole Diameter (Φmm) 19 Set Contents Left and right 1 set
- VELO Sports GripOverall Length (mm) 125 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- OG (Osaka Gear Manufacturing) Alllander handlebarDimension (mm) (Up) 35 Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Width (mm) 560 Type Alllander Color Stainless steel
- FSD Mantis handlebarAn orthodox handlebar used for general cars and finished cars. Ideal for repairs at a reasonable price.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Height (mm) About 300 Type Praying mantis
- V-GRIP Easy gripA grip with excellent cost performance. Countless small protrusions enhance grip and are ideal for MTB and repairs.Dimension (mm) 120 Handle Diameter (Φmm) 22.2 Color Black
- GRK Swan-Type Handle PostReliable made in Japan.Dimension (mm) (Protruding) 40 Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Color Stainless steel
- Palmy Sports Double ring gripDouble ring grip with fashionable aluminum coloring. Since both sides are fixed with rings, it has a structure that is resistant to slippage. The nigiri part is textured to prevent slipping, and is cut back at the center to adopt two types of patterns. Reasonable price setting that you can easily... Read MoreOverall Length (mm) 130 Handle Diameter (Φmm) 22.2
- FF-R Stainless steel color bolt (M5 × 20)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 4 Bolt dimensions M5 x 20 Material Stainless steel
- OGK Grip Long / LongHandle Diameter (Φmm) 22.2 Overall Length (mm) 115 Set Contents Long long
- PALMY Easy grip open endOverall Length (mm) 120 Handle Diameter (Φmm) 22.2 Color Black Type Open end Included Accessories end cap
- FF-R Stainless steel color bolt (M6 × 20)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 5.7 Bolt dimensions M6×20 Material Stainless steel
- GRK Swan-type handle postIdeal for repairDimension (Φmm) 22.2 Color Black Material Steel
- Palmy Sports Double ring grip (short type)A short type double ring grip with a stylish aluminum coloring. Since both sides are fixed with rings, it has a structure that is resistant to slippage. The nigiri part is textured to improve grip! Reasonable price setting that you can easily enjoy grip replacement * Ring only is not sold separat... Read MoreDimension (mm) 22.2×95
- Nakatani Kinzoku Kogyo Head partsWith head parts retainer for general light vehiclesColor CP
- FF-R Stainless steel color bolt (M5 × 15)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 3.4 Bolt dimensions M5 x 15 Material Stainless steel
Filter by categories