Grips & Bar Ends
The grip / bar end is the handle part of the bicycle handle. There are various materials such as PVC, synthetic rubber, aluminum alloy and titanium. These parts are important for operability and comfort when riding a bicycle, and are easy to customize according to individual preferences such as functionality and style. It is also a good idea to install a bar-end bar and aim for a more relaxed run. Appropriate grip / bar end can be selected according to the environment and purpose of use, such as maintaining an appropriate riding posture and emphasizing durability.
- MonotaRO Grip for bicycleClayton rubber is used for its high durability and soft grip. With a length of 126 mm, it is also ideal for mountain bikes and sports cars. For bicycles. *Do not use for anything other than its intended purpose. *Because it is a length that can be used with mountain bikes and sports bikes, it may... Read MoreOverall Length (mm) 126 Handle Diameter (Φmm) 22.2 Material Clayton Rubber (TPR)
- MonotaRO ERGON Grip for MTB / Sports CarsClayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. Double-sided buckle design that turns the screw of the adjustment part and attaches to the handle Anti-slip & anti-rotation type. For mountaineering / racing / high-end bicycle MTB ... Read MoreOverall Length (mm) 139.5 Handle Diameter (Φmm) 22.2 Width (mm) 59.5 Material Clayton Rubber (TPR)
- MonotaRO ERGON Grip for General Cars Long & HalfIt is a long and half specification that supports grip shift. Clayton rubber is used for its high durability and soft grip. An ergonomic design grip that fits in the palm. It is a type without a buckle (screw). Use a compressor or moisten it with water before mounting. For general bicycles (city ... Read MoreOverall Length (mm) 130/90 Handle Diameter (Φmm) 22.2 Width (mm) 59 Material Clayton Rubber (TPR)
- Palmy Sports Color bar tapeBar tape that is ideal for customizing and repairing discerning colors with a simple plain color Recommended for entry users as it has a thickness of 2 mm, has moderate cushioning, and is easy to roll.Material EVA
- PALMY GripAn orthodox grip used for general cars and finished cars. Ideal for repairs at a reasonable price.Overall Length (mm) 100 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- FF-R Kuru-ru GripA standard grip with a wide variety of 12 colors. The nigiri part is textured to prevent slipping.Overall Length (mm) 110 Handle Diameter (Φmm) 22.2 Outer Diameter (Φmm) 27~28 Mass (g) 85
- OGK Grip AG-017Handle diameter x overall length / Φ22.2 x 113 mm (long)
- DEDA ELEMENTI Bar tape STDA waterproof and highly elastic bar tape with a wide variety of colors. A soft-touch suede-like bar tape. Adhesive tape is attached to the back side. The surface has a logo. Comes with an end cap.Mass (g) Approx. 52 (including bar end cap)
- OGK KABUTO Cork type bar tapeAll-round model cork bar tape with abundant elasticity Supports a wide range from touring to professional racing with moderate elasticity High-density molding that is also strong in tensile strength Fine thickness adjustment is possible by the degree of tension when winding. Also excellent and mo... Read MoreMaterial EVA / cork
- VELO Sports gripOverall Length (mm) 125 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- Palmy Sports PS-G276 Grid gripGrip power is improved with rubber material and grid pattern. Double ring structure (with cap) that does not easily shift.Material Plastic + rubber Dimension (mm) Φ22.2×130
- Palmy Sports PS-G215-C Roll gripHigh grip like wrapping bar tape. A structure (with a cap) that is resistant to slippage and secures both sides with a double ring.Material EVA + cork Dimension (mm) Φ22.2×130from S$34.99Min. 6 days
- Palmy Sports PS-GR28-2 marble bar tapeSpecification 2 bottles Dimension (mm) 30×1900 Material EVA
- SAGISAKA Color orthodox gripFor repair and replacementOverall Length (mm) 105 Inner Diameter (Φmm) 22from S$7.29Min. 2 days
- OGK KABUTO Soft type bar tapeIt's a little thick, so it's a soft model that you can grip comfortably.Material EVA/PUfrom S$23.99Min. 2 days
- btp Handlebar TapesEmbroidery-like design bar tape decorated with thread With adhesive tape on the backTape Thickness (mm) 1.5~2.0 Tape Length (m) 2 Included Accessories 2 end caps, 2 finishing tapes Tape Width (mm) 30from S$37.99Min. 7 days
- R250 Full color bar tape + eat ramenA bar tape for riders who love ramen. A full-color print bar tape with a pattern of Raimon (arabesque), which means amulet. It doesn't come off easily. The material is EVA (synthetic resin) with excellent durability.from S$42.99Min. 8 days
- OGK AG-053 Race grip (long / long)A splendid design that responds to women's "wants". Beautiful design and grip realized by partless and gateless. A "non-greasy" grip that has been carefully selected from the materials. A smooth feeling that stains can be easily removed with a neutral detergent. Handle dia... Read Morefrom S$28.99Min. 7 days
- Palmy Sports PS-GR02 Hex gripHexagon + α shape makes it easy to grip. Open end (with cap).Material Nitrile rubber (NBR) Dimension (mm) Φ20×127from S$14.99Min. 6 days
- SAGISAKA Half dimple gripFor repair and replacementInner Diameter (Φmm) 22.2from S$9.19Min. 5 days
- OGK Grip (Long & Half)"OGK Grip" that sticks to the action of grasping Designed for operability, durability, ease of grip, and comfort.Set Contents 1 pair (1 long & 1 half) Overall Length (mm) 117 (Half / 82) Compatible Handle Φ22.2mm
- OGK Grip Long / HalfOverall Length (mm) Long / 115, Half / 87 Set Contents Long half Handle Diameter (Φmm) 22.2
- PALMY Grip for CTBIt is a grip with half specifications on one side so that it can also be used for shifters. The diameter is 22.2, which is recommended for junior mountains. Ideal for repairs at a reasonable price.Overall Length (mm) 120/70 (half side) Handle Diameter (Φmm) 22.2 Color Black Set Contents Left and right 1 set
- PALMY Infant car gripUnlike ordinary cars, it is a grip for handlebars with a small diameter such as children's cars. Ideal for repairs at a reasonable price.Overall Length (mm) 105 Mounting Hole Diameter (Φmm) 19 Set Contents Left and right 1 set
- VELO Sports GripOverall Length (mm) 125 Handle Diameter (Φmm) 22.2 Set Contents Left and right 1 set
- V-GRIP Easy gripA grip with excellent cost performance. Countless small protrusions enhance grip and are ideal for MTB and repairs.Dimension (mm) 120 Handle Diameter (Φmm) 22.2 Color Black
- Palmy Sports Double ring gripDouble ring grip with fashionable aluminum coloring. Since both sides are fixed with rings, it has a structure that is resistant to slippage. The nigiri part is textured to prevent slipping, and is cut back at the center to adopt two types of patterns. Reasonable price setting that you can easily... Read MoreOverall Length (mm) 130 Handle Diameter (Φmm) 22.2
- OGK Grip Long / LongHandle Diameter (Φmm) 22.2 Overall Length (mm) 115 Set Contents Long long
- PALMY Easy grip open endOverall Length (mm) 120 Handle Diameter (Φmm) 22.2 Color Black Type Open end Included Accessories end cap
- Palmy Sports Double ring grip (short type)A short type double ring grip with a stylish aluminum coloring. Since both sides are fixed with rings, it has a structure that is resistant to slippage. The nigiri part is textured to improve grip! Reasonable price setting that you can easily enjoy grip replacement * Ring only is not sold separat... Read MoreDimension (mm) 22.2×95
- Palmy Sports PS-G302 Rubber Ergo GripErgonomically shaped grip that does not get tired easily. Made of rubber for high grip. Open end (with cap).Material Rubber Dimension (mm) Φ22.2×135
- grunge S lock short slim gripSingle-ended lock type grip with a thin grip that corresponds to the grip shift Designed for adults as well as childrenLength of Grip 92 Mass (g) Approximately 86 (pair) Included Accessories Bar end cap Color Black Compatible Handle Φ22.2mm
- SAGISAKA Handle grip for childrenFor repair and replacementInner Diameter (Φmm) 19.1 Overall Length (mm) 90from S$6.39Min. 2 days
- OGK KABUTO Ultra Thin Bar TapesA bar tape that transmits power directly to the handlebar due to its thinness of 0.7 mm. Ideal for those who emphasize power riding without being particular about cushioning. Polyethylene with excellent tensile strength even when using gloves as well as with bare hands. + Polyurethane material ad... Read MoreMaterial PE/PUfrom S$28.99Min. 2 days
- CAPTAIN STAG Antibacterial grip for CTBCorresponding handlebar Φ22.2mm Grip An antibacterial grip for shift transmissions.Mass (g) 70 Color Black Material Synthetic rubber Dimension (mm) Φ22.2×120、Φ22.2×90
- OGK KABUTO Super thick type bar tapeAn ultra-thick model with outstanding shock absorption that is ideal for long rides. It has a maximum thickness of 4 mm (compared to our products), which is almost double the normal type, and can be gripped comfortably. With a moist grip, it can be used for long rides.Material PE/PU
- CAPTAIN STAG Grip for grip shiftCorresponding handlebar Φ22.2mm Grips Ideal for grips for shift transmissions.Mass (g) 87 Material Synthetic rubber Dimension (mm) Φ22.2×110、Φ22.2×80
- SAGISAKA Handle grip dimpleFor repair and replacementOverall Length (mm) 106 Inner Diameter (Φmm) 22.2from S$4.79Min. 5 days
- grunge W lock slim gripDouble-ended lock type grip riding with a finely designed grip is coordinated happily. There is a grid-shaped frame on the underside to fit your fingers firmly and improve controllability.Length of Grip 132 Mass (g) Approximately 86 (pair) Included Accessories Bar end cap Compatible Handle Φ22.2mm
Filter by categories