Bar Tapes
Other Related Pages
- Palmy Sports Color bar tapeBar tape that is ideal for customizing and repairing discerning colors with a simple plain color Recommended for entry users as it has a thickness of 2 mm, has moderate cushioning, and is easy to roll.Material EVA
- DEDA ELEMENTI Bar tape STDA waterproof and highly elastic bar tape with a wide variety of colors. A soft-touch suede-like bar tape. Adhesive tape is attached to the back side. The surface has a logo. Comes with an end cap.Mass (g) Approx. 52 (including bar end cap)
- OGK KABUTO Cork type bar tapeAll-round model cork bar tape with abundant elasticity Supports a wide range from touring to professional racing with moderate elasticity High-density molding that is also strong in tensile strength Fine thickness adjustment is possible by the degree of tension when winding. Also excellent and mo... Read MoreMaterial EVA / cork
- Palmy Sports PS-GR28-2 marble bar tapeSpecification 2 bottles Dimension (mm) 30×1900 Material EVA
- OGK KABUTO Soft type bar tapeIt's a little thick, so it's a soft model that you can grip comfortably.Material EVA/PUfrom S$23.99Min. 2 days
- btp Handlebar TapesEmbroidery-like design bar tape decorated with thread With adhesive tape on the backTape Thickness (mm) 1.5~2.0 Tape Length (m) 2 Included Accessories 2 end caps, 2 finishing tapes Tape Width (mm) 30from S$37.99Min. 7 days
- R250 Full color bar tape + eat ramenA bar tape for riders who love ramen. A full-color print bar tape with a pattern of Raimon (arabesque), which means amulet. It doesn't come off easily. The material is EVA (synthetic resin) with excellent durability.from S$42.99Min. 8 days
- OGK KABUTO Ultra Thin Bar TapesA bar tape that transmits power directly to the handlebar due to its thinness of 0.7 mm. Ideal for those who emphasize power riding without being particular about cushioning. Polyethylene with excellent tensile strength even when using gloves as well as with bare hands. + Polyurethane material ad... Read MoreMaterial PE/PUfrom S$28.99Min. 2 days
- OGK KABUTO Super thick type bar tapeAn ultra-thick model with outstanding shock absorption that is ideal for long rides. It has a maximum thickness of 4 mm (compared to our products), which is almost double the normal type, and can be gripped comfortably. With a moist grip, it can be used for long rides.Material PE/PU
- DEDA ELEMENTI Bar tape Mistral logoA bar tape that uses a smooth surface material. Cushioning is also taken into consideration by using a thin but double-structured padding. It is a bar tape with silver "Deda logo". Bar end cap includedfrom S$29.99Min. 7 days
- OGK KABUTO Cotton Type Bar TapeAll-weather practice type cotton bar tape with outstanding direct feeling Adopting a fine fold pattern that does not slip even when wet with sweat or water It fits well with bare hands The thin thickness gives excellent direct feeling, and the bike is stress-free High-density molding that is resi... Read MoreMaterial EVA
- DEDA ELEMENTI Bar tape hole type8g lighter than the normal "Deda Tape" and improved gripfrom S$25.99Min. 7 days
- OGK KABUTO Bar Tape BT-03 Carbon TypeLight and easy-to-grip carbon pattern <br> Material: EVA + PU ◎ Easy to wipe off dirt, easy maintenance ◎ Easy to fit in your hands, excellent cushioning performance ◎ Carbon pattern adopted accessories that stand out as a dress-up of a motorcycle Accessories: 2 plated end plugs / Kabuto en... Read Morefrom S$29.99Min. 5 days
- DEDA ELEMENTI Bar tape carbon patternA highly waterproof and stretchable bar tape with a wide variety of colors. -The surface is carbon mesh-like and has an embossed logo. -Comes with an end cap.
- FIZIK Vento Microtex tacky BICOLOR (2mm thickness)Vento is a bar tape designed for racers with ultimate control and light weight. Microtex is the thinnest option for direct handling and control. The tacky finish provides the ultimate grip under all harsh conditions. 2mm thick Microtex structure Tacky touch It is a limited quantity bicolor design... Read Morefrom S$67.99Min. 7 days
- Magic One Solic1 BARTAPEUses 100% silicon foam. (It is a material that is hard to cut even if you pull it strongly.) It has excellent cushioning properties and grips so that it sticks to your hand. Since it is silicon, it can be wound around the handle without slipping. It does not come with the adhesive tape required t... Read MoreMaterial 100% siliconfrom S$58.99Min. 9 days
- btp Bar tapeSoft leather with microfiber cloth (synthetic leather) High-density EVA foam with adhesive tape on the back 2/1/2 ventilation holesTape Length (m) 2 Tape Thickness (mm) 3.0 Tape Width (mm) 30
- btp Bar TapesHigh-density EVA foam with adhesive tape on the backTape Thickness (mm) 1.5~2.0 Tape Length (m) 2 Included Accessories 2 end caps, 2 finishing tapesfrom S$37.99Min. 7 days
- STAGE Hyper bar tapeBar tape that pursues the highest quality as a professional specification. The new technology two-layer structure (EVA + silicon) combines shock absorption with grip and durability. EVA material with excellent shock absorption, elasticity, flexibility and durability, silicon material with excelle... Read MoreDimension (mm) 2100×30×2.5 Mass (g) 84 Color Black Material EVA, siliconfrom S$37.99Min. 6 days
- BIKE'N ROLL Bar tapeExcellent grip and water absorption High water absorption, with bar tape stopper that is hard to slip even in rain and sweat It has moderate elasticity and is hard to get tired Bar tape mainly for wrapping around drop handlesDimension (mm) 2030×30×3 Mass (g) 96 Material EVA、PUfrom S$25.99Min. 6 days
- RIDEA ESWHT3 Road Bike Bartape(3.0mm)A high-grip type bar tape produced by Lidea, which supplies high-quality parts with reliable technology. Polyurethane (PU) with excellent wear resistance is used for the surface layer. Non-woven fabric band that ensures strength in the intermediate layer. The bottom layer has a three-layer struct... Read MoreSpecification 2 bottles Thickness (mm) 3 Width (mm) 30 Included Accessories End cap x 2, Finishing tape x 2 Material PU + Fabric + Foamfrom S$47.99Min. 5 days
- VELO Bar tape cork VLT-001Classic cork bar tape Adopted EVA with rich cushioning as the base material End cap included Left and right setfrom S$22.99Min. 6 days
- FIZIK TEMPO Bond Cash Tucky LES CLASSIQUESBondcush is a mid-padding polymer foam that absorbs vibrations while driving. Glued to the outer layer of Microtex, this combination of materials is the thickest choice for comfort, versatility and durability, ideal for all types of road conditions. The tacky finish provides the ultimate grip und... Read Morefrom S$67.99Min. 8 days
- VELOX Bar tape MAXICORK cork typeThe popular model MAXI COLK is extremely elastic and easy to install. With a thickness of 2.5 mm, it has extremely high vibration absorption and is light in weight. Made in FranceSize 1.90m×30mm×3.0mm Mass (g) 48 (pair) Material Polyurethanefrom S$25.99Min. 5 days
- FORCE Bar tape EVAA simple bar tape made of EVA material. Bar tape made of standard EVA material.Material EVA Included Accessories With end cap and winding tapefrom S$39.99Min. 5 days
- FIZIK Terra Microtex Bond Cash Tucky (3mm thick)Terra is designed for gravel and off-road riders with drop bars. Bondcush is a mid-padding polymer foam that absorbs vibrations while driving. Glued to the outer layer of Microtex, this combination of materials is the thickest choice for comfort, versatility and durability, ideal for all types of... Read MoreColor Light bluefrom S$67.99Min. 8 days
- FIZIK Vento Solo Cash Tucky (2.7mm thick)Solocush is the most rational cushioning structure. It has a single-layer, thick platform that allows you to ride comfortably on long rides. The tacky finish provides the ultimate grip under all harsh conditions. Vento is a bar tape designed for racers with ultimate control and light weight.from S$67.99Min. 8 days
- DEDA ELEMENTI Bar tape LOOPThe new ultra-lightweight bicolor bar tape pursues grip and comfort. The two-layer LOOP uses EVA for the base, which provides moderate thickness and comfort, and the second layer is made of PU, which enhances durability and grip. A special adhesive gel makes it easier to wrap the tape and keeps t... Read MoreThickness (mm) 2.5 Overall Length (cm) 200 Mass (g) 68 (excluding end plug) Included Accessories Aluminum end plug Material EVA+PU Specification Tape width: 3 cmfrom S$75.99Min. 8 days
- btp Bar tapeHigh-density EVA foam with back adhesive tapeTape Thickness (mm) 3.0 Tape Width (mm) 30×2000 Material Leather (cowhide)from S$129.90Min. 7 days