Handlebars / Handle Posts / Stems / Headset Spacers
Handlebar / handlepost / stem / head spacer include handlebars. The handlebar is a very important part of manipulating the bike from side to side. By changing the shape, it is also possible to obtain operability that is easier to ride. Depending on the situation when riding a bicycle, it will be necessary to choose the handle that suits each scene. There are handlebars called flat bars and drop handles, both of which have advantages and disadvantages.
Other Related Pages
- FSD Middle Up HandlebarAn orthodox handlebar used for general cars and finished cars. Ideal for repairs at a reasonable price.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Type Middle up
- OG (Osaka Gear Manufacturing) Alllander handlebarDimension (mm) (Up) 35 Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Width (mm) 560 Type Alllander Color Stainless steel
- FSD Mantis handlebarAn orthodox handlebar used for general cars and finished cars. Ideal for repairs at a reasonable price.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Height (mm) About 300 Type Praying mantis
- GRK Swan-Type Handle PostReliable made in Japan.Dimension (mm) (Protruding) 40 Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Color Stainless steel
- FF-R Stainless steel color bolt (M5 × 20)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 4 Bolt dimensions M5 x 20 Material Stainless steel
- FF-R Stainless steel color bolt (M6 × 20)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 5.7 Bolt dimensions M6×20 Material Stainless steel
- GRK Swan-type handle postIdeal for repairDimension (Φmm) 22.2 Color Black Material Steel
- Nakatani Kinzoku Kogyo Head partsWith head parts retainer for general light vehiclesColor CP
- FF-R Stainless steel color bolt (M5 × 15)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 3.4 Bolt dimensions M5 x 15 Material Stainless steel
- FF-R Stainless steel color bolt (M6 × 30)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Ahead stem cap, etc.Mass (g) About 7.8 Bolt dimensions M6×30 Material Stainless steel
- FF-R AL254 riser barClamp Diameter (Φmm) 25.4 Diameter x length (mm) 25.4×680 Width (mm) 40 Tilt Angle (°) 9 Material Aluminum Type Riser bar
- FF-R Stainless steel color bolt (M6 × 15)Made of rust-resistant stainless steel A variety of colors make it ideal for dressing up Handle stem, etc.Mass (g) About 4.8 Bolt dimensions M6 x 15 Material Stainless steel
- OG (Osaka Gear Manufacturing) Mantis handlebarReliable made in Japan.Dimension (mm) (Up) 200 Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Width (mm) 540 Type Praying mantis Color Stainless steel
- CAPTAIN STAG Handlebar Ladies' car typeIt is a handlebar for general carsDiameter (Φmm) 22.2 Dimension (mm) 550×270 Mass (g) 580 Material Iron (chrome plating) Type Ladies car type Color Silver
- CAPTAIN STAG Handle stem for light vehiclesStem for light vehicles.Mass (g) 384 Material Aluminum alloy Iron (nickel plating) Dimension (mm) Diameter 22.2 × 190 Color Silver (Glossy)
- FF-R Titanium Bolt (M7 x 20)For stemsThread Pitch (mm) 1 Mass (g) About 4.6 Bolt dimensions M7×20 Material Titanium (Ti-6Al-4V) Color Titanium silverfrom S$42.99Min. 2 days
- FF-R Titanium bolt (M6 × 30)64 Titanium discerning parts Ahead stem cap, etc.Bolt dimensions M6×30 Color Titanium silver Mass (g) About 5 Material Titanium
- FF-R OS color head spacer 10Material Aluminum Color Black Dimension (mm) Φ28.6×10
- FF-R AL254 flat barClamp Diameter (Φmm) 25.4 Diameter x length (mm) 25.4×630 Tilt Angle (°) 6 Material Aluminum Color Black Type Flat bar
- PROMAX OS color head spacer MCA cylindrical part that sets the stem height in the control tube between the headset and the stemMaterial Aluminumfrom S$2.69Min. 4 days
- FF-R Titanium bolt (M5 x 15)Bottle cage etc.Mass (g) About 1.6 Bolt dimensions M5×15 Material Titaniumfrom S$22.99Min. 2 days
- Dixna Lead StemSmart-shaped road stem Unique and simple clamp design with clampMaterial 6061-T6 aluminum Dimension (mm) Column height: 40
- FF-R Titanium Bolt (M5 x 25)64 titanium is used for all Handle stem, etc.Bolt dimensions M5×25 Mass (g) About 3 Color Titanium silver Material Titanium
- GRK Bullhorn handlebarAluminum lightweight bullhorn handlebar with end cap of the same color (made of resin) Ideal for customizing pistes and small wheel bikes * There is no through hole for the brake cable.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Tip Inner Diameter (mm) About Φ16 Material Aluminum Type Bullhorn Included Accessories End cap (same color)from S$79.99Min. 6 days
- GRK Bullhorn handlebarAluminum lightweight bullhorn handlebar with alumite color finish, beautiful and ideal for customizing pistes and small wheel bikes * There is no through hole for the brake cable.Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Mass (g) 307 Tip Inner Diameter (mm) About Φ16.5 Material Aluminum Type Bullhorn
- DIA-COMPE Stem ENE STEMDimension (inch) 1 Height (mm) 130 Offset Angle (°) 70 Material Made of aluminum cold forgingfrom S$79.99Min. 9 days
- FIRST RG double lock headsetThe headset (head parts) may loosen during heavy vibration dirt driving. In particular, many people suffer from repeated loosening on bicycles with short head pipes and cyclocross bikes equipped with cantilever brakes. This headset has a built-in lock mechanism on the upper one, which enables str... Read MoreMaterial Alloy, rubber Standard Integrated sealed bearing Mass (g) Body 75g + Head caps 25g Included Accessories Head cap, star fangle nutfrom S$34.99Min. 6 days
- grunge grunge grunge FUN riser handlebarRiser handle with 6061 T-6 aluminum with 31.8mm clamp diameter designed with smooth lines. The handle width is also firmly secured at 690 mm.Handle Grip (mm) 22.2 Clamp Diameter (Φmm) 31.8 Mass (g) 318 Width (mm) 690 Specification Back Steve: 9 ° Color Blackfrom S$55.99Min. 8 days
- DEDA ELEMENTI Zero 1 Shredless Stem (31.7) Black (17 ~A stem that incorporates an aero design and has excellent cost performance. The shape is aero shape. Of course, it is natural to pursue aerodynamics even for stems, but it goes well with the aerodynamic frame that is increasing recently. If the frame that emphasizes aerodynamics is equipped with ... Read MoreHeight (mm) 36 Offset Angle (°) 82 Mass (g) 145(110mm) Material 6061 aluminum alloyfrom S$87.99Min. 7 days
- ITM ALCOR80EUses 6061 T6 aluminum 3D forged. It has an excellent balance between rigidity and vibration absorption.Specification (Column diameter) 1-1 / 8 Diameter (Φmm) (Handle clamp) 31.8 Offset Angle (°) (Rise) ± 10 Mass (g) 164 Material 6061 T6 Aluminum 3D Forged Color Black Greyfrom S$67.99Min. 10 days
- Dixna V shape stemWith a stem clamp with a neat design with a V-shaped inverted triangle body by 3D manufacturing methodMaterial 6061-T6 aluminum Dimension (mm) Column height: 43from S$67.99Min. 4 days
- DEDA ELEMENTI Speciale Drop Bar (26.0) ShallowA popular shallow drop bar that still has a classical atmosphere. Made of 6061-T6 aluminum.Drop dimensions (mm) 134 Handle Width (mm) (Outside-outside): 420, 440 Material 6061-T6 aluminum Reach dimensions (mm) 80 Clamp Diameter (Φmm) 26 Mass (g) 320(420mm) Shape Shallow Color Silver polishfrom S$67.99Min. 7 days
- ITM Road handlebar ALCOR 806061 T6 aluminum is used for the material. It has excellent rigidity optimization and vibration absorption. Uses short reach and compact drop with excellent operability.Drop dimensions (mm) 125 Mass (g) 300 Clamp Diameter (Φmm) 31.8 Material (Handle) 6061 T6 aluminum Reach dimensions (mm) 70 Color Black Greyfrom S$58.99Min. 10 days
- DEDA ELEMENTI Zero 100 (82 °) Stem (31.7) (18 ~)Mass (g) 126(110mm) column diameter (Φmm) 28.6 Clamp Diameter (Φmm) 31.7 Material 3D Forged 2014 Aluminum Angle (°) 82from S$189.90Min. 7 days
- Dixna Arc York BarThe smooth R65 line that slopes 30 ° downward from the top of the J-Fit arc to the shoulder is used as it is, and the bullhorn handlebar bullhorn aero lever, J.Crew lever, aid arm, etc. Brake control lever can be installed Double Patted * There is no through hole for the brake cable. * The inner ... Read MoreOuter Diameter (Φmm) (Bar) 23.8 Reach dimensions (mm) 150 Color Matte black Clamp Diameter (Φmm) 31.8 Type Bullhorn handle Material 6061-T6 aluminumfrom S$87.99Min. 4 days
- FF-R AL318 riser barClamp Diameter (Φmm) 31.8 Diameter x length (mm) 31.8×680 Width (mm) 40 Tilt Angle (°) 9 Material Aluminum Color Black Type Riser barfrom S$49.99Min. 6 days
- RIDEA ESF2 Extendable StemFolding bike stem Special structure allows adjustment of protrusion amount and angleDimension (Φmm) (Bar clamp) 31.8 Mass (g) 220from S$139.90Min. 5 days