Bicycle Handle Posts
- GRK Swan-Type Handle PostReliable made in Japan.Dimension (mm) (Protruding) 40 Handle Diameter (Φmm) 22.2 Clamp Diameter (Φmm) 25.4 Color Stainless steel
- GRK Swan-type handle postIdeal for repairDimension (Φmm) 22.2 Color Black Material Steel
- DOPPELGANGER Smart parking headNo tools required, one-touch operation. Even in narrow corridors and indoors, you can park your bicycle "smartly" without worrying about the width of the vehicle. "Smart parking head" with a built-in folding system. Only 5 seconds by operation with the quick release lever. Int... Read MoreMass (g) 326 Material Aluminum alloy Clamp Diameter (Φmm) Bar: 31.8 / 25.4 (using shims) Clamping Thickness (mm) Column height: 54 Applicable Dimensions (mm) Column: 28.6 (1-1 / 8 inch oversize) Dimension (mm) Protrusion: 110Discontinued
- KOSO Handle post (Cygnus X SE44J / BWS125)A handle with a diameter of about 22.2 mm can be attached.Discontinued
- KOSO Handle post (S-MAX / Majesty S)Bright alumite color CNC handle post. The handlebar is for 28.6Φ fat bar. Equipped with a meter hole that fits the KOSO Super Slim Meter Series! You can attach optional meters such as a voltmeter, oil water temperature gauge, and clock to your liking.Discontinued