Headset Spacers
Other Related Pages
- Nakatani Kinzoku Kogyo Head partsWith head parts retainer for general light vehiclesColor CP
- FF-R OS color head spacer 10Material Aluminum Color Black Dimension (mm) Φ28.6×10
- PROMAX OS color head spacer MCA cylindrical part that sets the stem height in the control tube between the headset and the stemMaterial Aluminumfrom S$2.69Min. 4 days
- FIRST RG double lock headsetThe headset (head parts) may loosen during heavy vibration dirt driving. In particular, many people suffer from repeated loosening on bicycles with short head pipes and cyclocross bikes equipped with cantilever brakes. This headset has a built-in lock mechanism on the upper one, which enables str... Read MoreMaterial Alloy, rubber Standard Integrated sealed bearing Mass (g) Body 75g + Head caps 25g Included Accessories Head cap, star fangle nutfrom S$34.99Min. 6 days
- Campagnolo RECORD + headset + normal (1 inch)Record 1 inch THREAD headset. Campagnolo record 1 inch threaded (threaded) type head parts.Specification Head size: Italian Inner Diameter (mm) Lower push: 26.4from S$159.90Min. 8 days
- DEDA ELEMENTI MONZA TOPCAPAnodized anodized top cap with a textured logo.Mass (g) 8 (including bolts)from S$37.99Min. 8 days
- FIRST DG double lock headsetThe headset (head parts) may loosen during heavy vibration dirt driving. In particular, many people suffer from repeated loosening on bicycles with short head pipes and cyclocross bikes equipped with cantilever brakes. This headset has a built-in lock mechanism on the upper one, which enables str... Read MoreMass (g) Body 100g + Head caps 25g Material Alloy, rubber Included Accessories Head cap, star fangle nutfrom S$39.99Min. 6 days