Brake & Shift Levers
The brake lever / shift lever is a part of the bicycle that is used to apply the brake and adjust the shift. When you operate the brake lever, you use your finger, but the length of the brake lever changes depending on the number of fingers that you put on the lever. There are various ways of calling depending on the number of fingers to hang, such as one finger, two fingers, and four fingers. The brake lever material is made of resin or aluminum, and the aluminum one is light in weight, making it possible to reduce the weight of the bicycle.
- MonotaRO Brake leverIt is a brake lever for general bicycles used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. * After work, be sure to operate the brake lever and check if the brake works. * Please do not ride with improper adjustment. * If it is difficult to mak... Read MoreOverall Length (mm) 121 Dimension (Φmm) 22.2 Color Black Set Contents Left and right 1 set Material Resin + iron
- SHIMANO SL-RS35-6R REVO Shift Lever RightGrip rotary shift lever for 6-speed shifting. Comes with a wire.Color Black Left or Right For right side
- RIDEA BH2 Brake Lever(Brompton)Brake lever for long type caliper brakes ideal for people with large hands Uses 7075 aluminum for the lever and body for excellent braking performance. Uses wavy 3D design titanium bolts that prevent the fingers on the lever from slipping. For BromptonSet Contents Left and right setfrom S$429.90Min. 4 days
- SHIMANO SL-TX30-7R Thumb Shifter Right7-speed shift leverLeft or Right For right side
- SHIMANO SL-TX50-7R Thumb Shifter Plus Lever Right7-speed shift leverLeft or Right For right side
- SHIMANO SL-TX30-LN Thumb Shifter Plus Lever Left3-speed shift leverLeft or Right For left side
- SHIMANO SL-TX50-6R Thumb Shifter Plus Lever6-speed shift leverLeft or Right For right side
- ARAI AF200 Aluminum brake leverWith reach adjustment screw For general vehiclesMaterial Aluminum
- YSB (Yoshikawa Seisakusho) Brake Lever for Citybike, BAA-compatibleDimension (Φmm) 22.2 Set Contents Left and right 1 set Material Resin
- SHIMANO SL-RS35-6R Indicator cover6S Revo shift lever repair, replacement indicator coverSuitable for 6S Color Black Specification Supported REVOSHIFT: SL-RS35-6R
- YSB (Yoshikawa Seisakusho) Brake Lever for Children UseClamp Diameter (Φmm) 19 Set Contents Left and right 1 set Material Resin Color Silver
- SHIMANO ST-TX800 Lever Left / Right setSmooth light action, reliable braking performance: Easy Fire Plus shifter with ergonomically shaped 2-finger brake lever.Lever Type 2 fingers (brake lever size) Suitable for 3 x 8 speed Material Aluminum, resin, steel Brake For V brake only Set Contents Left and right set
- SHIMANO Brake lever BL-4700Flowing operation with a design that returns to the origin Ergonomic lever shape Reachable 30% improvement in braking force in combination with BR-4700 (compared to 4600 series)Clamp Diameter (Φmm) (Band) 22.2 Set Contents Left and right set, shift cable Lever Type 2.5 fingers
- DIA-COMPE PK-1 Parking lever (pair)Set Contents Left and right set Mass (g) 200 (pair) Material Resin lever (iron plate insert) Specification New parking mechanism (right side only)
- SHIMANO Body cover and bolt for SL3S90Body cover & bolt for Shimano SL3 S90Color Gray
- DIA-COMPE Brake lever MX-122 Φ22.2Clamp Diameter (Φmm) 22.2 Set Contents Left and right set
- CAPTAIN STAG Brake lever V brake leverFor V-brake! Supports grip shift. Handlebar outer diameter Φ22.2mm compatibleMaterial (Lever) Aluminum, (Bracket / Band) Nylon Set Contents Left and right set Mass (g) 178 Dimensions, Width W x Depth D x Height H (mm) 165×94×34 Clamp Diameter (Φmm) 22.2
- WINTEC Brake lever (for infant cars)Brake replacement lever for infant cars. For repairing and replacing brake levers for infant cars.matching handle diameter (mm) 22.2 Color Black Set Contents Left and right setfrom S$11.99Min. 2 days
- SAGISAKA Brake lever for CTB aluminumCTB car replacement lever for handle diameter 22.2 mm. 3 fingers. For repair and replacementLever Type 3 fingers Color Black / silver
- YSB (Yoshikawa Seisakusho) BL-222BB Infant car brake leverFor Φ19mm handleColor Black
- SHIMANO SL-TX50-L Thumb Shifter Plus Lever Left3-speed shift leverLeft or Right For left side
- CAPTAIN STAG Brake lever for adults BAABAA compatible adult brake lever. Handlebar outer diameter Φ22.2mm compatibleMass (g) 170 Material Lever = Aluminum alloy Length (mm) 120 Set Contents Left and right set
- DIA-COMPE Brake lever TECH77 With stopper Left onlyClamp dimensions (mm) 22.2 (Hinge type) Mass (g) 220 (pair) Set Contents Left only Specification Lever topper mechanismfrom S$28.99Min. 9 days
- DIA-COMPE Gidnet lever DC139 Φ23.8Clamp Diameter (Φmm) 23.8 Set Contents Left and right set
- DIA-COMPE Brake lever MX-122 Φ23.8Clamp Diameter (Φmm) 23.8 Set Contents Left and right setfrom S$25.99Min. 9 days
- SHIMANO Rapid Fire Plus Shift Lever SL-4700Smooth multi-shift instant release with clear index system, two-way release Optical gear display with high visibility. Instant (right only) / two-way release, optical gear displaySuitable for 10S Left or Right Left and right set Set Contents Left and right set, shift cablefrom S$189.90Min. 5 days
- DIA-COMPE Brake lever MX-121 / TECH-3 Φ22.2Clamp Diameter (Φmm) 22.2 Set Contents Left and right set Specification With reach adjuster
- DIA-COMPE Brake Lever TECH77 with Stopper Left & Right SetClamp dimensions (mm) 22.2 (Hinge type) Mass (g) 220 (pair) Set Contents Left and right set Specification Lever topper mechanism
- FF-R Top Mount Lever (auxiliary brake lever)Auxiliary brake lever attached to the top of the drop handle A hinged clamp allows pinpoint attachment without passing through the end of the handle. Simple and compact design that does not overstate as an auxiliary lever. Reach adjustment, with cable adjusterClamp Diameter (Φmm) 31.8, 25.4, 26.0 compatible Material Aluminum Set Contents Left and right setfrom S$58.99Min. 6 days
- DIA-COMPE Band Φ22.2mm for lever band 135Color Silver Clamp Diameter (Φmm) 22.2from S$4.79Min. 9 days
- SHIMANO SL-RS700 Rapidfire Plus shift lever (left and right set)11-speed RAPIDFIRE Plus shift lever with clear shifting feeling Ergonomic lever shape and access position Quick, simple and versatile shift operation Lever type: Flat handlebar road, Rapid Fire Plus Corresponding speed: Front: Double, Rear: 11 speed Features: Instant / Multi (Right Only) / Two-Wa... Read MoreSet Contents Left and right set, with shift cablefrom S$269.90Min. 5 days
- FF-R Aero brake leverThe ergonomic design brake cable is an internal wiring type because the upper part of the brake lever attached to the bullhorn handlebar and TT aero bar has a smooth curve and is easy to handle. * A hole for passing the wire is required on the handle side for installation.Handle Diameter (Φmm) 19.8-20.8 correspondence Color Black Material Cold forged aluminum Set Contents Left and right setfrom S$58.99Min. 6 days
Filter by categories