Brake Levers
Other Related Pages
- MonotaRO Brake leverIt is a brake lever for general bicycles used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. * After work, be sure to operate the brake lever and check if the brake works. * Please do not ride with improper adjustment. * If it is difficult to mak... Read MoreOverall Length (mm) 121 Dimension (Φmm) 22.2 Color Black Set Contents Left and right 1 set Material Resin + iron
- RIDEA BH2 Brake Lever(Brompton)Brake lever for long type caliper brakes ideal for people with large hands Uses 7075 aluminum for the lever and body for excellent braking performance. Uses wavy 3D design titanium bolts that prevent the fingers on the lever from slipping. For BromptonSet Contents Left and right setfrom S$429.90Min. 4 days
- ARAI AF200 Aluminum brake leverWith reach adjustment screw For general vehiclesMaterial Aluminum
- YSB (Yoshikawa Seisakusho) Brake Lever for Citybike, BAA-compatibleDimension (Φmm) 22.2 Set Contents Left and right 1 set Material Resin
- YSB (Yoshikawa Seisakusho) Brake Lever for Children UseClamp Diameter (Φmm) 19 Set Contents Left and right 1 set Material Resin Color Silver
- SHIMANO Brake lever BL-4700Flowing operation with a design that returns to the origin Ergonomic lever shape Reachable 30% improvement in braking force in combination with BR-4700 (compared to 4600 series)Clamp Diameter (Φmm) (Band) 22.2 Set Contents Left and right set, shift cable Lever Type 2.5 fingers
- DIA-COMPE PK-1 Parking lever (pair)Set Contents Left and right set Mass (g) 200 (pair) Material Resin lever (iron plate insert) Specification New parking mechanism (right side only)
- DIA-COMPE Brake lever MX-122 Φ22.2Clamp Diameter (Φmm) 22.2 Set Contents Left and right set
- CAPTAIN STAG Brake lever V brake leverFor V-brake! Supports grip shift. Handlebar outer diameter Φ22.2mm compatibleMaterial (Lever) Aluminum, (Bracket / Band) Nylon Set Contents Left and right set Mass (g) 178 Dimensions, Width W x Depth D x Height H (mm) 165×94×34 Clamp Diameter (Φmm) 22.2
- WINTEC Brake lever (for infant cars)Brake replacement lever for infant cars. For repairing and replacing brake levers for infant cars.matching handle diameter (mm) 22.2 Color Black Set Contents Left and right setfrom S$11.99Min. 2 days
- SAGISAKA Brake lever for CTB aluminumCTB car replacement lever for handle diameter 22.2 mm. 3 fingers. For repair and replacementLever Type 3 fingers Color Black / silver
- YSB (Yoshikawa Seisakusho) BL-222BB Infant car brake leverFor Φ19mm handleColor Black
- CAPTAIN STAG Brake lever for adults BAABAA compatible adult brake lever. Handlebar outer diameter Φ22.2mm compatibleMass (g) 170 Material Lever = Aluminum alloy Length (mm) 120 Set Contents Left and right set
- DIA-COMPE Brake lever TECH77 With stopper Left onlyClamp dimensions (mm) 22.2 (Hinge type) Mass (g) 220 (pair) Set Contents Left only Specification Lever topper mechanismfrom S$28.99Min. 9 days
- DIA-COMPE Gidnet lever DC139 Φ23.8Clamp Diameter (Φmm) 23.8 Set Contents Left and right set
- DIA-COMPE Brake lever MX-122 Φ23.8Clamp Diameter (Φmm) 23.8 Set Contents Left and right setfrom S$25.99Min. 9 days
- DIA-COMPE Brake lever MX-121 / TECH-3 Φ22.2Clamp Diameter (Φmm) 22.2 Set Contents Left and right set Specification With reach adjuster
- DIA-COMPE Brake Lever TECH77 with Stopper Left & Right SetClamp dimensions (mm) 22.2 (Hinge type) Mass (g) 220 (pair) Set Contents Left and right set Specification Lever topper mechanism
- FF-R Top Mount Lever (auxiliary brake lever)Auxiliary brake lever attached to the top of the drop handle A hinged clamp allows pinpoint attachment without passing through the end of the handle. Simple and compact design that does not overstate as an auxiliary lever. Reach adjustment, with cable adjusterClamp Diameter (Φmm) 31.8, 25.4, 26.0 compatible Material Aluminum Set Contents Left and right setfrom S$58.99Min. 6 days
- DIA-COMPE Band Φ22.2mm for lever band 135Color Silver Clamp Diameter (Φmm) 22.2from S$4.79Min. 9 days
- FF-R Aero brake leverThe ergonomic design brake cable is an internal wiring type because the upper part of the brake lever attached to the bullhorn handlebar and TT aero bar has a smooth curve and is easy to handle. * A hole for passing the wire is required on the handle side for installation.Handle Diameter (Φmm) 19.8-20.8 correspondence Color Black Material Cold forged aluminum Set Contents Left and right setfrom S$58.99Min. 6 days
- Dixna J-reach brake leverThe brake lever bracket width is as narrow as about 27 mm, which makes it possible to reach the lever firmly from both the bracket and under the drop, and to operate the brake with a small palm or finger, so it is surprisingly easy to grasp even from the drop position. Braking is possible
- DIA-COMPE Brake lever TECH77 With stopper Right onlyClamp dimensions (mm) 22.2 (Hinge type) Mass (g) 220 (pair) Specification Lever topper mechanism Set Contents Right onlyfrom S$28.99Min. 9 days
- DIA-COMPE Flat Lever DC135 for Left and Right Use 22.2mmClamp Diameter (Φmm) 22.2 Specification Left / right combined lever Set Contents Left and right setfrom S$44.99Min. 9 days
- DIA-COMPE Brake lever DC282W Φ22.2 Right only* Please use an umbrella type cable for road bikes as the compatible wire.Color (Bracket) Black, (Lever) Silver Set Contents Right only Mass (g) 138 Specification 3 finger lever, W cable pull (2 pulls) Clamp dimensions (mm) 22.2 (Hinge type) Lever Type 3 fingersfrom S$53.99Min. 9 days
- DIA-COMPE Brake lever TECH77W Right only* Please use an umbrella type cable for road bikes as the compatible wire.Clamp dimensions (mm) 22.2 (Hinge type) Mass (g) 136 Set Contents Right only Specification W cable pull (2 pulls) Color Silverfrom S$47.99Min. 9 days
- DIA-COMPE DC-165EX Drop lever with auxiliary leverThe DIA-COMPE "Safety-Lever" function, which swept the world in the 1970s and 2000s, has evolved to enable safer braking. * The DC165-EX lever is a lever that integrates a drop lever and an auxiliary lever. Please note that even if each is disassembled, it will not function as an indepe... Read Morefrom S$88.99Min. 9 days
- DIA-COMPE Brake lever TECH99 25.4 Right onlySpecification Freestyle lever, hinge type clamp band Clamp Diameter (Φmm) 25.4 Set Contents Right only Mass (g) 248 (pair)from S$47.99Min. 9 days
- DIA-COMPE Brake lever SS-6Mass (g) 160 (pair) Clamp Diameter (Φmm) 22.2 Set Contents Left and right setfrom S$49.99Min. 9 days
- DIA-COMPE Brake lever DC282SW Φ22.2 Left only* Please use an umbrella type cable for road bikes as the compatible wire.Mass (g) 142 Set Contents Left only Color (Bracket) Black, (Lever) Silver Clamp dimensions (mm) 22.2 (Hinge type) Lever Type 3 fingersfrom S$63.99Min. 9 days
- DIA-COMPE Brake lever MX-99 left and right setSet Contents Left and right set Clamp Diameter (Φmm) 22.2 Mass (g) 176 (pair)from S$38.99Min. 9 days
- DIA-COMPE Brake lever MX-120 Φ22.2Clamp Diameter (Φmm) 22.2 Set Contents Left and right set Specification Reach adjusterfrom S$38.99Min. 9 days
- DIA-COMPE Brake lever MX-1 BL330 WIN Left onlySet Contents Left only Mass (g) 162 (pair) Clamp Diameter (Φmm) 22.2from S$23.99Min. 9 days
- DIA-COMPE Brake lever MX-121 / TECH-3 Φ23.8Clamp Diameter (Φmm) 23.8 Set Contents Left and right set Specification With reach adjuster
- DIA-COMPE Brake lever TECH99 25.4 Left onlyMass (g) 248 (pair) Specification Freestyle lever, hinge type clamp band Clamp Diameter (Φmm) 25.4 Set Contents Left only Color Black / silverfrom S$47.99Min. 9 days
- DIA-COMPE Brake lever GC EVO-V For V brakeSet Contents Left and right setfrom S$159.90Min. 9 days