Shift Levers
Other Related Pages
- SHIMANO SL-RS35-6R REVO Shift Lever RightGrip rotary shift lever for 6-speed shifting. Comes with a wire.Color Black Left or Right For right side
- SHIMANO SL-TX30-7R Thumb Shifter Right7-speed shift leverLeft or Right For right side
- SHIMANO SL-TX50-7R Thumb Shifter Plus Lever Right7-speed shift leverLeft or Right For right side
- SHIMANO SL-TX30-LN Thumb Shifter Plus Lever Left3-speed shift leverLeft or Right For left side
- SHIMANO SL-TX50-6R Thumb Shifter Plus Lever6-speed shift leverLeft or Right For right side
- SHIMANO SL-RS35-6R Indicator cover6S Revo shift lever repair, replacement indicator coverSuitable for 6S Color Black Specification Supported REVOSHIFT: SL-RS35-6R
- SHIMANO Body cover and bolt for SL3S90Body cover & bolt for Shimano SL3 S90Color Gray
- SHIMANO SL-TX50-L Thumb Shifter Plus Lever Left3-speed shift leverLeft or Right For left side
- SHIMANO Rapid Fire Plus Shift Lever SL-4700Smooth multi-shift instant release with clear index system, two-way release Optical gear display with high visibility. Instant (right only) / two-way release, optical gear displaySuitable for 10S Left or Right Left and right set Set Contents Left and right set, shift cablefrom S$189.90Min. 5 days
- SHIMANO SL-RS700 Rapidfire Plus shift lever (left and right set)11-speed RAPIDFIRE Plus shift lever with clear shifting feeling Ergonomic lever shape and access position Quick, simple and versatile shift operation Lever type: Flat handlebar road, Rapid Fire Plus Corresponding speed: Front: Double, Rear: 11 speed Features: Instant / Multi (Right Only) / Two-Wa... Read MoreSet Contents Left and right set, with shift cablefrom S$269.90Min. 5 days
- DIA-COMPE Thumb shifter ENE THUMB SHIFTER 8/9 / 10s Right onlyMass (g) 116 Suitable for 8/9/10s Material (bracket) Made of aluminium Left or Right Right onlyfrom S$119.90Min. 9 days
- SHIMANO SL-RS35-7R Indicator cover7S Revo shift lever repair, replacement indicator coverSuitable for 7R Color Black Specification Supported REVOSHIFT: SL-RS35-7R
- SHIMANO 6N698010 cover (SL-RS35-6 for right)SL-RS35-6 Right indicator coverLeft or Right For rightfrom S$11.99Min. 7 days
- DIA-COMPE Shift lever ENE BAR END CONTROL 8/9 / 10s* Cannot be used with SRAM products. It cannot be used with Shimano Dyna-Sys parts.Mass (g) 168 Material Made of aluminium Suitable for 8/9/10sfrom S$129.90Min. 9 days
- DIA-COMPE Silver W-Lever W shift lever specification Non-index typeWhat is the power ratchet non-index type for 8, 9 and 10 speeds? A small cam that activates the ratchet function is built in the lever. This cam engages with the ratchet side one step at a time. When pulling the lever, there is little resistance and it can be pulled lightly. Since there is resist... Read MoreMaterial Made of aluminiumfrom S$88.99Min. 9 days
- DIA-COMPE Shift lever ENE 11S SHIFTER Shimano, Kampa 11S compatible* Cannot be used with SRAM products. It cannot be used with Shimano Dyna-Sys parts. * The left and right lever sizes are different. Lever operation may feel heavy when combined with a non-11-speed transmission.Suitable for 11Sfrom S$99.90Min. 9 days
- SHIMANO DURA ACE Barcon SL-BS77 (9 speed)9-speed speed compatible bar end controllerfrom S$179.90Min. 5 days
- DIA-COMPE Lever bracket cover 138.7 (for DC138)Specification DC138.7 (DC138 cover)from S$23.99Min. 9 days
- Campagnolo SPARES+EC-SR500/lever pad + blackLever Pad Ultra Shift Black Campagnolo Spare Parts. Supports chorus / record / super recordColor Blackfrom S$64.99Min. 8 days
- SHIMANO Ultegra ST-R8025 Dual Control Levers (Short) Left Lever only 2-Stage Hydraulic / Cable / Hose / Oil Are Sold Separately. Compatible with Disc Brakes (Short Reach Type)Ultegra Dual Control Lever ST-R8025 Left Lever Only 2 Steps Hydraulic Small Lever Size and New Position Design Lever contour for small hand cyclists Review the design of the interior shifting unit New shape that is easy to operate even for riders with small hands Quick and intuitive rear shifting... Read Morefrom S$459.90Min. 5 days
- Campagnolo CHORUS + Ergo power lever + 12sErgopower for 12sSuitable for 12sfrom S$639.90Min. 8 days
- Campagnolo EPS+EPS+Ergo Lever+11s+DB+Left+Rear+CaliperErgopower and calipers for disc brakes.from S$1,199.00Min. 8 days
- SHIMANO Dura Ace DI2 cable Left and right lever set SW-R9150Functions can be customized according to your riding style. Quick shifting while holding the top of the handlebar: Easy to install anywhere in the top center of the handlebar.Cable Length (mm) 261from S$299.90Min. 5 days
- Campagnolo SUPER+RECORD+Ergo power lever+12s (19~)The brake lever is slightly outward, making it easier for your fingers to catch. You can also make the brake lever short reach by moving the release bar of the brake caliper. (Inside: short reach, center: standard, outside: open)Suitable for 12s Mass (g) 339from S$1,299.00Min. 8 days
- Campagnolo POTENZA + Ergopower + DB + right only + front + caliperErgopower and calipers for disc brakes.Mass (g) Ergo power: 252, caliper 115 Left or Right For right front Specification For rotor 160 mm (sold separately) Included Accessories Mount mounting screw includedfrom S$749.90Min. 8 days
- Campagnolo EPS+EPS+SUPER+RECORD+Ergo power lever+12sSuper record EPS 12speed ErgopowerSuitable for 12sfrom S$1,299.00Min. 8 days
- SHIMANO GRX BL-RX810 Brake lever Left lever only Hydraulic / Cable / Hose / Oil sold separately.from S$369.90Min. 5 days
- Campagnolo POTENZA + ergo lever + DB + left only + rear + caliperErgopower and calipers for disc brakes.Mass (g) Ergo power: 252, caliper 115 Left or Right For left rearfrom S$749.90Min. 8 days