Brakes / Brake Shoes
A brake / brake shoe is a part that acts as a brake in bicycle equipment. It is a part that is used to adjust the speed of the bicycle or to control the speed, and is a very important part for safe driving. It is common to adjust the speed across the wheel of the bicycle, and the place where it touches the wheel is made of rubber. There are various types, but it is important to choose carefully because there are appropriate products depending on the manufacturer of the bicycle and the material of the wheel.
Other Related Pages
- MonotaRO Brake Shoe All Weather TypeAll-weather type brake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. * After work, be sure to operate the brake lever and check if the brake works. * Please do not ride with improper adjustment. If it is difficult to make adjustments ... Read MoreColor Red
- MonotaRO Brake shoe with nutBrake shoes and nut set for V-brake. As a repair part for bicycle maintenance * Do not use for any purpose other than bicycle maintenance.Dimension (mm) Approximately 10 x 70 (brake shoe part) Color Black Material Rubber, iron, aluminum Type of Brake V brake
- MonotaRO Rim Brake Shoes for General VehiclesBrake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. After work, be sure to operate the brake lever and check if the brake works. Please do not ride with improper adjustment. If it is difficult to make adjustments by yourself, consult ... Read MoreCompatible wheel Aluminum Color Black Suitable for WO tire
- ALLIGATOR Brake shoeBrake shoes for caliper brakes * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 15 x 50 (brake shoe part) Color Black Type of Brake Caliper brake Material Rubber and iron
- Karasawa Seisakusho Servo Brake Wire TypeCity cars, light cars, mini cycles, sports cars, folding bicycles, small wheel bikes, etc.Inner Diameter (Φmm) (Drum) 90
- ALLIGATOR Brake shoeBrake shoes for cantilever brakesColor Black Type of Brake Cantilever brake
- SHIMANO Dual pivot brake caliper BR-4700Demonstrates stable controllability in all situations Bearings reduce friction on the pivot shaft Adjustable toe-in brake shoes made of new material (R50T5)Dimension (mm) (Arch) 51 Type of Brake Caliper brake Type Super SLR dual pivot (brake shoe) R5075from S$63.99Min. 2 days
- DIA-COMPE MX-1000 caliper brake for rearReach dimensions (mm) 73~92 before-and-after division After use Material Aluminum cold forging Type of Brake Caliper brake Type Nut type Specification Quick release mechanismfrom S$47.99Min. 9 days
- DIA-COMPE Brake arch DC750 frontMaterial (Arch) Aluminum cold forging Reach dimensions (mm) 60~78 before-and-after division Before Specification With 101PAD Color Silverfrom S$42.99Min. 9 days
- DIA-COMPE Brake pad RC-PAD Road racing with holderSpecification Cartridge type pad for road racerfrom S$28.99Min. 9 days
- FF-R Basic V brakeBasic model for both front and rearArm Length (mm) 108 Mass (g) 193 Material Cold forged aluminum Type of Brake V brakefrom S$39.99Min. 6 days
- DIA-COMPE Brake arch AD996 GordoMaterial (Arm) Aluminum cold forging Mass (g/piece) 216(AD996) Color Goldfrom S$49.99Min. 9 days
- DIA-COMPE Brake arch AD990Mass (g/piece) 280 Specification Dual spring tension adjuster, K-PADfrom S$38.99Min. 9 days
- RIDEA BSR-21C Caliper Brake Shoes SUS BoltBrake shoe aluminum body for caliper (CNC) Compatible with aluminum rims using stainless bolts (brake shoes: A1)Mass (g) 32 Compatible wheel Aluminum rim Type of Brake Caliper brakefrom S$58.99Min. 4 days
- ALLIGATOR Brake Shoe (with Nut)Brake shoe and nut set for V-brake * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 10 x 70 (brake shoe part) Color Black Material Rubber, iron, aluminum Type of Brake V brake
- YSB (Yoshikawa Seisakusho) All Weather Brake ShoeAll-weather brake shoes compatible with BAA.Set Contents Left and right pair Color Red
- MonotaRO No brake shoe nutBrake shoes for V-brake (brake shoes only). As a repair part for bicycle maintenance * Do not use for any purpose other than bicycle maintenance.Dimension (mm) Approximately 10 x 70 (brake shoe part) Color Black Material Rubber and iron Type of Brake V brake
- YSB (Yoshikawa Seisakusho) Type A Caliper Tour Front Frame (Front Pull Brake)before-and-after division Before Type of Brake Caliper brake Material Steel
- MonotaRO Guide pipeIt is a part that changes the direction of the V-brake cable. The material is stainless steel and it does not rust easily. Replacement parts for V-brake * Do not use for any other purpose. * V-brake is not included.Type of Brake V brake
- WINTEC For Brake Rubber WO for Light VehicleIt is a replacement part for general bicycles. (Compatible with WO tires) Brake rubber repair / replacement parts. * The design may differ from the image, but there is no problem in using it.Color Gray
- DIA-COMPE Brake arch DL800-F Front with OPC33Mass (g/piece) 188 before-and-after division Before Reach dimensions (mm) 61~79
- Karasawa Seisakusho Wire set screw (for servo brake wire type)Servo brake for wire type (AN-S / AN-BL)Color Gold
- WINTEC 90 ° 135 ° lead set for V-brakeRepair parts for V-brakeOffset Angle (°) 90/135 Type of Brake V brake
- CAPTAIN STAG Side Pull Brake for General UseA strong, light and rust-resistant aluminum side pull brake.Mass (g) 170 Wheel 24-27 inch
- SHIMANO Brake shoeFor V-brakeColor Brake part / black, metal part / silver Type of Brake V brake Genuine Part No. Y8BM9810A
- SHIMANO Brake shoe (S65T shoe & nut set)For V-brakeColor Black Type of Brake V brake
- DIA-COMPE Brake arch DL800-F Front with OPC34Mass (g/piece) 188 before-and-after division Before Reach dimensions (mm) 61~79
- YSB (Yoshikawa Seisakusho) Wire set screw (for A type caliper tour front frame)Type A caliper tour for front frameColor Silver
- ALLIGATOR Brake shoe (without nut)Brake shoes for V-brake (brake shoes only) * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 10 x 70 (brake shoe part) Color Black Material Rubber and iron Type of Brake V brake
- DIA-COMPE # 1274-380 Cantilever Arch WireLength (mm) 380 Specification Cantilever archwire
- BARADINE V brake shoeDimension (mm) 60 Color Black Type of Brake V brake
- ALLIGATOR Guide Pipe 90 °It is a tubular part for changing the direction of the V-brake cable. Also called noodle or inner lead unit. Made of durable stainless steel.Material Stainless steel Type of Brake V brake
- CAPTAIN STAG Servo brakeCompatible with light vehicles, city vehicles, sports vehicles, and folding vehicles.Inner Diameter (Φmm) (Drum) 90 Overall Length (mm) 175 Mass (g) 600 Color Black Type of Brake Servo brake
- DIA-COMPE Brake arch DL800-R with rear OPC33Mass (g/piece) 188 before-and-after division After use Reach dimensions (mm) 61~79
- WINTEC For brake rubber WO (all weather type)Formulated with a special resin, it maintains power production both when it is dry and when it rains. (Compatible with WO tires) Brake rubber repair / replacement parts.Color Beige
- DIA-COMPE Caliper brake MX890 frontMass (g) 160 Reach dimensions (mm) 68~86 Material Aluminum cold forging before-and-after division Before Type of Brake Caliper brake