Brake Shoes & Pads
Other Related Pages
- MonotaRO Brake Shoe All Weather TypeAll-weather type brake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. * After work, be sure to operate the brake lever and check if the brake works. * Please do not ride with improper adjustment. If it is difficult to make adjustments ... Read MoreColor Red
- MonotaRO Brake shoe with nutBrake shoes and nut set for V-brake. As a repair part for bicycle maintenance * Do not use for any purpose other than bicycle maintenance.Dimension (mm) Approximately 10 x 70 (brake shoe part) Color Black Material Rubber, iron, aluminum Type of Brake V brake
- MonotaRO Rim Brake Shoes for General VehiclesBrake shoes used for general cars, light cars, and finished cars. For bicycles * Do not use for any other purpose. After work, be sure to operate the brake lever and check if the brake works. Please do not ride with improper adjustment. If it is difficult to make adjustments by yourself, consult ... Read MoreCompatible wheel Aluminum Color Black Suitable for WO tire
- ALLIGATOR Brake shoeBrake shoes for caliper brakes * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 15 x 50 (brake shoe part) Color Black Type of Brake Caliper brake Material Rubber and iron
- ALLIGATOR Brake shoeBrake shoes for cantilever brakesColor Black Type of Brake Cantilever brake
- DIA-COMPE Brake pad RC-PAD Road racing with holderSpecification Cartridge type pad for road racerfrom S$28.99Min. 9 days
- RIDEA BSR-21C Caliper Brake Shoes SUS BoltBrake shoe aluminum body for caliper (CNC) Compatible with aluminum rims using stainless bolts (brake shoes: A1)Mass (g) 32 Compatible wheel Aluminum rim Type of Brake Caliper brakefrom S$58.99Min. 4 days
- ALLIGATOR Brake Shoe (with Nut)Brake shoe and nut set for V-brake * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 10 x 70 (brake shoe part) Color Black Material Rubber, iron, aluminum Type of Brake V brake
- YSB (Yoshikawa Seisakusho) All Weather Brake ShoeAll-weather brake shoes compatible with BAA.Set Contents Left and right pair Color Red
- MonotaRO No brake shoe nutBrake shoes for V-brake (brake shoes only). As a repair part for bicycle maintenance * Do not use for any purpose other than bicycle maintenance.Dimension (mm) Approximately 10 x 70 (brake shoe part) Color Black Material Rubber and iron Type of Brake V brake
- WINTEC For Brake Rubber WO for Light VehicleIt is a replacement part for general bicycles. (Compatible with WO tires) Brake rubber repair / replacement parts. * The design may differ from the image, but there is no problem in using it.Color Gray
- SHIMANO Brake shoeFor V-brakeColor Brake part / black, metal part / silver Type of Brake V brake Genuine Part No. Y8BM9810A
- SHIMANO Brake shoe (S65T shoe & nut set)For V-brakeColor Black Type of Brake V brake
- ALLIGATOR Brake shoe (without nut)Brake shoes for V-brake (brake shoes only) * Do not use for any purpose other than bicycle maintenance.Dimension (mm) 10 x 70 (brake shoe part) Color Black Material Rubber and iron Type of Brake V brake
- BARADINE V brake shoeDimension (mm) 60 Color Black Type of Brake V brake
- WINTEC For brake rubber WO (all weather type)Formulated with a special resin, it maintains power production both when it is dry and when it rains. (Compatible with WO tires) Brake rubber repair / replacement parts.Color Beige
- SAGISAKA Road brake shoesCaliper brake replacement shoe for road bikes and cross bikes. For repair and replacementSpecification 1 pair Color Black Type of Brake Road brakefrom S$11.99Min. 2 days
- Vesrah Disc brake padGood initial braking and reliable braking Demonstrates stable braking force regardless of the weather such as sunny weather and rainy weather. Fade phenomenon that reduces friction between pads and discs is rare. High reliability that even professional riders can handle in actual battles. Japan-m... Read Morefrom S$29.99Min. 7 days
- SHIMANO Brake ShoeCartridge type. It can also be used with BR-7800 / BR-6600 / BR-5600. Demonstrates high braking power in both dry and wet conditions. Includes shoe fixing bolts. For road brakesColor Black Set Contents Brake shoe x 2, Screw x 2 Type of Brake Road brake Genuine Part No. Y8FN98090
- Vesrah Disc brake pad (Trail)Demonstrates stable braking force regardless of the weather such as fine weather and rainy weather. The occurrence of fade phenomenon that reduces the frictional force between the pad and the disc is rare. Made in Japan by a highly reliable domestic manufacturer that even professional riders hand... Read More
- SAGISAKA Brake shoe STDStandard brake replacement shoe. For repair and replacementColor Gray
- DIA-COMPE Brake pad OPC-30 Angle 0 ° (for parallel rim)Color Black Specification OPC-30 Angle 0 degree (for parallel rim)
- Campagnolo SPARES+BR-BO500X1+ brake block (Shimano type)Campagnolo BR-BO500X1 Carbon rim brake pad Shimano 4-piece set Red. Brake pad for carbon rim that also serves as a tubular clincher.Compatible wheel carbonfrom S$94.99Min. 8 days
- RIDEA BSFW20 V-Brake ShoesBrake shoe for V-brake Aluminum body (CNC) Compatible with aluminum rims and carbon rims Supports 20 inches or less As a brake shoe for CSV2, CSV, CLV2, CLV, FLVMass (g) 48 Length (mm) 56 Compatible wheel Aluminum rim, carbon rim Type of Brake V brakefrom S$69.99Min. 4 days
- SAGISAKA V brake parts front and rear SETReplacement parts for V-brake. For repair and replacement
- DIA-COMPE Brake pad 76BK-S Side pull corner rubber 10 °Specification Square rubber for side pullfrom S$4.79Min. 5 days
- SAGISAKA Cantilever brake shoe STDReplacement shoes for cantilever brakes, which are often found in sports cars. For repair and replacementColor Black Type of Brake Cantilever brake Specification SH (speed high)from S$8.89Min. 5 days
- Vesrah Disc brake pad (XC)Demonstrates stable braking force regardless of the weather such as fine weather and rainy weather. The occurrence of fade phenomenon that reduces the frictional force between the pad and the disc is rare. Made in Japan by a highly reliable domestic manufacturer that even professional riders hand... Read Morefrom S$38.99Min. 6 days
- SCS Brake shoe 91C (block only)Compatible with Shimano pedestals! High-performance brake shoes! V-brake shoeType of Brake V brake
- SAGISAKA For V brake shoe small diameterV-brake replacement shoe ideal for small-wheel bikes such as 20-inch. Short type. For repair and replacementDimension (mm) 64 Color Black Type Shortfrom S$11.99Min. 5 days