Shift Cables
Other Related Pages
- SHIMANO 3S WireFor shift * The length is not the total length, but the length of the outer part.
- SHIMANO DI2 Electric Cable EW-SD50Electronic cable for both current and signal 4 → 2-core cable that is even thinner Small waterproof connector (diameter 5.1 mm) * Do not attach / detach the connector or battery when it is wet. Be sure to use the special tool TL-EW02 when disconnecting and assembling the electric cable. Be sure t... Read More
- MonotaRO Shift inner cable For bicycle For ATB / MTB / ROADA shifting inner cable with a 4.5 x 4.5 nipple shape. It is a domestic high-quality product, made of SUS304, and is resistant to rust. * Please check the precautions before use.Dimension (Φmm) 1.2 Included Accessories 2 inner end caps Length (mm) 2000 Cable Type Inner cable Material SUS304 Color Silver
- ALLIGATOR Shift Outer CableA triple-structured outer cable with a liner for shifting. The wide variety of colors makes it ideal for dressing up sports cars. * Do not use for any purpose other than bicycle maintenance.Length (mm) 2000 Dimension (mm) 2000 Dimension (Φmm) 4 Included Accessories 4 outer caps Cable Type Outer cable Material Steel
- SHIMANO Shift Inner CableDimension (mm) 1.2×2100 Length (mm) 2100 Cable Type Inner cable Included Accessories Inner cap Material Stainless steel
- ALLIGATOR ATB / MTB / ROAD shift inner cableAn inner cable for shifting with "Slick Stainless" specifications that is made of stainless steel and is resistant to rust, and the surface of the cable is polished and flattened to reduce friction. Pre-stretch treatment is applied to prevent initial stretching. * Do not use for any pur... Read MoreIncluded Accessories 2 inner end caps Length (mm) 2000 Cable Type Inner cable Color Silver Material Stainless steel Dimension (mm) Φ1.2×2000
- SHIMANO Shift Cable Front / Rear SetRoad shift cable set ideal for repairs. It is for one bicycle.Color Black
- CAPTAIN STAG For outer cable speed change wireOuter cable for shifting wire 1900mm. For replacement and repair.Length (mm) 1900 Material Iron (PVC coating) Cable Type Outer cable Dimension (mm) Φ4×1900
- ALLIGATOR 11S shift outer cableOuter cable that provides more accurate shifting due to the smooth operation of the inner cable For 11S shiftLength (mm) 2000 Dimension (mm) 2000 Dimension (Φmm) 4 Included Accessories 4 outer caps Color Black Cable Type Outer cable
- ALLIGATOR ATB / MTB / ROAD Shift Inner CableProfessional highest grade "31S SUPERIOR SHINE" Inner cable for wire shift Shimano, Campagnolo double-headed type Excellent wire polished to lower friction resistance than PTFE coating Formed from 31 stainless steel wires, rust-resistant, tough and supple, surface-polished to reduce fri... Read MoreDimension (Φmm) 1.2 Included Accessories 2 inner end caps Dimension (mm) 2100 Length (mm) 2100 Cable Type Inner cable Color Silver Material Stainless steel
- ALLIGATOR Shifter Guide PipeGuide pipe for shifters. It is possible to let the outer cable escape at a specific angleMaterial Stainless steel
- WINTEC Shifting inner wire multi-stage (stainless steel)Inner wire for shift cable. Made of rust-resistant stainless steel.Diameter (Φmm) 1.2 Length (mm) 1700 Cable Type Inner cable Color Silver
- ALLIGATOR ATB / MTB / ROAD Shift Inner Cable (PTFE Coated)The "Slick Galvanized" cable is coated with "PTFE (fluororesin)", which has excellent durability and the lowest coefficient of friction, by thermal adhesion. It has excellent self-lubricating action and all weather conditions, and thoroughly reduces friction and greatly improv... Read MoreIncluded Accessories 2 inner end caps Length (mm) 2000 Cable Type Inner cable Material Steel Dimension (mm) Φ1.2×2000
- SHIMANO 60098501 Load shift cable set Black SP40Set of steel shift cables for roadLength (mm) 2100-1700
- CAPTAIN STAG For inner wire exterior transmissionLength (mm) 2200 Cable Type Inner cable Dimension (mm) Φ1.2×2200
- ALLIGATOR ATB / MTB / ROAD shift inner cable (both heads) 2500mmA rust-resistant stainless steel cable. The length is set as long as 2500 mm. Double-headed specification.Dimension (Φmm) 1.2 Length (mm) 2500 Dimension (mm) 2500 Cable Type Inner cable Color Silver Material Stainless steel
- SHIMANO 60098021 MTB SUS Shift Cable SetRust-resistant and strong stainless steel cable for MTB and cross bikes, A cable set with an outer casing that contains special silicone grease. Set for one bicycleColor Black
- ALLIGATOR Shift Outer Cable BOXA triple-structured outer cable with a liner for shifting. A 30-meter long type, one roll that can be cut and used as needed.Dimension (m) 30 Dimension (Φmm) 4 Material Steel
- CAPTAIN STAG Inner 3-speed geared inner wireInternal 3-speed wire. For repair and replacement!Cable Type Inner cable Tip Size (mm) Φ4×5、Φ3×5
- ALLIGATOR SLEEK GLIDE Shift outer cableThe outer cable for shifting of the SLEEK GLIDE series is a single item. You can dress up in the same color, or combine different colors to enhance your personality. The "quadruple structure (liner, steel wire, fiber mesh blade, clear coating)" woven with colored fibers has excellent st... Read MoreLength (mm) 2000 Dimension (mm) 2000 Included Accessories 4 outer caps Dimension (Φmm) 5 Cable Type Outer cable Material Steel
- SHIMANO 60098100 Shift Inner 10 pcssLength (mm) 2100 Cable Type Inner cable Material Made of iron Size Φ1.2mm×2100mmfrom S$25.99Min. 5 days
- SAGISAKA Outer cable for shifting 2mSince it is a long size of 2m, it can be cut to the required length and used. For repair and replacementDimension (m) 2 Type For exterior Cable Type Outer cable Color Silverfrom S$11.99Min. 5 days
- SAGISAKA Variable inner wire for exteriorInner wire for external derailleur. It can be used by cutting it to an appropriate amount at 2.2 m. For repair and replacementDimension (m) 2.2from S$7.99Min. 5 days
- SAGISAKA Outer cable for shiftingSince it is a long size of 2m, it can be cut to the required length and used. For repair and replacementDimension (m) 2 Color Black Type For exterior Cable Type Outer cablefrom S$11.99Min. 5 days
- SHIMANO 60098630 Shift Inner (100 pcs)Length (mm) 2100 Cable Type Inner cable Included Accessories Stainless steel Size Φ1.2mm×2000mmfrom S$299.90Min. 5 days
- SHIMANO 60098520 Shift inner (100 pieces)Length (mm) 2100 Specification Boxed Cable Type Inner cable Included Accessories Made of iron Size Φ1.2mm×2100mmfrom S$199.90Min. 5 days
- DIA-COMPE SW-1650 Shift wireShift wire for DIA-COMPE DCG2, which was used in the old interior 3 steps of BSLength (mm) 1650 Color Grayfrom S$12.99Min. 7 days
- ALLIGATOR SLEEK GLIDE shift cable kitOuter cable: The "quadruple structure (liner, steel wire, fiber mesh blade, clear coating)" woven with colored fibers has excellent strength and is available in 7 different colors. Inner cable: The surface of the cable is polished and flattened to reduce friction, and "PTFE (fluoro... Read More
- DIA-COMPE SW-1560 Shift wireShift wire for DIA-COMPE DCG2, which was used in the old interior 3 steps of BSLength (mm) 1560 Color Grayfrom S$12.99Min. 7 days
- SHIMANO Dura-Ace DI2 Battery Charger Cable SM-BCC1-3 (TypeA) JAPAN7970 Battery charger for electronically controlled shifting systemfrom S$17.99Min. 5 days
- ALLIGATOR Inner cable BOX for ATB / MTB / ROAD shiftAn inner cable for shifting with "Slick Stainless" specifications that is made of stainless steel and is resistant to rust, and the surface of the cable is polished and flattened to reduce friction. Pre-stretch treatment is applied to prevent initial stretching. It is a box specificatio... Read MoreDimension (Φmm) 1.2 Dimension (mm) 2000 Length (mm) 2000 Color Silver Material Stainless steelfrom S$479.90Min. 6 days
- SHIMANO DI2 SM-BTC1 6 PortCase & Junction B for SM-BTR2: Bottle cage mount type: 6 pcsLength (mm) 225from S$159.90Min. 17 days
- Campagnolo EPS + Frame mount cable for internal + interfaceFrame mount cable for EPS V4Color Blackfrom S$239.90Min. 8 days
- SHIMANO Dura Ace DI2 Battery Charger Body SM-BCR17970 Cable for battery charger for electronically controlled shifting systemfrom S$149.90Min. 5 days
- DIA-COMPE SW-1480 Shift cable 1480mmShift wire for DIA-COMPE DCG2, which was used in the old interior 3 steps of BSLength (mm) 1480 Color Grayfrom S$12.99Min. 7 days
- Campagnolo EPS + handlebar mount cable for internal + interfaceHandlebar mount cable for EPS V4Color Blackfrom S$349.90Min. 8 days
- Campagnolo EPS+EPS+Power unit+STD holderStandard holder that attaches to the hole in the bottle cage with two special screwsfrom S$47.99Min. 8 days
- Campagnolo EPS+EPS+V4+ interface+12sEPS interface for 12speedColor Blackfrom S$459.90Min. 8 days