Cable Options
- WKC Screw screw frame protectorPrevents scratches on the frame due to interference of the outer cable. Normally, one is used in one place to prevent scratches, but it is also possible to combine two. Bicycle frame protectorSize (mm) 55 Inner Diameter (Φmm) About 5 Material TPR
- ALLIGATOR LY-IA05-DIY Inner wire extensionA convenient accessory that can separate the inner cable. One side is fixed with two set screws, and the other side is a hook structure using a cable drum. Brake cable and shift cable are shared. 2 pieces 1 set. * When splitting the brake cable, use the ROAD brake inner cable on the side that has... Read MoreDimension (mm) 34 Mass (g) 6 (1) Material Aluminum Color Silverfrom S$29.99Min. 6 days
- MonotaRO Frame Protector for BicyclePrevents the brake cable and shift cable from damaging the bicycle frame. You can also use two in combination. It is easy to install by wrapping it from the tip. To prevent scratches on the bicycle frame * Do not use for anything other than its intended purpose. * Since it is spiral, the total le... Read MoreMass (g) 1 Length (mm) 58 Outer Diameter (mm) 6.3 Color Black Material TPR
- FORCE Frame Protector for Shift OuterSilicon guard that protects the frame. Prevents scratches on the wire and frame.Length (mm) About 60 Color Black Cable Type Outer cablefrom S$6.39Min. 5 days
- FORCE Silicone tube tops 20 piecesSilicon guard that protects the frame. Prevents scratches on the wire and frame.Length (mm) About 4 Color Blackfrom S$39.99Min. 5 days