Chains / Chain Links / Pins
Pneumatic accessories are products such as caps that are attached to a pneumatic pump. There are adapters for converting to English valves and other American and French air pumps, and nozzles for balls and other leisure goods. There are various accessories such as replacement parts depending on the application, so attach a cap suitable for the valve type to the end of the hose. Take advantage of your own inflator to make it more convenient and comfortable to use.
Other Related Pages
- MonotaRO Regular chainIt is a low-cost chain that is perfect for repairs. 2 piece bending joint. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot.Teeth Spacing 12.7 Included Accessories Joint
- MonotaRO Anti-last chainA rust-proof, rust-resistant chain. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot. *Please refrain from reusing joints that have been used once, as we cannot guarantee the strength.Teeth Spacing 12.7 Included Accessories Joint
- SHIMANO HG Chain 116L 6 / 7 / 8 SpeedFor 6th, 7th and 8th speed. HG (Hyper Glide) chain.Included Accessories 1 x connecting pin Size 116L Mass (g) 324
- KMC KMC X9 9SPEED color chainZ-Bridge Standard Chain The perfect chain for dressing up your bike. Since the inner plate is colored, it is a chain that does not easily fade (color peeling).Size 1/2×11/128 Number of Links 116 links Conform to Compatible with all 9-speed systems Included Accessories With missing link 9R / CL566Rfrom S$75.99Min. 6 days
- KMC KMC 11SPEED chainThe strongest surface hardness and rust prevention function are further improved. High quality finish with low frictional resistance and easy maintenance. The outer plate, inner plate, and pins have a hollow structure. Outstanding durability. Double X bridge shape. Provides high speed and smooth ... Read Morefrom S$299.90Min. 6 days
- KMC KMC 9SPEED chainThe outer plate, inner plate, and pins have a hollow structure for outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Provides the strongest pin power. An ultra-lightweight 9-speed chain that boasts high quality and durability. The oute... Read MoreSize 1/2″×11/128″ Suitable for Compatible with all 9-speed systems Number of Links 116 linksfrom S$139.90Min. 7 days
- KCM (KAGA INDUSTRIES) Bicycle chainIt is mainly used as a bicycle chain, but it is also used for transmission, transportation, and relay transmission of light machines such as vending machines by attaching a special attachment. * Depending on the production lot, it may be packed in a box instead of in a bag.Link plate height H (mm) 9.5 Dimension d (Φmm) 3.64 Link plate thickness T (mm) 1.0 Roller Outer Diameter D (Φmm) 7.75 Teeth Spacing 12.7
- SHIMANO 9-speed HG chain CN-HG53Diore, Tiagra grade 9-stage chain.Color (Pin link) Gray, (Roller link) Brown Suitable for 9 speed Number of Links 116
- YBN (Yaban Chain Industrial) QUICK LOCK LINKThe shape is closer to the chain link, eliminating the discomfort of the connecting part. With a lock mechanism, it is hard to come off.Color Silver
- YBN (Yaban Chain Industrial) QUICK RELEASE LINKDetachable connecting link.
- CAPTAIN STAG Anti-Corrosion Chain for Exterior Multi-Stage Gears / 6 / 7sp CompatibleChain for exterior multi-stage gears. Supports 6-speed and 7-speed shifting.
- KMC KMC MISSING LINK 6-8 speedCompatible with Shimano / KMC 6-8 speed chains. It will be a very convenient item if you need to bring it with you for long rides or touring.Specification Reuse: Yes (from 3 to 5 times)
- KMC KMC single chainIdeal for chain replacement of light vehicles.Size 1/2″×1/8″ Number of Links 114 links Suitable for Compatible with single speed Specification NP Connector Spring clip mounting
- SHIMANO 10 Speed ROAD Chain CN-6701 118LNumber of Links 116L Quick Type H 10S /ROAD 7900 type Type Ampoule type
- KMC KMC 6/7/8 SPEED Color ChainOutstanding durability. X bridge shape. Provides smooth shifting. Durability is further improved by using mushroom pins that are stretch-proof. A 6-8 speed chain that boasts high quality and durability. The outer plate uses an X-bridge structure.Size 1/2×3/32 Number of Links 116 links Conform to Compatible with all 6-8 speed systems
- YBN (Yaban Chain Industrial) SPRING CLIP CLYBN product recommended * Not available depending on the manufacturer. (Products of Kaga Kogyo KCM and Daido Kogyo DID are non-conforming.)Color Black
- SHIMANO 9-speed connecting tweezers9-speed ampoule type pinColor Silver
- DID Bicycle chainDID's standard bicycle chain for thick teeth, perfect for fixers and single-free.Size 1/2×1/8 Number of Links 106L Teeth Spacing 12.7 Inner link inner width (mm) 3.45 Roller Outer Diameter (Φmm) 7.77 Minimum Tensile Strength (kN) 8.14 Average Tensile Strength (kN [kgf]) 9.02[920] Color Black Type For single use
- KMC KMC 6/7 / 8SPEED chainProvides smooth shifting. A durable 6-8 speed chain.Number of Links 116 links
- Magic One KMC electric chain130 links for general cars and electric bicycles. Features Chain for single assist bike This chain is ideal for assist bikes. (Please note that it cannot be used for external transmissions.) It will not rust even after 500 hours of salt spray test. (Test rating No. 9 or higher) High rust preventi... Read MoreNumber of Links 130 Color SIfrom S$36.99Min. 2 days
- KMC KMC MISSING LINK 11 speedCompatible with KMC's 11-speed chain. Missing link with DLC coating.Pin Length (mm) 5.5
- SHIMANO Single speed compatible chain CN-N × 10 1/2 "× 1/8"NE × US Interior Hub & Single Speed ChainNumber of Links 114L Quick Type Single Type With end pin
- KMC KMC MISSING LINK 9-speedCompatible with all 9 speed chains. It will be a very convenient item if you need to bring it with you for long rides or touring.Pin Length (mm) 5.6 Specification Reuse: Yes (from 3 to 5 times)
- DID High guard chain for bicycleDID's standard bicycle chain is corrosion resistant and can be used without worry even if it rains. With joint.Size 1/2×1/8 Number of Links 106L Teeth Spacing 12.7 Inner link inner width (mm) 3.45 Roller Outer Diameter (Φmm) 7.77 Minimum Tensile Strength (kN) 8.14 Average Tensile Strength (kN [kgf]) 9.02[920] Type For single use Color Gray
- KMC KMC MISSING LINK 10 speedCompatible with Shimano / KMC 10-speed chains. It will be a very convenient item if you need to bring it with you for long rides or touring.Pin Length (mm) 5.9 Specification Reuse: Yes (from 3 to 5 times)from S$22.99Min. 2 days
- KMC KMC 11SPEED chainThe outer plate, inner plate, and pins have a hollow structure. Outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Provides the strongest pin power. An ultra-lightweight 11-speed chain that boasts high quality and durability. The outer ... Read MoreNumber of Links 118 linksfrom S$63.99Min. 6 days
- KMC KMC HL1 WIDE BMX / Fiist chainA half-frame type single chain that is ideal for BMX flatlands and fixie bikes. Since it is a half frame, it will be a chain that can be finely adjusted.Size 1/2×1/8 Number of Links 100 links Included Accessories BULLET PIN Connector Bullet pin mounting Conform to Compatible with single speedfrom S$55.99Min. 6 days
- SHIMANO 10-Speed Chain CN-HG54Chain for exclusive use of 10-stage component Dyna-Sys for MTB. It is not compatible with components with 10 speeds for road or 9 speeds or less.Color (Pin link) Gray, (Roller link) Brown Number of Links 116 Suitable for 10 speed
- YBN (Yaban Chain Industrial) Single color chainA single speed color chain recommended for BMX and fixie. By removing the light from the plate, it is lightweight, yet has a high tensile strength of 1300 kgf, achieving excellent durability.Number of Links 102L Mass (g) 390 Included Accessories Connector (SPRING CLIP 747) Number of Tiers SingleSpeed
- KMC Rust-proof comfort bike chain (for 1/8 single speed)Quiet structure RUST BUSTER (Surface rust prevention treatment) Salt water injection test exceeded 500 hours * Chain cutting is required for the first length adjustment.Size 1/2×1/8 Number of Links 112 links Conform to Compatible with single speed systems Connector Snap-on mounting Included Accessories With snap-on link Z410SO-RBfrom S$23.99Min. 2 days
- SHIMANO Chain for 10-speed ROAD CN-6600 116L for front double / tripleHigh-precision 10-speed chain Achieves quick and smooth chain flow even under harsh racing conditions while achieving weight reductionQuick Type H 10S /ROAD 7900 type Number of Links 116L Type Ampoule type
- WINTEC Bicycle chain (for general use)It is a repair chain for general vehicles. For replacement when the chain is defective.Number of Links 110L Size 1/2×1/8×110L
- KMC KMC 11SPEED chainThe outer and inner plates are punched out. Outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Providing the strongest pin power We are proud of high quality and durability. Moreover, it is a lightweight 11-speed chain with the outer an... Read MoreNumber of Links 118 linksfrom S$119.90Min. 6 days
- KMC KMC 6 / 7SPEED chainProvides smooth shifting. A durable 6-7 speed chain.Number of Links 116 linksfrom S$23.99Min. 6 days
- SHIMANO 10 speed ROAD chain CN-4601 116LSuper narrow HG chain for 10 speeds Smooth rotation, quick shifting performance, accurate gear changeQuick Type H 10S /ROAD 7900 type Type Ampoule type Number of Links 116L
- CAPTAIN STAG Multi-speed chainRear shifting 5-7 speed chain for bicyclesNumber of Links 116 Size 12.7 x 2.4 x 116 links Mass (g) 330 Material Ironfrom S$17.99Min. 3 days
Filter by categories