Bicycle Chains
Other Related Pages
- MonotaRO Regular chainIt is a low-cost chain that is perfect for repairs. 2 piece bending joint. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot.Teeth Spacing 12.7 Included Accessories Joint
- MonotaRO Anti-last chainA rust-proof, rust-resistant chain. For repairing and replacing chains. *Do not use for anything other than its intended purpose. *The color of the joint may differ slightly depending on the lot. *Please refrain from reusing joints that have been used once, as we cannot guarantee the strength.Teeth Spacing 12.7 Included Accessories Joint
- SHIMANO HG Chain 116L 6 / 7 / 8 SpeedFor 6th, 7th and 8th speed. HG (Hyper Glide) chain.Included Accessories 1 x connecting pin Size 116L Mass (g) 324
- KMC KMC X9 9SPEED color chainZ-Bridge Standard Chain The perfect chain for dressing up your bike. Since the inner plate is colored, it is a chain that does not easily fade (color peeling).Size 1/2×11/128 Number of Links 116 links Conform to Compatible with all 9-speed systems Included Accessories With missing link 9R / CL566Rfrom S$75.99Min. 6 days
- KMC KMC 11SPEED chainThe strongest surface hardness and rust prevention function are further improved. High quality finish with low frictional resistance and easy maintenance. The outer plate, inner plate, and pins have a hollow structure. Outstanding durability. Double X bridge shape. Provides high speed and smooth ... Read Morefrom S$299.90Min. 6 days
- KMC KMC 9SPEED chainThe outer plate, inner plate, and pins have a hollow structure for outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Provides the strongest pin power. An ultra-lightweight 9-speed chain that boasts high quality and durability. The oute... Read MoreSize 1/2″×11/128″ Suitable for Compatible with all 9-speed systems Number of Links 116 linksfrom S$139.90Min. 7 days
- KCM (KAGA INDUSTRIES) Bicycle chainIt is mainly used as a bicycle chain, but it is also used for transmission, transportation, and relay transmission of light machines such as vending machines by attaching a special attachment. * Depending on the production lot, it may be packed in a box instead of in a bag.Link plate height H (mm) 9.5 Dimension d (Φmm) 3.64 Link plate thickness T (mm) 1.0 Roller Outer Diameter D (Φmm) 7.75 Teeth Spacing 12.7
- SHIMANO 9-speed HG chain CN-HG53Diore, Tiagra grade 9-stage chain.Color (Pin link) Gray, (Roller link) Brown Suitable for 9 speed Number of Links 116
- CAPTAIN STAG Anti-Corrosion Chain for Exterior Multi-Stage Gears / 6 / 7sp CompatibleChain for exterior multi-stage gears. Supports 6-speed and 7-speed shifting.
- KMC KMC single chainIdeal for chain replacement of light vehicles.Size 1/2″×1/8″ Number of Links 114 links Suitable for Compatible with single speed Specification NP Connector Spring clip mounting
- SHIMANO 10 Speed ROAD Chain CN-6701 118LNumber of Links 116L Quick Type H 10S /ROAD 7900 type Type Ampoule type
- KMC KMC 6/7/8 SPEED Color ChainOutstanding durability. X bridge shape. Provides smooth shifting. Durability is further improved by using mushroom pins that are stretch-proof. A 6-8 speed chain that boasts high quality and durability. The outer plate uses an X-bridge structure.Size 1/2×3/32 Number of Links 116 links Conform to Compatible with all 6-8 speed systems
- DID Bicycle chainDID's standard bicycle chain for thick teeth, perfect for fixers and single-free.Size 1/2×1/8 Number of Links 106L Teeth Spacing 12.7 Inner link inner width (mm) 3.45 Roller Outer Diameter (Φmm) 7.77 Minimum Tensile Strength (kN) 8.14 Average Tensile Strength (kN [kgf]) 9.02[920] Color Black Type For single use
- KMC KMC 6/7 / 8SPEED chainProvides smooth shifting. A durable 6-8 speed chain.Number of Links 116 links
- Magic One KMC electric chain130 links for general cars and electric bicycles. Features Chain for single assist bike This chain is ideal for assist bikes. (Please note that it cannot be used for external transmissions.) It will not rust even after 500 hours of salt spray test. (Test rating No. 9 or higher) High rust preventi... Read MoreNumber of Links 130 Color SIfrom S$36.99Min. 2 days
- SHIMANO Single speed compatible chain CN-N × 10 1/2 "× 1/8"NE × US Interior Hub & Single Speed ChainNumber of Links 114L Quick Type Single Type With end pin
- DID High guard chain for bicycleDID's standard bicycle chain is corrosion resistant and can be used without worry even if it rains. With joint.Size 1/2×1/8 Number of Links 106L Teeth Spacing 12.7 Inner link inner width (mm) 3.45 Roller Outer Diameter (Φmm) 7.77 Minimum Tensile Strength (kN) 8.14 Average Tensile Strength (kN [kgf]) 9.02[920] Type For single use Color Gray
- KMC KMC 11SPEED chainThe outer plate, inner plate, and pins have a hollow structure. Outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Provides the strongest pin power. An ultra-lightweight 11-speed chain that boasts high quality and durability. The outer ... Read MoreNumber of Links 118 linksfrom S$63.99Min. 6 days
- KMC KMC HL1 WIDE BMX / Fiist chainA half-frame type single chain that is ideal for BMX flatlands and fixie bikes. Since it is a half frame, it will be a chain that can be finely adjusted.Size 1/2×1/8 Number of Links 100 links Included Accessories BULLET PIN Connector Bullet pin mounting Conform to Compatible with single speedfrom S$55.99Min. 6 days
- SHIMANO 10-Speed Chain CN-HG54Chain for exclusive use of 10-stage component Dyna-Sys for MTB. It is not compatible with components with 10 speeds for road or 9 speeds or less.Color (Pin link) Gray, (Roller link) Brown Number of Links 116 Suitable for 10 speed
- YBN (Yaban Chain Industrial) Single color chainA single speed color chain recommended for BMX and fixie. By removing the light from the plate, it is lightweight, yet has a high tensile strength of 1300 kgf, achieving excellent durability.Number of Links 102L Mass (g) 390 Included Accessories Connector (SPRING CLIP 747) Number of Tiers SingleSpeed
- KMC Rust-proof comfort bike chain (for 1/8 single speed)Quiet structure RUST BUSTER (Surface rust prevention treatment) Salt water injection test exceeded 500 hours * Chain cutting is required for the first length adjustment.Size 1/2×1/8 Number of Links 112 links Conform to Compatible with single speed systems Connector Snap-on mounting Included Accessories With snap-on link Z410SO-RBfrom S$23.99Min. 2 days
- SHIMANO Chain for 10-speed ROAD CN-6600 116L for front double / tripleHigh-precision 10-speed chain Achieves quick and smooth chain flow even under harsh racing conditions while achieving weight reductionQuick Type H 10S /ROAD 7900 type Number of Links 116L Type Ampoule type
- WINTEC Bicycle chain (for general use)It is a repair chain for general vehicles. For replacement when the chain is defective.Number of Links 110L Size 1/2×1/8×110L
- KMC KMC 11SPEED chainThe outer and inner plates are punched out. Outstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Flat step rivet system. Providing the strongest pin power We are proud of high quality and durability. Moreover, it is a lightweight 11-speed chain with the outer an... Read MoreNumber of Links 118 linksfrom S$119.90Min. 6 days
- KMC KMC 6 / 7SPEED chainProvides smooth shifting. A durable 6-7 speed chain.Number of Links 116 linksfrom S$23.99Min. 6 days
- SHIMANO 10 speed ROAD chain CN-4601 116LSuper narrow HG chain for 10 speeds Smooth rotation, quick shifting performance, accurate gear changeQuick Type H 10S /ROAD 7900 type Type Ampoule type Number of Links 116L
- CAPTAIN STAG Multi-speed chainRear shifting 5-7 speed chain for bicyclesNumber of Links 116 Size 12.7 x 2.4 x 116 links Mass (g) 330 Material Ironfrom S$17.99Min. 3 days
- KMC KMC high-end single chainSingle speed high-end model. The outer plate, inner plate, and pins have a hollow structure. This chain is ideal for track events, BMX events, and fixie bikes. Provides the strongest pin power. Durability is further improved by using mushroom pins that are stretch-proof. Since it is single speed,... Read MoreNumber of Links 112 linksfrom S$77.99Min. 6 days
- KCM (KAGA INDUSTRIES) 410 1/2 × 1/8 106L chainSize 1/2"×1/8" Length (mm) 106 Color Black Included Accessories Connectorfrom S$26.99Min. 5 days
- SHIMANO Chain DEORE XT CN-M8100 12-stage quick link (SM-CN910-12) includedDesigned exclusively for the new drive system Chain extended internal plate improves chain engagement and retention Shortening shift time and mitigating pedaling impact Connecting and disconnecting pliers (TL-CN10) with quick link of quick assembly tool Quick link connection and removal pliers (T... Read MoreNumber of Links 138Lfrom S$86.99Min. 5 days
- KMC Road bike / mountain bike chain (9-speed)Nitrogen titanium coating The X-shaped shape structure enables smooth gear changes. Chain elongation prevention structure * Chain cutting is required for the first length adjustment.Size 1/2×11/128
- Magic One High guard chain for general useStandard chain for single speed It does not rust even in a salt spray test for 500 hours. (Test rating No. 9 or higher) High rust preventive chain. Chain for general vehiclesNumber of Links 122 Size 1/2×1/8 Color SIfrom S$29.99Min. 5 days
- KMC KMC Z1eHX Electric Assist Single ChainA heavy electric assist bike chain. Both pins and plates are stronger than normal chains to improve durability.Included Accessories Missing link ZL592 included Color Silver Number of Links 112 links Size 1/2×1/8 Conform to Compatible with single speedfrom S$42.99Min. 6 days
- KMC KMC single color chainA single chain ideal for fixie bikes and light vehicles. It's the perfect chain for dressing up your bike. Since it is single speed, all plates are colored.Number of Links 112 linksfrom S$28.99Min. 7 days
- Magic One Multi-stage chain nickel Z51Nickel 1/2 x 3/32 114 links. Supports up to 7 steps. Chain for external derailleurSize 1/2×3/32 Number of Links 114 Color SIfrom S$23.99Min. 5 days
- KMC KMC 10SPEED chainOutstanding durability. Double X bridge shape. Provides high speed and smooth shifting. Durability is further improved by using mushroom pins that are stretch-proof. A 10-speed chain that boasts high quality and durability. The outer plate uses a double X-bridge structure.Number of Links 116 linksfrom S$69.99Min. 7 days
- Campagnolo SUPER+RECORD+Chain+12s (19~)Campagnolo SUPER RECORD 12S ChainNumber of Links 110 Suitable Tool UT-CN300 (for 11s) Width (mm) 5.15 Mass (g) 220(110Links)from S$149.90Min. 8 days
- SHIMANO SLX chain CN-M7100 12-stage quick link (SM-CN910-12) includedDesigned exclusively for the new drive system Chain extended internal plate improves chain engagement and retention Quick link connection and removal pliers (TL-CN10) Shortening shift time and mitigating pedaling impact Connecting and disconnecting pliers (TL-CN10) with quick link of quick assemb... Read MoreNumber of Links 138Lfrom S$66.99Min. 5 days