Chain Cases (Chain Covers)
The chain case (chain cover) is a bicycle part that covers the gear part of the bicycle. By attaching a chain case (chain cover), oil stains on the pants are prevented. It is also useful for preventing trousers from getting caught. It is also possible to prevent splashing of chain oil and mud. Chain cases (chain covers) come in a variety of colors and materials, and recently there are some flashy cases that are fashionable.
Other Related Pages
- Sunny Wheel Chain CaseA disk-shaped chain guard that attaches to the crank. Protects the hem of trousers from dirt and entanglement of the chain. Bicycle chain coverColor Black Included Accessories Mounting bracket Material Resin
- Sunny Wheel Universal Chain GuardThe length of the stylish aluminum chain guard with variable size can be adjusted from 375 to 443 mm (CC) from the chain ring to the seat stay (total length: 515 to 585 mm). Around the chainring, the size can be adjusted in 2 stages of 44T and 52T. Seat stays can be attached with 4 types of brack... Read MoreOverall Length (mm) 515~585(C.C.:375~443) Color Black
- OGK ATB chain coverEffective for preventing trousers from getting caught and oil stains. Compact size for a casual fit.Seat Post Diameter (Φmm) (Mounting sheet tube) 28-48 Material Polycarbonate Color Gunmetal
- OGK ATB Gear CoverIt is more effective if you can use it as a pair with MG-001.Seat Post Diameter (Φmm) (Mounting down tube) 28-50 Material Polycarbonate
- SAGISAKA Chain case fasteners StainlessRust resistant with stainless steel material. Repair and replacement partsColor Silver
- MARUTO (Okubo Seisakusho) Chain coverProtects tires and rims that are running around from chain oil.Height (mm) (Maximum) 235 Length (mm) (Maximum) 680 Material Polyester Color Silver
- Palmy Sports PS-CC01 Chain stay guardProtector that covers the chain stay Suppresses noise and scratches caused by the interference of the bent chain Strongly fixed with 3M's highly durable double-sided tapeLength (mm) 225 Color Black
- K-EDGE PRO Road Direct Chain CatcherThe Pro version has a 2-bolt structure that allows you to adjust the angle only for the chain catcher while keeping the front derailleur fixed. K-Edge Pro chain catcher direct mounting type K13-002 It is a K-Edge chain catcher sent from AceCo in Boise, Idaho, USA. By tightening it together with t... Read MoreMaterial 6061T6 aluminum anodized treatment Included Accessories Washer mounting bolt Mass (g) 10from S$69.99Min. 7 days
- RIDEA TQSH-91 Chain Ring Bolt CoverA chainring bolt cover that eliminates the step between the crank and the chainring and makes it look beautiful when assembling the DUO-OVAL chainring (RIDEA). Precise aluminum CNC processing that fits each of the four to match the shape of Shimano FC-R9100 (4arm). The back side is engraved with ... Read MoreMass (g) 17 Material Aluminum Color Black (FC-R9100) Size For FC-R9100from S$129.90Min. 4 days
- OGK MG-10 ATB gear coverSupports mounting down tube diameter / 28 to 50Φ. It is more effective when used in pairs with MG-001.Color Blackfrom S$22.99Min. 7 days
- RIDEA TQSH-80 Chain Ring Bolt CoverWhen assembling the DUO-OVAL chainring (RIDEA), the chainring bolt cover to eliminate the step between the crank and the chainring and make it look beautiful. Precise that each of the four fits according to the shape of Shimano FC-R8000 (4arm). Aluminum CNC processing * Bolts are not included.Mass (g) 21 Material Aluminum Color Black Size FC-R8000from S$129.90Min. 4 days
- ZETA Drive coverStrength and maintainability are improved compared to genuine products, and mud biting during muddy driving is reduced. CNC machined aluminum alloy and applied color alumite. Vividly dress up around the engine.Color Blackfrom S$79.99Min. 6 days
- RIDEA SCA2 Chain CatcherAuxiliary parts that prevent the chain from falling off the chain ring when shifting the front derailleur Made by AL6061CNCMass (g) 17 Material Aluminumfrom S$94.99Min. 4 days
- RIDEA TQSH-68 Chain Ring Bolt CoverA chainring bolt cover that eliminates the step between the crank and the chainring and makes it look beautiful when assembling the DUO-OVAL chainring (RIDEA). Precise aluminum CNC processing that fits each of the four to match the shape of Shimano FC-6800 (4arm). The back side is engraved with U... Read MoreMass (g) 20 Material Aluminum Color Black Size For FC-6800
- RIDEA TQSH-90 Chain Ring Bolt CoverA chainring bolt cover that eliminates the step between the crank and the chainring and makes it look beautiful when assembling the DUO-OVAL chainring (RIDEA). Precise aluminum CNC processing that fits each of the four to match the shape of Shimano FC-9000 (4arm). The back side is engraved with D... Read MoreMass (g) 17 Material Aluminum Color Black Size For FC-9000from S$129.90Min. 5 days
- SHOWA INDUSTRIES Chain guardChain guard using solid wood of high-grade wood "Walnut" and "Tamo" that is also used for furniture etc. Made by hand by furniture craftsmen in Japan One by one Prepolymer that is resistant to water and oil while leaving a natural texture Paint finish Prevents chain guards fro... Read MoreOffset Angle (°) Seat tube: 65-80 degrees Diameter (mm) Φ28.6-31.6 perfect circle seat tube Included Accessories Mounting bracket, screw Mass (g) 91 Number of Teeth 34-55T front singlefrom S$88.99Min. 4 days
- RIDEA SCA3 Chain CatcherAuxiliary parts that prevent the chain from falling off the chain ring when shifting the front derailleur Made by AL6061CNCMass (g) 17 Material Aluminumfrom S$129.90Min. 4 days
- ZETA Case saverA lightweight and durable drive cover is attached to the strong case saver. The aluminum drive cover ensures safety while considering mud drainage. Supports a wide range of situations from enduro to motocross. * The drive cover is not sold separately.from S$74.99Min. 6 days
- FORCE Chain guard made of aluminumAluminum guard that prevents the chain from dropping to the inner side. Prevents the chain from falling off to the inner.Mass (g) 10 Material Aluminumfrom S$49.99Min. 5 days
- RIDEA TQSH-58 Chain Ring Bolt CoverA chainring bolt cover that eliminates the step between the crank and the chainring and makes it look beautiful when assembling the DUO-OVAL chainring (RIDEA). Precise aluminum CNC processing that fits each of the four to match the shape of Shimano FC-5800 (4arm). The back side is engraved with 1... Read MoreMass (g) 17 Material Aluminum Color Black (FC-5800) Size For FC-5800from S$129.90Min. 4 days
- K-EDGE Directly attached chain catcherThis model is equipped with a radius washer equivalent to the K-Edge HFK (Hard to Fit Kit). * Part of Cervelo / R3, R3 SL, SL and Ridley / Noah, part of the direct mounting front derailleur for Campagnolo Even if the radius washer cannot be removed from the original mounting bolt and cannot be re... Read MoreIncluded Accessories Radius washer, mounting bolt Material 6061T1 aluminum anodized treatment Mass (g) 10from S$48.99Min. 7 days
- RIDEA Chain Ring Bolt CoverWhen assembling the DUO-OVAL chainring (RIDEA), the chainring bolt cover to eliminate the step between the crank and the chainring and make it look beautiful. Aluminum CNC machining * Bolts are not included.Mass (g) 23 Material Aluminum Color Black Suitable for For FC-R7000from S$87.99Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) C-172 Fix all cases Chain cover case correctorA tool that uses a rotating roller attached to the tip to correct dents from the inside when a dent occurs in a chain case (a case that covers the entire chain) of a general car or the like.Type PlatingDiscontinued
- Campagnolo SPARES+FD-SR003+chain guardPrevents the chain from falling during front shifting.Material Chain catcher: made of aluminum Included Accessories Comes with mounting bolts. Conform to Only direct mounting type is supportedDiscontinued
- Campagnolo SPARES+FD-SR203+Chain Guard CSD+systemCampagnolo FD-SR203 Chain GuardMaterial Made of aluminium Mass (g) 15Discontinued
- FLINGER Carbon chain case with spacerThe carbon-like chain cover is ideal for MTBs, road bikes, cross bikes, etc. Prevents the hem of the trousers from getting caught and does not get dirty. Bicycle chain cover * If the crank is shaped like a 2-piece crank like Shimano's Hollow Tech 2 and has no fixing bolt holes, or if it alrea... Read MoreIncluded Accessories Mounting bracket Material Resin Color carbonDiscontinued
- DOPPELGANGER Frame pad & chain stay guard setFrame pad & chain stay guard that you can enjoy two designs. Leopard design that makes you feel a sense of speed. Bicycle saddle cover with back pocket. Makeover of the bicycle while preventing scratches on the frame. By attaching the frame pad, you can prevent scratches and damage to the fra... Read MoreColor Leopard / BlackDiscontinued
- OGK MG-001 ATB chain coverThe compact size fits casually. An item that prevents the pants from getting dirty. Supports mounting seat tube diameter / 28-40Φ.Color GunmetalDiscontinued