Bicycle Sprockets
A sprocket is a gear that plays the role of transmitting the rotation of a road bike (bicycle) shaft or the rotation of the chain to the chain or shaft. Front (rear) derailleur etc. are also included as parts involved in gear shifting. The sprocket is the rear gear tooth of the bicycle and adjusts the gear according to the number of teeth. Therefore, the feature is that gears with lighter teeth can be made lighter. You can make the ride more comfortable by replacing the sprocket. Be careful when replacing the sprocket as there is a risk of injury due to slipping of your hand.
Other Related Pages
- SHIMANO SAINT 7S HG cassette sprocket7-speed cassette sprocket Smooth, light, reliable and stable shifting performance Surface rust prevention treatment
- SHIMANO CS-HG50 8I 12-25Shimano 8-speed cassette sprocket 12-25TNumber of Teeth 12-25T
- RIDEA 5x/3xW3-LFR491 Powering LF W3T 4armsA duo oval shape with a long-lasting max power zone, which is the power peak. The wide max power zone makes it possible to actively use the muscles of the upper leg and buttocks, which were difficult to be aware of until now. The outer and inner parts are specially designed, and the shifting perf... Read MoreMaterial Aluminum (AL7075)from S$639.90Min. 4 days
- RIDEA 5xW3-FR5ST-DG Powering F W3T 5arms(with Chain Ring Guards)"DUO-OVAL" chainring for folding bikes. A duo oval shape equipped with Powering technology that has a long-lasting max power zone that is the power peak. Adopts professional grade "W3T" Powering technology for folding bikes. The wide max power zone makes it possible to activel... Read MoreMaterial Aluminum (AL7075)from S$479.90Min. 5 days
- SHIMANO CS-HG41 7S 11-28Shimano 7-speed cassette sprocket 11-28TNumber of Teeth 11-28T
- SHIMANO FD-M310-6Top swing type, dual pull route front derailleur that can be pulled from both top and bottom 42 / 48T CS-ANGLE: 66-69Band diameter (mm) 34.9mm (with 31.8 & 28.6mm adapter)
- SHIMANO CS-HG31 8S 11-30Shimano 8-speed cassette free cog 11-30TNumber of Teeth 11-30T
- SHIMANO CS-HG51 8S 11-28Shimano 8-speed cassette sprocket 11-28TNumber of Teeth 11-28T
- SHIMANO CS-HG50 9S 11-30Shimano 9-speed cassette free cog 11-30TNumber of Teeth 11-30T
- SHIMANO CS-HG31 8S 11-32Shimano 8-speed cassette sprocket 11-32TNumber of Teeth 11-32T
- SHIMANO Cassette Sprocket CS-HG500 10SHG 10 speed cassette sprocketSpecification (Applicable chain) HG 10 speed / HG-X10
- SHIMANO CS-HG41 8S 11-32Shimano 8-speed cassette sprocket 11-32TNumber of Teeth 11-32T
- SHIMANO FD-M313-6Corresponding speed / outer gear: 3X7 / 8/42 / 48T Downswing / Dual pull mounting type: Band type 34.9mm (with 31.8 / 28.6mm adapter) Chainline / Capacity: XXmm / 20T Chain stay angle: 66-69 °
- SHIMANO CS-HG50 8I 13-26Shimano 8-speed cassette sprocket 13-26TNumber of Teeth 13-26T
- SHIMANO CS-HG500 10S 12-28Shimano 10-speed cassette sprocket 12-28TNumber of Teeth 12-28T
- SHIMANO CS-HG50 9S 14-25Shimano 9-speed cassette sprocket 14-25TNumber of Teeth 14-25T
- SHIMANO CS-HG50 9S 12-25Shimano 9-speed cassette sprocket 12-25TNumber of Teeth 12-25Tfrom S$42.99Min. 6 days
- SHIMANO ALIVIO CS-HG400-9 9-stage cassette sprocketLightweight design allows quick assembly. Gear combination suitable for 26 / 27.5 / 29 inch wheels.Number of Teeth 12-36T Specification HG + 9 speed cassette sprocketfrom S$42.99Min. 5 days
- SHIMANO FD-M370-6Rear 7 / 8-SPEED Top Swing Dual Pull Band Type 34.9mm Chain stay angle with 31.8 & 28.6mm adapter: 66-69from S$36.99Min. 5 days
- RIDEA 5x-FR5ST-DG Single Speed Chain Ring with Chain Ring GuardsSingle speed chainring for folding bikes (perfect circle). With a dedicated guard and guard fixing bolt by CNC processing. 5-arm specifications (corresponding cranks: Shimano, SRAM, FSA, RIDEA).Material Aluminum (AL7075) Color Blackfrom S$349.90Min. 5 days
- SHIMANO CS-HG41 8S 11-30Shimano 8-speed cassette free cog 11-30TNumber of Teeth 11-30Tfrom S$29.99Min. 5 days
- SHIMANO CS-HG50 9S 13-25Shimano 9-speed cassette sprocket 13-25TNumber of Teeth 13-25Tfrom S$42.99Min. 6 days
- RIDEA 5x/3xW2-LFR491 Powering LF W2T 4armsA duo oval shape with a long-lasting max power zone, which is the power peak. The wide max power zone makes it possible to actively use the muscles of the upper leg and buttocks, which were difficult to be aware of until now. The outer and inner parts are specially designed, and the shifting perf... Read MoreMaterial Aluminum (AL7075)from S$639.90Min. 4 days
- Campagnolo SPARES+FH-BO015X1/HG+10/11s+ free bodyShimano HG 9/10/11 compatible free bodyfrom S$199.90Min. 8 days
- SHIMANO FD-M371-6Corresponding speed / outer gear 3 X 9/44 / 48T Downswing / dual pull Mounting type Band type 34.9mm (with 31.8 / 28.6mm adapter) Chain line / capacity 50mm / 22T Chain stay angle 66-69from S$36.99Min. 5 days
- Campagnolo SUPER+RECORD+Cassette+12s+(19~)The assembly of the 3-piece set has been changed to machined chromoly. A protrusion is added to the sprocket on the low side to prevent the chain from falling off.Mass (g) 266(11-29T)from S$859.90Min. 8 days
- RIDEA Screw Set for BromptonStainless steel chainring bolt For Brompton Set of 5 Brompton genuine crank with bolt (1)Mass (g) 13 (5 pieces, excluding crank bolts) Color Black Material Stainless steelfrom S$42.99Min. 4 days
- Campagnolo CHORUS+cassette+11s+12-27Campagnolo chorus cassette sprocket. Achieves smooth and reliable shifting performance while using highly durable steel gears. Dedicated lock ring included 11-speed only.Number of Teeth 12-27T Material Steelfrom S$349.90Min. 8 days
- RIDEA 5x/3xW2-LSR4SH Powering LS W2T 4armsA duo oval shape with a long-lasting max power zone, which is the power peak. The wide max power zone makes it possible to actively use the muscles of the upper leg and buttocks, which were difficult to be aware of until now. The outer and inner parts are specially designed, and the shifting perf... Read MoreMaterial Aluminum (AL7075)from S$639.90Min. 5 days
- Campagnolo CHORUS+cassette+11s+12-29The sprocket tips are all designed for maximum synchronization performance, shifting speed and quiet movement. The 6 sprockets from the largest are fixed by a frame, 3 each, and exhibit rigidity against strong twists. Accurate shifting performance does not change even when force is applied. The s... Read MoreNumber of Teeth 12-29T Material Steelfrom S$349.90Min. 8 days
- RIDEA 5x/xxW4-FR4SH Powering F W4T 4armsDuo oval shape with a long-lasting max power zone, which is the power peak. The wide max power zone makes it possible to actively use the muscles of the upper leg and buttocks, which were difficult to be aware of until now. Precision cutting by CNC improves shifting performance Full plate (F) spe... Read Morefrom S$699.90Min. 5 days
- Campagnolo CHORUS+cassette+11s+11-29Campagnolo chorus cassette sprocket. Achieves smooth and reliable shifting performance while using highly durable steel gears. Dedicated lock ring included 11-speed only.from S$449.90Min. 6 days
- RIDEA 5x/xxW1-LR5xT Powering L W1T 5armsDuo oval shape with a long-lasting max power zone, which is the power peak. The wide max power zone makes it possible to actively use the muscles of the upper leg and buttocks, which were difficult to be aware of until now. Precision cutting by CNC improves shifting performance Hollow type ultra-... Read MoreMaterial Aluminum (AL7075)from S$299.90Min. 5 days
- Campagnolo CHORUS+cassette+11s+11-27Campagnolo chorus cassette sprocket. Achieves smooth and reliable shifting performance while using highly durable steel gears. Dedicated lock ring included 11-speed only.Number of Teeth 11-27T Material Steelfrom S$449.90Min. 8 days