Light Bulbs
Light bulbs are necessary equipment for turning on lights when riding a bicycle. Necessary for safe driving in unclear visibility such as in night roads, tunnels, or in dense fog. There are various types, such as halogen spheres, krypton spheres, and LED spheres. Choose the appropriate one according to your bicycle standards and preferences. There are differences in how light bulbs look, brightness, and how the light spreads. It is also important to select the vehicle carefully considering the operating environment, such as when driving in a small power generation environment.
Other Related Pages
- Panasonic Power generation lampBoth sides are bright and visibility is improved. Brightness 400cdMass (g) 210 (main unit only) Luminous Intensity (cd) 400 Light Source 6V-2.4W Dimensions, Width W x Depth D x Height H (mm) About 130 × 110 × 60from S$12.99Min. 3 days
- CATEYE 2.5V-0.5A halogen bulbSuitable Model HL-350 (halogen bulb specification)from S$9.49Min. 5 days
- Panasonic For smart lamp X + xenon bulb + 3.8V 0.3A + 2 pieces3.8V 0.3A xenon spherefrom S$5.89Min. 8 days
- CAPTAIN STAG Krypton ball +2.5V 0.5AReplacement 2.5V 0.5A krypton ballOverall Length (mm) 30 Mass (g) 4from S$6.79Min. 4 days
- CATEYE Krypton sphereCurrent (A) 0.5 Voltage (V) 2.5 Classification of the Hazardous Non-dangerous goodsfrom S$4.79Min. 5 days
- MonotaRO LED bulb for bicycleA light bulb for bicycle dynamos with 5 built-in high-emission SMD type LEDs. Replaced with a light bulb of a bicycle dynamo (generator). * For bicycle dynamo AC6V only, if you use it with a voltage other than AC6V, the product may be damaged and short-circuited.Dimension (mm) 28×12 Color Temperature (K) 7000 Voltage (V) AC6 Bolster E10Discontinued
- GAIO LED bulb for bicycleSince it emits light with a smaller current than a normal light bulb, it ensures the lowest brightness even when the amount of power generation is small, such as on slopes. High-brightness SMD type LED is used to save energy and emit high light. Calculate the LED arrangement and make the best use... Read MoreLight Type LEDDiscontinued
- CATEYE Halogen spotPower Consumption (W) 20 Voltage (V) 6 Classification of the Hazardous Non-dangerous goodsDiscontinued
- CATEYE Halogen bulb widePower Consumption (W) 10 Voltage (V) 6 Classification of the Hazardous Non-dangerous goodsDiscontinued
- SANYO Super beam sphereThe krypton sphere is a white light that is filled with krypton gas and is about 20% brighter than the vacuum sphere at the rated voltage. The inside of the light bulb does not turn black easily and keeps the brightness for a long time.Rating 6V-2.4W Type Krypton sphere Bolster E10 / 14 (screw-in type) Color WhiteDiscontinued