Tail & Rear Lights
Taillights and rear lights are lighting fixtures attached to the rear part of the bicycle. By attaching to the rear part of the bicycle, the light itself emits light. Another feature is that a vehicle that is about to pass a bicycle from behind can be informed of the presence of the bicycle by a light. Some taillights and rear lights are battery-powered and have solar panels that can be used repeatedly, starting to flash automatically at night.
Other Related Pages
- CATEYE Safety light + Solar rechargeable + Doroyoke mounting + TL-SLR120Equipped with an "auto function" that starts blinking when driving in a dark place. The afterglow function maintains light emission for about 1 minute even after stopping. The power supply is a solar cell + nickel-metal hydride small battery (GP17AAAH). The usage time is about 22 hours ... Read MoreDimension (mm) 50.6×45.9×57.0 JIS Standard Compatible / equipped with reflector Light Source Red LED + 1
- CATEYE LED Rear LightRear tail light (seatpost mounting)Applicable post diameter (Φmm) 23.5~30.5 Suitable Battery AAA battery x 3 Included Accessories Body, bracket, AAA manganese x3
- CATEYE SYNC KINETICHigh-brightness safety light that supports "CatEyeSYNC", a system in which lights are connected and linked, and is equipped with a kinetic mode. The built-in acceleration sensor automatically lights up in high mode to appeal to the rear when the bicycle's deceleration is detected. B... Read MoreDimension (mm) 74.5×26×28 Included Accessories MicroUSB cable Band diameter (mm) Φ26~32from S$85.99Min. 5 days
- Panasonic LED Smart Tail LightWith an economical and smart function that you will not forget to put on or turn off. With auto function with built-in sensor. Lens processing to improve visibility. The holder is equipped for seat post and seat stay.Power Supply 2 x AAA batteries Suitable Battery 2 x AAA batteries Dimensions, Width W x Depth D x Height H (mm) 65×60×30 Mass (g) About 60 Dimensions, Width W x Height H x Depth D (mm) About 65 × 30 × 60 Battery Life (hours) Continuous blinking 100 Power Generation Method Dry cell Types of Light Bulb LED Light Source Red high-brightness LED x 3 Color White
- CATEYE Safety light + solar rechargeable + back hawk mounting + TL-SLR220Equipped with an "auto function" that starts blinking when driving in a dark place. The afterglow function maintains light emission for about 1 minute even after stopping. The power supply is a solar cell + nickel-metal hydride small battery (GP17AAAH). The usage time is about 22 hours ... Read MoreMass (g) 48 (body, parts, rechargeable battery) Dimension (mm) 50.6×47.1×57.0 JIS Standard Compatible / equipped with reflector Light Source Red LED + 1 Location to Install Seat stay fixed type
- ASAHI electrochemical Rainproof Type Safety Tail LightA safe light that can be clearly seen in the car coming later. Uses 3 high-brightness red LEDs. Lighting / blinking waterproof (rainproof type 3 grade) For seat stays. On the seat post.Suitable Battery 2 x AAA batteries (sold separately) Mass (g) 32 Dimension (mm) 44×50×105 Lighting Time (hours) 50 Power Generation Method Dry cell Types of Light Bulb LED
- CATEYE Automatic Blinking Tail Light (Backstay Mounting Type)It has two built-in sensors for brightness and vibration, and automatically starts blinking when it starts running in a dark place, and automatically turns off when it stops. Equipped with an afterglow function, it blinks for about 1 minute to ensure safety even when the vehicle is stopped, such ... Read MoreMass (g) 35 Included Accessories Mounting band (BS-3N)
- CATEYE Flushing safety light TL-LD135-ROmni-directional technology for rear (surface emission technology) realizes 360-degree light distribution and ensures high visibility. Uses 3 high-brightness LEDsMass (g) 41.6 Outer Dimensions (Opening W x Depth D x Height H) (mm) 75×21.9×36 Power Supply AAA alkaline batteries x 2 Light Source Red LED x 3
- CATEYE OMNI5OMNI directional technology ensures high visibility. Achieves 360-degree light distribution while being compact. A basic model with high brightness and low power consumption that uses 5 LEDs. Equipped with 3 modes of 2 blinking mode + 1 lighting mode. Easy switching between lighting and blinking ... Read MoreMounting Diameter (Φmm) (Band) about 12.0 to 32.0 Dimension (mm) 36.0×75.0×21.9 Mass (g) 41.8 (Main unit / Battery only) Light Source 5 red LEDs Lighting Time (hours) 60 Included Accessories Clip (C-1N), test battery Power Generation Method Dry cell Types of Light Bulb LED
- CATEYE LED Safety Light (Auto Light) Reflex Auto"Auto light" that has a built-in double sensor for brightness and vibration and automatically emits light when driving at night (it does not light when the surroundings are bright) Continues to emit light for about 50 seconds even after vibration is stationary Equipped with a wide-angle... Read MoreMounting Diameter (Φmm) (Band) about 21.5 to 31.8 Lighting Time (hours) 30 Dimension (mm) 81.4×44.3×30.3mm Mass (g) 82 (including bracket and battery) Power Generation Method Dry cell Types of Light Bulb LED Light Source Red/high brightness LED 5 pieces
- CATEYE Mudguard TailRear reflective equipment (tail) is an essential item for night driving. Mudguard mounting type
- CATEYE Front Reflector for HandleIt also reflects on the lights of cars 100 meters away. Mounting pipe diameter (22.2mm) Mounting type on the handleColor White
- CATEYE Dynamo Lights for Seat StayRear reflective equipment (tail) is an essential item for night driving. Seat stay mounting type
- Palmy Sports 5LED rear lightUsing 5 high-brightness LEDs, the visibility from the rear is excellent, but the rear lights in a reasonable price range The LEDs on both ends are mounted facing outwards to improve the visibility from the side. Also recommended as a daylight Bracket light body that can be quickly and securely fi... Read MoreDimension (mm) 107×40×22 Mass (g) 65 (including batteries and brackets) Suitable Bracket About Φ25.4mm ~ Φ30.2mm Included Accessories Bracket, monitor battery x 2
- CATEYE OMNI3 AUTO (Omni3 Auto)A dry battery type auto safety tail light that automatically turns on and off with a brightness sensor and vibration sensor. Uses two AAA batteries and has a long life of up to 350 hours. OMNIdirectional technology ensures high visibility Compact yet 360-degree light distribution Equipped with 3 ... Read MoreDimension (mm) 36×75×21.9 Mass (g) 41.5 (main unit, battery only) Included Accessories FlexTight (SP-11), Clip (C-2) Color Red Band diameter (mm) Φ12~32
- WINTEC 3LED Super Blink Blinking LightComes with batteries and uses 2 AAA batteries. Blinking / lighting switching type to ensure safety when driving at nightSpecification 3 LED mounted Power Generation Method Dry cell
- CATEYE RAPID X2 KINETICIt has a built-in taillight accelerometer that has evolved further based on the middle range model "RAPID X2" of the popular "RAPID X" series, which is popular for its wide shining surface emission. Equipped with "kinetic mode" It can also be used as a daylight with ... Read MoreMass (g) 32 (main unit, battery only) Lighting Time (hours) 5 Color Red Included Accessories Rubber band, Micro USB cable Power Generation Method USB chargingfrom S$87.99Min. 2 days
- CATEYE Rapid X3A high-end model of the "RAPID X" series, which is popular for its wide shining surface emission. A USB rechargeable safety light that can be used as a daytime light with the highest brightness of MAX150lm in CATEYE history as a rear light. By increasing the conventional LED 1-row arran... Read MoreMounting Diameter (Φmm) 12~32 Mass (g) 46 (Body / Battery only) Lighting Time (hours) 5 Dimension (mm) 74×31×39 Power Generation Method USB chargingfrom S$94.99Min. 2 days
- CATEYE RAPID micro AUTORechargeable auto light with a brightness of about 15 lumens and a compact and lightweight body Equipped with an auto mode that automatically turns on and off with a brightness sensor and vibration sensor, and a manual mode that forcibly turns on and off Equipped with an alternate mode in which t... Read MoreIncluded Accessories FlexTight (SP-14-R), Micro USB cable Color Red Mass (g) 21 (main unit, power supply only)
- CATEYE CATEYE Rear Tails TIGHTExcellent waterproof design. (Waterproof performance: IPX7) It has a long life of up to about 180 hours. A sturdy body that is resistant to vibration while driving. Achieves 360-degree light distribution while being compact. Equipped with 3 modes of 2 blinking mode + 1 lighting mode. Easy switchi... Read MoreIncluded Accessories 2 x AAA batteries Main Unit Dimensions (mm) 33.6×77.5×23.4 Mass (g) Approx. 45 (main unit/dry cell) Power Generation Method Battery operated Protection Class IPX7 Color Red
- CATEYE Reflector TailEffective for ensuring safety at night just by sticking with reflective parts of the type that sticks with double-sided tape
- CATEYE RAPID Mini (Bike Tail Light)Small and smart "mini" size model of the RAPID series By adopting SMD for the LED, it realizes high power but lightweight miniaturization. * SMD: Abbreviation for Surface Mount Device, a chip-type LED Max 15 lumens with OptiCube lens technology and 3 high-brightness LEDs Includes a USB ... Read MoreLighting Time (hours) 3 Dimension (mm) 52.2 x 20.0 x 31.6 Types of Light Bulb LED Light Source LED×3 Color Red Included Accessories SP-14-R Bracket, USB cable (Micro USB) Power Generation Method USB charging
- SAGISAKA Rear pica safety lightA rear tail light that flashes automatically when you run. No batteries are required because power is generated by the power of magnets. Two LED bulbs flash day and night to notify the vehicle behind you of your presence. It can also be installed on sports bikes (MTB cross bikes and road bikes). ... Read MoreColor Black Type For rear
- CATEYE Curved tail for DoyokeCurved shape with wide reflection angle Mudguard mounting typeColor Grayfrom S$6.39Min. 5 days
- CAPTAIN STAG Link stale lightSelect the lighting pattern from 3 patterns! With a relay lighting mode in which light moves left and right. When attaching to the seat post, it is easy to adjust the size because it is fixed using a band For rearMass (g) 32 Dimension (mm) 45 x 24 x total length 54 Color Black Power Generation Method Dry cell Types of Light Bulb LED Light Source LEDx3 Power Supply Size AA battery x2
- CATEYE Safety light ORBAluminum cutting body. Simple & lightweight compact design. Easy switch operation just by pressing the lens. 3 modes: lighting, rapid blinking, and slow blinking. Easy installation. CR2032 x 2 pieces. Safety light. * If the bicycle does not have a rear reflector (red), turn it on when driving... Read MoreMaterial Aluminum Battery CR2032 x 2 Mode Lit, rapid flashing, slow flashingfrom S$23.99Min. 5 days
- CATEYE SYNC WEARABLEWearable safety that can be attached to other than bicycles compatible with the system "CatEyeSYNC" that connects and interlocks lights Can be easily attached to and detached from light bags, saddle bags, wear, etc. Can also be attached to bicycles with the attached rubber band By conne... Read MoreDimension (mm) 45.5×44×20 Included Accessories MicroUSB cable, rubber band Band diameter (mm) Φ26~32from S$57.99Min. 5 days
- BB BORO Tail light DR-2.0RWhen removed from the compact and lightweight tail light bracket, it can be attached to saddle bags, bags, etc. as a clip type. USB direct charging eliminates the need for a USB cable. Can be attached to both seatposts and seatstays Accessories: Light body, brat, pad, rubber band, cable tie x 2Mass of Main Unit (g) 15 Mounting Diameter (Φmm) 19-32 (seat post, seat stay) Recharging Time (hours) 2~3 Protection Class IPX4 Color Red Light Source Two high-intensity optical lens red LEDs Charging Method USB direct Brightness (Lm) Up to 8from S$29.99Min. 10 days
- SHOWA INDUSTRIES Raster rodLight guide rod for rear carrier that directs the carrier with light guides the light and effectively utilizes the dead space between the lighting mudguard and the carrier. Visibility from the rear and sides is improved, and it is possible to drive more safely. Lighting time: High beam / 12 hours... Read MoreOverall Length (mm) 306 Mass (g) 45 (including battery and silicon band)from S$9.49Min. 7 days
- CATEYE Tail Light ORB Bar EndAluminum cutting body Simple & lightweight compact design Easy switch operation just by pushing the lensMass (g) 26 (including batteries) Dimension (mm) 26 × 26 × 51.8 Mode Switching Lit, rapid flashing, slow flashingfrom S$34.99Min. 5 days
- SAGISAKA 3LED tail lightAAA x 2 (sold separately). Two stages of lighting and blinking.Color Blackfrom S$10.99Min. 5 days
- Palmy Sports Rear light with direction indicatorEquipped with a blinker (direction instruction) function with a wireless remote control that can be turned on and off at hand Rear light The rear light body is a rubber band attachment type (PS-199-1) that is fixed to the seat post etc. and Brompton's rear reflector You can choose from two br... Read MoreMass (g) 86 (including batteries and accessories) Light Dimensions (mm) 97.5 x 46 x 23 (excluding bracket)from S$29.99Min. 4 days
- Panasonic LED smart taillightTail light for children and rear basket mounting! With a smart function that is economical and safe without forgetting to turn it on. Safe to carry children. Continuous blinking about 200 hours. Comes with parts for mounting children and rear basket.Suitable Battery 3 x AAA batteries Mass (g) Approx. 100 (including batteries) Dimensions, Width W x Depth D x Height H (mm) Approx. 80 × 36 × 48 Suitable Model Child ride, rear basket Color Gray Light Source Red LED x 3
- Bikeguy COB rear lightA rear light with a novel design that can appeal not only in brightness but also in shape. Lightweight at 25g, it has a brightness of 20 lumens, practicality that can be used safely even in the rain, and playfulness that you can enjoy what you are wearing and what you are seeing when cycling at n... Read Morefrom S$23.99Min. 6 days
- CAPTAIN STAG Forrestale Light RearThere are 4 lighting patterns! In addition to all lighting and all blinking, you can select a relay lighting mode in which the light moves left and right, and a random lighting mode. The band that attaches to the seatpost is easy to adjust in size. It can also be attached to a bag or clothing usi... Read MoreMass (g) 25 Dimension (mm) 66 × 39 × thickness 25from S$19.99Min. 3 days
- CATEYE 5442610 Clip bracketClip-on bracket for WEARABLE X. For replacement, repair, etc.Color Black Suitable Model WEARABLE X(SL-WA100)from S$4.79Min. 5 days
- CAPTAIN STAG 5LED auto tail light 350muAutomatic flashing, manual lighting, manual flashing, manual chase flashing, 4 flash modes. Micro USB rechargeable type that does not use batteries. You can check the battery level with the indicator. Mountable size: Seatpost outer diameter: 25-45mmDimension (mm) 69 x 19.5 x 24.5 depth Recharging Time (hours) About 2 Mass (g) Light: Approx. 22, Bracket: Approx. 8from S$53.99Min. 6 days