Brackets & Others
Brackets and others include brackets and fixing bands. A bracket is a support for supporting instruments such as braces. By using the bracket, it is ready to attach handy lights etc. to the bicycle. Installation is easy because there is no need for tools or screw tightening. The fixed part rotates 360 degrees, and the light can be directed in various directions. There are various materials for the bracket.
Other Related Pages
- CATEYE CRA-002 Quick Charge Cradle 2In addition to quick charging of the "Volt" series cartridge batteries (BA-3.1, BA-2.2), you can switch between charging and external power supply by turning the bottom of the new cradle that can also charge smartphones etc. using that battery as a mobile battery. Possible (Charging and... Read MoreRecharging Time About 3 hours to 5 hours Color Black Included Accessories Micro USB cablefrom S$36.99Min. 5 days
- CATEYE SP-14-R BracketBracket that can be fixed quickly and securely without toolsSuitable Pipe Diameter (Φmm) 21.5~32 Color Blackfrom S$6.19Min. 6 days
- MARUZEN Bracket SportBracket sports. Compatible with thick front forks, dynamo light mounting bracket. Dynamo light mounting bracketSuitable Diameter (Φmm) Front fork: approx. 21-32
- MARUZEN Rod remote leverThe block dynamo can be turned ON / OFF at hand (handle post)Color Gray / CP
- Bikeguy Bike Light HolderA holder that allows you to attach your favorite mini maglite to your bicycle. Made of velcro tape fixing rubber that is very easy to put on and take off, so it can be attached anywhere without damaging the bike body * Light is not included.Mass (g) 13 Power Generation Method Dry cell
- ASAHI electrochemical Anything handle holder ⅡYour light is for your bike! No need for troublesome screwing. Neck pretend 360 degree rotation! Made of one-touch belt that stays firmly!Mass (g) 16 Dimension (mm) 35×51×25 Material POM resin
- CATEYE HP-5 mounting band (Φ19.0-22.8mm)* Some models require a separate bracket for installation. (The bracket differs depending on the model.)Mounting Diameter (Φmm) 19.0~22.8
- CATEYE CFB-100 Center Fork BracketBracket for releasing the headlight from the steering wheel and attaching it to the front fork for V-brake and cantilever brake. Dowel holes are required on the fork.Color Black
- MARUZEN Cannonball light mounting bracket (arch 170)Arch type bracket that is attached together with the fixing bolt of the caliper brake The head of the separately sold separate dynamo lamp can be installed in the space above the front tire and can be irradiated from the center of the bicycle.Color CPfrom S$4.49Min. 2 days
- Bikeguy Rubber block for bike light holderSpare parts for bike light holder
- MARUZEN Arch 170Bullet-shaped light mounting bracket that does not easily interfere with the V-brake. Light mounting bracket
- CATEYE Rubber band + hook for SL-LD135Replacement rubber band exclusively for Nima 2 (SD-LD135-F / R).Color Black Suitable for Nima 2 (SD-LD135-F / R)
- CATEYE BS-5 mounting band (Φ15.5 ~ 16.5mm)Mounting Diameter (Φmm) 15.5~16.5 Suitable Model TL-LD150-R、TL-LD170-R、TL-AU200、TL-SLR200
- Panasonic Smart lamp mounting bracketUsed when attaching a smart lamp to the front fork that does not have a lamp bracket.Suitable for SKL083、SKL079,SKL080 Suitable Size (Φmm) Front fork leg diameter: 18-22from S$14.99Min. 2 days
- CATEYE Mounting band Universal type (Φ18.0 ~ 40.0mm)* Some models require a separate bracket for installation. (The bracket differs depending on the model.)Color Black
- CAPTAIN STAG Dynamo bracketIt is a bracket that can be attached to the front fork that does not have a block dynamo attachment part. For general vehiclesDimension (mm) 95 (outside), 60 (inside) Mounting dimensions (mm) Fork diameter (approx.) 15.9-22.2 Material Iron (galvanized)
- CATEYE SP-6 mounting band (Φ26.5 ~ 30.2mm)Mounting Diameter (Φmm) 26.5~30.2
- CATEYE Bracket for RM-1 SaddleBracket for attaching saddle rails for tail lights Improves the sense of unity with the bicycle and improves visibility from the car Ideal when normal brackets cannot be attached due to the shape of the seat postColor Black
- CATEYE Wheel magnetWheel magnets for all models * Gap between sensor and magnet: Approximately 2 mm. * Aero spokes are not supported. * A tool is required for installation (a Phillips screwdriver).Color Blackfrom S$4.79Min. 2 days
- CATEYE Spacer XParts for attaching RAPID X, RAPID X2, and RAPID X3 to a conventional pedestal type bracket.Color Black
- WINTEC Easy mounting bracketYou can use your cylindrical light as a bicycle light. Please use it to ensure safety when driving at night.
- R250 Road bike light bracket for cat eyeThe cat eye light can be attached to the center of the bike. Rindow Bikes' Bullet Lighting mounting stay and Cateye's "CFB-100 Center Fork Bracket" are combined. By installing this, the cateye light can be installed in the center of the bike. It illuminates from a position lower... Read MoreMass (g) 40 Material 304 stainless steelfrom S$25.99Min. 7 days
- CATEYE Out front bracket 2-Cateye wireless cyclocomputer and rechargeable headlights (H-34N compatible model) can be installed. -The angle of the cyclocomputer and headlights can be adjusted. -The main body uses cold forged aluminum.・ GP bracket can be attached to some helmets ・ Action camera can also be attachedClassification of the Hazardous Non-dangerous goods
- CATEYE C-2 ClipA clip that allows you to attach a light to your pocket or saddle bag.Color Blackfrom S$4.19Min. 2 days
- CATEYE Bracket kitBracket kit for wireless computers. * Cannot be used with wired model computers.Color Blackfrom S$8.89Min. 5 days
- CATEYE SP-5 mounting band (Φ23.5 ~ 27.2mm)Mounting Diameter (Φmm) 23.5~27.2
- CATEYE Mounting band (Φ12.7 ~ 16.0mm)Color Black Suitable Model TL-LD150-R、TL-LD170-R、TL-AU200、TL-SLR200from S$3.49Min. 2 days
- K-EDGE Combo mount interfaceK-Edge Combo Adapter Black Supports combos by attaching to existing models. Compatible models: GoProTM compatible mount Compatible models: K13-500 K13-505 The attached device may fall if it receives a strong impact. Please take measures such as attaching a strap (sold separately). We do not accep... Read MoreMaterial 6061T6 aluminum anodized treatmentfrom S$48.99Min. 7 days