Lights (for Dynamo)
Light (for dynamo) is a bicycle article that plays the role of light when you want light when you run on a bicycle. By attaching it to the bicycle, you can drive it safely by illuminating the front. The light is LED, and it starts lighting just by pushing the bicycle and walking. Light (for dynamo) series is available with several types of colors. Also, depending on the object, the road surface illumination angle can be fixed and adjusted at any time after installation. Some of them turn on and off automatically.
Other Related Pages
- MonotaRO LED dynamo lampAlthough it is compact, it illuminates brightly. It illuminates brightly with a high-brightness 0.5W LED and a concentrator. Central luminous intensity at 15 km / h: Approximately 2500 cd or more, average peripheral luminous intensity: Approximately 900 cd or more For bicycles * Before boarding, ... Read MoreColor Black Power Generation Method Dynamo Light Type LED
- MARUZEN MagBoy LEDOutstanding brightness has been achieved with a high-brightness 0.5W LED and a manufacturer's original light collector. The central luminous intensity at 15km / h is about 2500cd, and it lights up well even at 3-4km / h. The dynamo's quiet rotation and light usability, as well as a clear ... Read MoreCentral Luminous Intensity (cd) About 2500 Power Generation Method Dynamo Light Type LED
- MARUZEN Block dynamoTire contact type dynamo light (power generation type). Leakage type.Power Generation Method Dynamo
- MARUZEN Bullet Shape LED HeadlightSeparate type large retro-style headlights Nichia's 0.5W LED is used, with outstanding brightness of 15km / h, central luminous intensity of approximately 1800cd, and average peripheral luminous intensity of approximately 900cd (JIS luminous intensity classification: equivalent to grade 4). C... Read MoreRated Power (W) 1.2 Rated Voltage (V) 6 Power Generation Method Dynamo Light Type LED Included Accessories Mounting bracket 1 type (CB stay)
- MARUZEN MagBoy Auto LightHeadlights for vehicles equipped with 6V-2.4W hub dynamo Uses one 0.5W LED (spotlight type ray) With BAA compatible front reflector Side blinking specification that blinks for 30 seconds after stopping (flashing color: orange) Auto light function (with switch to switch between AUTO and always on)... Read MoreDimensions, Width W x Depth D x Height H (mm) 100×65×65 Color CP Power Generation Method Dynamo Type of Terminal Harness terminal / for J1 Light Type LED
- MARUZEN Magboy (LED block type power generation lamp)Bright irradiation with 6 white lights (using Japanese LED) Illuminance that exceeds JIS standard values Brightly lit just by pushing and walking Very light feeling of use due to low power consumption It is possible to adjust and fix the road surface irradiation anglePower Generation Method Dynamo Light Type LED
- YSD Block Dynamo LED power lampBrightness exceeding 1000 candelas at 10 km / h! Bright even at low speeds! With rubber roller specifications, it is quiet and light!Rated Power (W) 1.2 Rated Voltage (V) 4.5 Light Type LED
- Panasonic Hub dynamo light SKL142A dual-purpose model compatible with 1-wire and 2-wire hub dynamo. Compatible with 3 types of hub dynamo made by Panasonic and SANYO. With "foot light" function ・ It is safe to illuminate the area around your feet! ・ It is safe even when the vehicle is stopped! With afterglow function... Read MoreDimensions, Width W x Depth D x Height H (mm) 59×79×62 Mass (g) 94 (main unit only) Color Black Type For 1 or 2 wires Location to Install Front fork Light Type High brightness white LED x 1 Power Supply Hub dynamo rating (6V-2.4W 6V-0.8W) Included Accessories With three types of cordsfrom S$39.99Min. 5 days
- Panasonic LED hub dynamo dedicated lightEquipped with wide LED to brighten the front and illuminate your feet! Light your feet. Central luminous intensity about 3,300 cd Wide irradiation! Ambient luminous intensity about 1,000 cd. With "foot light" function. With a smart function that automatically turns on and off. It is pos... Read MoreLuminous Intensity (cd) About 3,300 (at a speed of 15 km / h) Dimensions, Width W x Depth D x Height H (mm) About 65 × 76 × 69 Irradiation Range About Φ20cm (1m forward) Mass (g) Approximately 90 (main unit only) Suitable Model Front fork Power Supply Hub dynamo Irradiation method reflector
- MARUZEN Block DynamoGeneral block dynamo. Light bulb 6V 2.4W normal ball used. Tire contact type dynamo light (power generation type). Recommended for refurbished bicycles and repairs.Power Generation Method Dynamo
- MARUZEN Bullet Shape HeadlightSeparate type large retro headlight reflector is big and bright! Bicycle power generation lampPower (W) 2.4 Voltage (V) 6 Dimension (mm) 84 x 95 (headlight part) Color CP Power Generation Method Dynamo
- Panasonic 3LED Hub Dynamo Dedicated LightSlim design with 3 high-intensity LEDs! With smart function of automatic lighting and automatic turning off Lens processing that efficiently illuminates the front Center Luminous intensity Approximately 550 cd 1-wire hub dynamo onlyIrradiation Range About Φ20cm (1m forward) Dimensions, Width W x Depth D x Height H (mm) Approx. 39 x 91 x 48 Luminous Intensity (cd) Approx. 550 (at speed of 15 km / h) Mass (g) Approximately 82 (main unit only) Power Generation Method Dynamo Light Source High brightness white LED x 3 Light Type LED
- MARUZEN Magboy (MKS-II)LED block lamp with light-emitting side light Improves visibility with TWIN reflectors attached to both the dynamo part and the light part Quiet design using urethane resin rollers At a speed of 15 km / h, the central luminous intensity is about 2500 candelas, and the average peripheral luminous ... Read MoreRated Power (W) 1.2 Rated Voltage (V) 6 Power Generation Method Dynamo Light Type LED
- MARUZEN Cannonball type light mounting attachmentColor CP Power Generation Method Dynamo
- Panasonic Bright LED dynamo light NCWide, illuminates and reflects. With a front reflector that is gentle on the tires by using rubber rollers. Wider irradiation / reflection improves visibility Central luminous intensity: Approximately 2200 cd. Easy to drive with wide irradiation! Ambient luminous intensity about 900 cd. Rotationa... Read MoreColor Silver Central Luminous Intensity (cd) 2200from S$29.99Min. 5 days
- Panasonic LED hub dynamo dedicated lightEquipped with high-power white LED, it is bright and easy to see when driving at night! With a smart function of automatic turning on and off, central luminous intensity is about 8,000 cd. Switchable between automatic lighting and constant lightingMass (g) 94 (main unit only) Irradiation Range About Φ15cm (1m forward) Dimensions, Width W x Depth D x Height H (mm) Approx. 63 x 89 x 70 Color Black Light Source High power white LED x 1
- MARUZEN Magboy (Orange LED)Equipped with 6 white LEDs made in Japan, very bright block dynamo lamp At an illuminance speed of 15 km / h, which sufficiently exceeds the JIS standard value, the central luminous intensity is approximately 1200 candelas and the average peripheral luminous intensity is approximately 550 candela... Read Morefrom S$25.99Min. 9 days
- YSD LED power lightDynamo lamp with high-brightness white LED made in Japan Brightness of about 1000 candela at 15km / h (JIS standard compliant headlight) Wide light distribution that illuminates a wide range even if it is far from the center. It adopts a slow but bright low output dynamo, and even when the light ... Read MoreIncluded Accessories Mounting bracket Mass (g) 215from S$23.99Min. 4 days
- Panasonic LED hub dynamo dedicated light NSKL155Dual-use model compatible with 1-wire and 2-wire hub dynamo Automatic lighting and constant lighting switchable with front reflectorMass (g) 93 (main unit only) Dimensions, Width W x Depth D x Height H (mm) About 65 x 92 x 63 Mounting Front fork Included Accessories With three types of cordsfrom S$34.99Min. 5 days
- Panasonic LED Power Generation Lamp NSKL148Affordable LED block lamp with reflectorCentral Luminous Intensity (cd) 1800 Dimensions, Width W x Depth D x Height H (mm) 50×128×110 Rating 6V-0.8W Mass (g) Approx. 220 (main unit only) Light Source High brightness 0.5W + LED x 1 Light Type LEDfrom S$14.99Min. 5 days
- Panasonic LED power generation lamp + NSKL-139Luxury body rubber roller with clear paint on pearl white & light rotation (30% reduction compared to SKL097)Central Luminous Intensity (cd) 2200 (ambient intensity 900) Light Type LED Color Pearl whitefrom S$25.99Min. 5 days
- Panasonic LED hub dynamo dedicated light NSKL156Dual-use model compatible with 1-wire and 2-wire hub dynamos Switchable between automatic lighting and constant lighting Side LED illumination Equipped with afterglow function Front reflector with side LEDs shining even when the vehicle is stoppedDimensions, Width W x Depth D x Height H (mm) About 65 x 92 x 63 Irradiation Range About Φ20cm (1m forward) Mass (g) Approximately 100 (main unit only) Mounting Front fork Power Source Hub dynamo Light Source LED x 1 Irradiation method reflectorfrom S$45.99Min. 5 days
- CAPTAIN STAG Block Dynamo W Horizontal PikaThe front and left and right lenses also shine.Dimension (mm) 150×70×200 Light Bulb 6V-2.4W Power Generation Method Dynamofrom S$28.99Min. 3 days
- Panasonic LED power generation lamp + NSKL144With 7-color illumination. Afterglow function that shines in 7 colors even when the vehicle is stopped. Right side tilting specificationCentral Luminous Intensity (cd) 1800 Mass (g) 244 (main unit only) Rating 4.4V-1.2W Dimensions, Width W x Depth D x Height H (mm) 42×132×101 Light Source High brightness 0.5W + LED x 1 Light Type LEDfrom S$28.99Min. 19 days
- Panasonic LED Power Generation Lamp NSKL147LED block lamps in an affordable price rangeCentral Luminous Intensity (cd) 1600 Mass (g) 220 (main unit only) Dimensions, Width W x Depth D x Height H (mm) 50×128×110 Rating 6V-0.8W Light Source High brightness 0.5W + LED x 1 Light Type LED
- Panasonic LED Kashikoi tail lightWith built-in sensor AUTO flashing function Lens processing to improve visibility Continuous flashing for about 100 hours Attachable to seat post and seat stay Comes with screws to fix the main body and holderPower Source 2 x AAA batteries (sold separately) Dimensions, Width W x Height H x Depth D (mm) About 65 × 30 × 60 Color Black Light Source Red LED x 3from S$38.99Min. 5 days
- MARUZEN Magboy with remote lever 1.2W type (LED block type power generation lamp)Bright irradiation with 6 white lights (using Japanese LED) Illuminance that exceeds the JIS standard value Brightly lit just by pushing and walking Very light feeling of use due to low power consumption The road surface irradiation angle can be adjusted and fixed The load on the wire is zero exc... Read MorePower Generation Method Dynamo Light Type LEDDiscontinued
- CATEYE Hub dynamo headlightAchieves a brightness of approximately 2000 candelas with OPTICUBE technology and ultra-bright LEDs JIS standard compliant (BAA standard compliant) Equipped with "AUTO function" that starts lighting when driving in a dark place (it does not light when the surroundings are bright) Attach... Read MoreLight Source 1 high brightness white LED Luminous Intensity (cd) 2000 Dimension (mm) 83.0×48.0×98.6 Mass (g) 94 (without bracket) Power Generation Method Dynamo Light Type LEDDiscontinued
- SHIMANO LED Lamp with Sensor / Steady Lighting SwitchA J2 terminal hub dynamo light that uses a 1W high-brightness LED. It is possible to switch between constant lighting with the switch at the bottom of the main unit and automatic lighting with the sensor.Light Type LEDDiscontinued
- MARUZEN Magboy Skeleton LEDIntroducing a new clear head color for the Magboy LED. Achieves outstanding brightness with a high-brightness 0.5W LED and a manufacturer's original light collector. The dynamo's quiet rotation and light usability, as well as a clear type mat guard.Power Generation Method Dynamo Light Type LEDDiscontinued
- Panasonic LED block lamp 500cdBrightness about 500 cd (at speed 15 km / h). The rotation torque is light due to the adoption of a low-load dynamo. With front reflector. 2 LED block lightMass (g) 245 Luminous Intensity (cd) 500 Color Gray Specification Headlight Light Type High brightness white LED x 2Discontinued
- SANYO LED headlight for hub dynamoAuto lights for night driving, auto lights for hub dynamo. Bright with 5 high-brightness white LEDs and 5 spot lenses. The ambient brightness is about 3 times. The entire lens glows, ensuring visibility from both sides.Rating 6V-2.4W Mass (g) 115 Dimensions, Width W x Depth D x Height H (mm) 57.5×95×74 Light Type LED Color CP Light Source 5 high brightness white LEDsDiscontinued
- SANYO 3 white LED block lampsEquipped with 3 high-brightness white LEDs. Clears the altitude of bicycle safety standards from low speed driving. Driving is light due to the adoption of a low-load dynamo! (Approximately 30% lower torque than conventional manufacturers) The transparent outer ring shines and visibility is impro... Read MoreColor titanium Light Type LED Mass (g) 265 Light Source 3 high brightness white LEDsDiscontinued
- YSD Dynamo lampJIS standard compliant product, warm light bulb type, with window that leaks light from the sideMass (g) 240Discontinued
- Panasonic LED block dynamoIt is an LED block dynamo that uses 3 high-brightness LEDs and secures the necessary and sufficient brightness even at a reasonable price.Mass (g) 260 Light Source 3 high brightness white LEDs Jack Dimensions, Width W x Length L x Height H (mm) 42×134×99 Luminous Intensity (cd) Approx. 550 (at speed of 15 km / h) Power Generation Method Dynamo Light Type LED Color SilverDiscontinued
- Panasonic LED block lampBrightness about 500 cd (at speed 15 km / h). The rotation torque is light due to the adoption of a low-load dynamo. With front reflector. 2 LED block lightMass (g) 245 Luminous Intensity (cd) 500 Color Black Light Type High brightness white LED x 2Discontinued
- MARUZEN LED auto light that can be installed later At lamp with LED lightWith LED auto light that can be installed later and special tools. Auto light that can be attached to a general light vehicle (mamachari) later * Compatible with wheel diameters of 24-27 inches.Type of Terminal 2-wire type Mounting shaft Hub: BC-5 / 16 (general light vehicle) Luminous Intensity (cd) Center: 800, periphery: (average) 250 Rating Dynamo: 4.5V-0.4WDiscontinued
- SANYO LED block dynamoUses 3 high-brightness white LEDs. It is bright even at low speeds and clears the brightness value of the bicycle safety standard. With a safe and secure blinking afterglow function that the orange LED blinks for about 2 minutes when the vehicle is stopped. Uses a low-addition dynamo with light r... Read MoreColor CP Mass (g) 275 Light Type LED Light Source 3 high brightness white LEDsDiscontinued
- CATEYE Hub dynamo headlightUses two high-brightness LEDs and an OptiCube lens to achieve an ideal light distribution. Equipped with an "ON / AUTO function" that starts lighting when driving in a dark place (it does not light when the surroundings are bright). Built-in JIS standard compliant reflector. Attached to... Read MoreStandard JIS / BAA compatible Light Type LEDDiscontinued