Front & Rear Light Sets
Other Related Pages
- CATEYE Rechargeable Light Set (VOLT400 / RAPID Mini)A great value set model of the high power light "VOLT400" with about 400 lumens that uses a rechargeable cartridge battery and the lightweight compact taillight "RAPID mini" that is rechargeable [VOLT400] Compact and lightweight rechargeable light with high power of 400 lumens... Read MoreColor Front / Rear set Brightness About 3500cd (about 400lm) Mass (g) 120(VOLT400)、21.5(RAPIDmini)Discontinued
- CATEYE LOOP2Easy and easy-to-use USB rechargeable safety light Equipped with high-brightness LED in a simple and lightweight compact design Built-in lithium-ion rechargeable battery, easy charging with the included Micro USB cable (charging time about 3 hours) Easy installation mode by simply wrapping a rubb... Read MoreMass (g) 18 (main unit, power supply only) Color Clear Included Accessories Rubber band, Micro USB cableDiscontinued
- DOPPELGANGER Saber led lightsUses a stick-shaped emission part (light guide type). A color LED light that attracts the eyes of night rides. At night or on dark roads with few street lights, many riders may feel uncomfortable even with front and rear lights. It can be said that promoting one's existence to the surrounding... Read MoreDiameter (Φmm) Approx. 20 ~ 50 (Mountable) Mass (g) Approximately 58 (including batteries) Power Supply LR44 x 6 (use 3 on each side)Discontinued
- LED LENSER Red Lenser B2R Front & Rear SetHandle Diameter (Φmm) 22~32 Dimension (mm) 29.2×33 Mass (g) 33 Set Contents Body, USB cable, rubber belt Power Generation Method Dedicated rechargeable battery Suitable Battery Dedicated rechargeable battery (Li-ion) Types of Light Bulb LED LED Power chip type LED x 1Discontinued
- CATEYE SYNC CORE+SYNC KINETICIf you connect the front light "SYNC CORE" compatible with the system "CatEyeSYNC" that connects and interlocks the lights and the light compatible with the packaging model "CatEyeSYNC" of the safety light "SYNCKINETIC", all the lights can be turned on wire... Read MoreColor Front / Rear set Mass (g) 94(SYNCCORE)、43(SYNCKINETIC)Discontinued
- CATEYE VOLT400 (Limited color)Limited quantity coloring model of VOLT400 A compact, lightweight rechargeable light cartridge battery with a high power of 400 lumens overcomes the weaknesses of rechargeable lights and can be easily and safely replaced in the field. OptiCube Technology's round light distribution on the uppe... Read MoreDimension (mm) 111.3×41.3×30.6 Mass (g) 120 (main unit, battery only) Luminous Intensity (cd) 3500 Luminous Flux (Lm) 400 Included Accessories Micro USB cable, FlexTight (H-34N)Discontinued
- Blackburn Click combo light setA pioneer of compact LED lights that combine push buttons and silicon bands. You can see how easy it is to use in terms of design and price, and why everyone loves it once you use it. It can be removed in 5 seconds, so it is recommended for bike riders who own multiple bikes.Mass (g) 30 each (including batteries) Power Generation Method Button battery Battery CR2032×2 Set Contents Front, rear light Brightness (Lm) Front: 11 / Rear: 4 Light Type LED Color Matte black Material plasticDiscontinued
- DOPPELGANGER Compatible rear lightIncludes 3 types of brackets that allow you to choose the mounting position. Due to the use of saddle bags and luggage carriers, it may be difficult to install the rear lights. The compatible rear light comes with three types of brackets that can be attached to loops such as saddle rails, seatpos... Read MoreDimensions, Width W x Height H x Depth D (mm) 105 x 20 x 40 (light body only) Mass (g) 27 Material ABS resin Protection Class IPX4 Continuous Lighting Time Lighting: 100 hours, blinking: 200 hoursDiscontinued
- LED LENSER Red Lenser SEO B3 White & B2R Rear SetA set of LED lights for bicycles. IPX6 LED light "Red Lenser SEO B3 White" equipped with a power chip type LED and a red LED. The "SEO B2R Rear" for the rear has a built-in dedicated rechargeable battery (Li-ion), so it can be charged and is economical. Please use it by attach... Read MoreLighting Time (hours) 10~40(1Lm) Luminous Flux (Lm) 15~100 Irradiation Distance (m) 30~100 Focus Advanced focus Power Generation Method Dry cell Switch Front push Protection Class IPX6 Types of Light Bulb LED LED Power chip type LED x 1, Red LED x 1Discontinued
- CATEYE LOOP2Easy and easy-to-use USB rechargeable safety light Equipped with high-brightness LED in a simple and lightweight compact design Built-in lithium-ion rechargeable battery, easy charging with the included Micro USB cable (charging time about 3 hours) Easy installation mode by simply wrapping a rubb... Read MoreMass (g) 18 (main unit, power supply only) Included Accessories Rubber band, Micro USB cable Color RedDiscontinued