Tires / Tubes / Rubber Valves
Tires / tubes / rubber rubber are tires and related parts that provide a comfortable and safe ride. There are various types of tire and tube standards, sizes, and tread patterns, which need to be used differently depending on the purpose, purpose, and type of bicycle. Valves are available in English, French, and American. Generally speaking, English is used, sports cars are French, and mountain bikes and BMX are commonly used. An English valve uses a part called insect rubber, and if it deteriorates, air will leak, so it will need to be replaced regularly.
Other Related Pages
- MonotaRO Set of 2 tires and tubesIt is a tire tube set of overseas brand "HAKUBA". A tire tube set consisting of two tires, tubes, and rim flaps for bicycles such as general and light bicycles. "HAKUBA" was officially released in 2015 and has been targeting the middle class and above bicycle tire markets in J... Read MoreSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Tube Wall Thickness (mm) About 1.2 Type of Valve English style
- MonotaRO Tubes for BicycleThis is a tube for bicycles such as general cars and light cars. A thick tube of about 1.2mm is used. For general cars and light cars *Do not use for anything other than its intended purpose. *Please do not ride while the adjustment is faulty. *If it is difficult to adjust by yourself, please hav... Read MoreTube Wall Thickness (mm) About 1.2 Type of Valve English style
- Maruni Industry High PatchIdeal for repairing flat tires on bicycle tubes. The reinforcing layer and the adhesive layer are completely integrated. Since it is a composite of hard rubber (reinforcing layer) and soft rubber (adhesive layer), it easily fits into the tube and repairs puncture holes firmly. Since there is no s... Read MoreSpecification For tube
- SHINKO Standard tubeStandard tube with excellent cost performanceWall Thickness (mm) 0.9 Thickness (mm) 0.9 Color Black
- MonotaRO Bicycle Tire Pump Foot-Operated Tank Built-In Single Cylinder Type with SG MarkIt is an SG standard compliant product that you can use with confidence. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for v... Read MoreMaximum pressure (kPa) 700 Mass (g) 930 Dimensions, Width W x Depth D x Height H (mm) 94 x 245 x 75 (when used: 215) Hose Length (mm) About 550 Standard SG compliant product Key Cylinder Single Material (Main Unit) Steel
- WINTEC Pump with TankSG standard accepted product. With a high pressure tank, pumping is easy. It is compatible with American and English styles, so it can be used at home.Overall Length (mm) 640 Maximum pressure (kPa) 700 Hose Length (mm) About 530 Color Silver Applicable tire valve English style, American style
- CAPTAIN STAG Punk repair set DXIdeal for repair and maintenance of puncture repairs. With a durable plastic tire lever that does not easily damage the tubeMass (g) 110 Dimension (mm) 135x73x thickness 25 (plastic case)
- No Brand Bug rubber longIt is a bargain 3m type.Outer Diameter (Φmm) 3 Inner Diameter (Φmm) 1.5 Length (m) 3
- ALLIGATOR Valve Cap French TypeAluminum Buddhist valve cap * Do not use for any purpose other than bicycle maintenance.Material Aluminum Type of Valve French bulb Dimension (mm) Outer diameter about 7 × 16
- SHINKO DEMING L / X Luxurious (Type Using Punkless Tube)Zero puncture has been achieved with an airless tube that does not require air injection. The tube is made of a newly developed rubber foam, which makes it lighter and has the same cushioning properties as an air-filled tube. It also has high durability and a sense of stability. A set of tires an... Read MoreSet Contents 1 tire, 1 tube Color Black Type of Valve English style
- SHINKO Rear Car Tube 26x2 1/2 English ValveThick tube used for rear cars.Size 26×2 1/2 Type of Valve English style
- Maruni Industry Punk repair set No.1Portable puncture repair kit in a compact case A small but reliable cycling essential
- SHINKO Slick tire for MTBBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surfaces. Adopting EPDM, suppresses aging deterioration of tires, and improves adhesiveness and bending crackability. (* EPDM: A type of rubber obtained by combining ethylene and Provirene, which has excellent o... Read MoreSuitable Size 26 x 1.50 H / E black Size 26×1.50 ETRTO Standard 40-559 Color Black
- SHINKO DEMING Anti-Punk Deluxe Anti-penetration puncture tireUses a guard zone with increased rubber thickness. Protects against punctures caused by foreign matter. * Tube is sold separately
- Million (KYOWA) Wheelchair tireIndoors, it is difficult for tire marks to be left on the floor. Wheelchair tires. * Tire onlyColor Gray
- CAPTAIN STAG 1 tire / tube setTire and tube set. English valveMaterial Synthetic rubber
- Panaracer Aluminum mini floor pumpA convenient and durable aluminum mini floor pump that can be used as both a floor pump and a hand pump. Compact design that becomes a straight shape by storing the rotary air pressure gauge integrated with the foot step and the handle part. It is possible to switch between capacity priority and ... Read MoreMaterial Aluminum
- Panaracer CATEGORY S2The urban road tire "Category S" that you can easily enjoy has been upgraded. Increased carcass density of base casing to improve puncture resistance and durability. Aramid bead specifications * Tube is not included.
- Panaracer TukinistBy adopting "Hypertex Casing" which flattened the casing surface inside the tire, puncture resistance against rim hitting and side cut is improved, and puncture due to tube friction is prevented. Puncture-resistant urban tire with excellent cost balance. Ideal for daily use such as dail... Read MoreCasing HyperTex Bead Steel
- CAPTAIN STAG AIR BOMBER DXCompatible with American and Presta valves without changing the base. Since it uses a high mount air gauge, it can be installed at the handle position on the top of the pump to improve visibility during work. Since it uses a long hose, you can inject air while hanging it on the maintenance stand.... Read MoreMass (g) 1600 Dimensions, Width W x Depth D x Height H (mm) 240×150×650 Applicable tire valve American style, Buddhist style Color Silverfrom S$55.99Min. 3 days
- DURO DB-7060 PRIMERAWith 7 colors of all-color specifications, you can dress up fashionably. Available in sizes of 700 x 23C only, it is ideal for road and cross bikes. Wire bead * Tires only, tubes, etc. are sold separately.ETRTO Standard 23-622 Size 700×23Cfrom S$47.99Min. 5 days
- SHINKO Standard tubeStandard tube with excellent cost performance.Wall Thickness (mm) 0.9from S$12.99Min. 5 days
- Million (KYOWA) Tire Tube Set Black* A rim flap (rim band) is also included.
- WINTEC Valve Set Super SpecialThis type has less air loss than ordinary English valves. It is a valve that does not require insect rubber. Please use when replacing the English valve.Color Black / silver
- WINTEC Valve Rubber LongIt is an insect rubber that does not easily deteriorate due to the use of synthetic rubber. Please cut it to the required length before use. Please use when air leaks due to deterioration of insect rubber.Color Black Length (m) 1
- MonotaRO Air pump for motorcycle double cylinder typeSince it is a built-in tank type, it can be easily inflated. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for various purpo... Read MoreDimensions, Width W x Depth D x Height H (mm) 148 x 290 x 80 (use: 243) Mass (g) 1660 Maximum pressure (kPa) 700 Hose Length (mm) About 550 Applicable tire valve English adapter included Material (Main Unit) Steel Key Cylinder double Measuring Accuracy ±50Kpa
- Million (KYOWA) Rim TapeYou can use it by cutting it according to the circumference of the rim. (For 2 rims) Rim flap
- SHINKO DEMING L / L Long Life"L / L" series that gains unwavering reliability with stable quality Wear-resistant, comfortable ride lasts for a long time, excellent cost performance, high puncture resistance, trouble-free daily driving town Pursuing the safety required for youth * Tube is not included. Only tires ar... Read MoreType W/O
- WINTEC Valve Rubber SetIt is an insect rubber that does not easily deteriorate due to the use of synthetic rubber. Please use when air leaks due to deterioration of insect rubber.Color Black
- IRC Premium Tube for Bicycle-Adopts a tube wall thickness of 1.20 mm-There is little natural leakage of air-The tube is rubbed and resistant to punctures Bicycle tube
- CAPTAIN STAG Punk repair kit DXIdeal for repair and maintenance of puncture repairs.Dimension (mm) 135x73x thickness 25 (plastic case)
- Panaracer Easy pumpA light and easy-to-use floor pump that enables even lighter pumping than before. Includes English / American / French valve compatible base, ball / floating ring adapter.Mass (g) 566 Height (mm) 590 Hose Length (mm) 600 Maximum pressure (kPa) 700