Bicycle Pumps
Air pumps are also called air pumps, and JIS defines three types: foot pumps, step foot pumps, and frame pumps. The foot pump (floor pump) is a vertical type, and the handle is moved up and down to inflate it. A step foot pump is a foot pump. The frame pump is small and inflates with just the strength of your arm. There is also a product called a disposable CO2 cylinder (CO2 inflator) that can be quickly filled. Attach a mouthpiece that matches the type of valve to the end of the hose.
Other Related Pages
- MonotaRO Bicycle Tire Pump Foot-Operated Tank Built-In Single Cylinder Type with SG MarkIt is an SG standard compliant product that you can use with confidence. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for v... Read MoreMaximum pressure (kPa) 700 Mass (g) 930 Dimensions, Width W x Depth D x Height H (mm) 94 x 245 x 75 (when used: 215) Hose Length (mm) About 550 Standard SG compliant product Key Cylinder Single Material (Main Unit) Steel
- WINTEC Pump with TankSG standard accepted product. With a high pressure tank, pumping is easy. It is compatible with American and English styles, so it can be used at home.Overall Length (mm) 640 Maximum pressure (kPa) 700 Hose Length (mm) About 530 Color Silver Applicable tire valve English style, American style
- Panaracer Aluminum mini floor pumpA convenient and durable aluminum mini floor pump that can be used as both a floor pump and a hand pump. Compact design that becomes a straight shape by storing the rotary air pressure gauge integrated with the foot step and the handle part. It is possible to switch between capacity priority and ... Read MoreMaterial Aluminum
- CAPTAIN STAG AIR BOMBER DXCompatible with American and Presta valves without changing the base. Since it uses a high mount air gauge, it can be installed at the handle position on the top of the pump to improve visibility during work. Since it uses a long hose, you can inject air while hanging it on the maintenance stand.... Read MoreMass (g) 1600 Dimensions, Width W x Depth D x Height H (mm) 240×150×650 Applicable tire valve American style, Buddhist style Color Silverfrom S$55.99Min. 3 days
- MonotaRO Air pump for motorcycle double cylinder typeSince it is a built-in tank type, it can be easily inflated. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for various purpo... Read MoreDimensions, Width W x Depth D x Height H (mm) 148 x 290 x 80 (use: 243) Mass (g) 1660 Maximum pressure (kPa) 700 Hose Length (mm) About 550 Applicable tire valve English adapter included Material (Main Unit) Steel Key Cylinder double Measuring Accuracy ±50Kpa
- Panaracer Easy pumpA light and easy-to-use floor pump that enables even lighter pumping than before. Includes English / American / French valve compatible base, ball / floating ring adapter.Mass (g) 566 Height (mm) 590 Hose Length (mm) 600 Maximum pressure (kPa) 700
- WINTEC Dragonfly cap (for adapter)It is a base with adapter specifications. It is a replacement part for the base.Color Black Applicable tire valve For English
- MonotaRO Air chuck short type Bicycle compatibleIt is a short type that is easy to use and supports sockets that are convenient for connection. bicycle * It may not be available depending on the model. * Do not use for anything other than air filling.Regular Working Pressure (MPa) 0.1~0.5 Maximum Operating Pressure (MPa) 0.7 Overall Length (mm) 65 Suitable Fluid Air Material Body: Brass Plug: Steel Type Close Applicable tire valve English style Type of Connection One-touch coupler
- FLINGER Valve Adapter (French Type→ American Type)Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.Mass (g) 6 Material Brass Type Convert from French to American Color Gold
- Panaracer Valve Conversion AdapterAdapter to convert English valve to Schrader valve-. After conversion, you can easily put in air. * Cap gauge is not included.
- SAGISAKA Pump with super light aluminum tank SGPump with ultra-light aluminum tank. Weight: Approximately 715 grams. Height: about 63 cm. Handle width: Approximately 20.5 cm. Thickness: about 5 cm. SG standard certified product. Maximum air pressure 8 atm. Compatible with English and American styles. With leisure nozzle. An English / American... Read MoreColor Black Applicable tire valve English style, American style
- BIKE'N ROLL CO2 cartridgeCan be used for CO 2 inflators of various companies (threaded cartridge) Instant filling of bicycle tires (injecting in just a few seconds) Easy filling of high-pressure tires [Bar8.2 / Psi115 (700 × 200C)] * This product is a cartridge only product and does not come with a CO 2 inflator.Standard 16g / thread cutting Dimensions (Length L x Width W x Height H) (mm) 22×22×89 Thread Standard 3/8×24UNF Mass (g) 60
- CRETOM Easy air pumpA double-action handy air that can be inflated by pushing or pulling. It is also convenient for inflating floats and beach balls. * The product size may differ slightly from the actual product, but please use the ones listed as a guide. * The color of the product may look different from the actua... Read MoreDimension (mm) 55×55×275 Color Blackfrom S$11.99Min. 2 days
- GIYO Portable Double Cylinder PumpThe pressing force can be adjusted in 2 steps. The low pressure side is used during the initial air filling, and when the air filling becomes tight, switching to the high pressure side makes high pressure filling easier. It can be filled up to 8 atm and easily fills high pressure tires such as ro... Read MoreOverall Length (mm) 280 Air pressure 8 atm Maximum pressure (kPa) 800 Color Black
- GIYO Floor Pump with GaugeAir can be put in up to 160 PSI. Easy-to-read meter. Compatible with British, American and French valves. * The air gauge does not operate when used with an English valve.Air pressure 160PSI Overall Length (mm) 660 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Material Iron
- CAPTAIN STAG Valve conversion adapterIt is an adapter that converts the Presta valve to English. It can run while attached to the valve.Material Brass (nickel plating)
- WINTEC Lever type baseIt is a replacement part for the base.Color Black Type Lever type Suitable Model WINTEC Pump with tank
- FLINGER Valve adapter (French → English)Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.Material Brass Type Convert from French to English Color Gold
- Panaracer Plastic floor pump with gauge (long hose)Easy-to-use resin pump with air pressure gauge. Easy-to-use long hose.Filling pressure (Mpa) 0.7 (English 0.5) Hose Length (mm) 1000 Color Black Specification Clip for infant car with gauge Included Accessories English valve clip Material Resin Applicable tire valve UK, US, Francefrom S$47.99Min. 2 days
- BARBIERI Micro Bosset Cycle PumpFill the tires with air in an instant [8.2 atm (700C-20C)]. Ultra-lightweight and ultra-compact. Ideal for sports bicycles [US / French valve compatible] Dedicated CO2 cartridge (1) included. Lightweight and compact, it won't get jammed when thrown into your pocket or saddle bag. It is also p... Read MoreDimension (mm) 46×38×21 Included Accessories CO2 cartridge 16g (1)
- SAGISAKA Pump with special tank SGA bicycle pump with an accumulator (decompression tank). An English / American valve compatible pump.Color Black Applicable tire valve English style, American style
- GIYO Aluminum floor pump with gaugeAn aluminum floor pump with a large gauge that is easy to see. The mouthpiece is a double-ended type compatible with Schrader valves and Presta valves that fix the valve with a lever. Comes with a clip-type English valve attachment. It is a high pressure specification that is also compatible with... Read MoreMass (g) 1000 Height (mm) 620 Hose Length (mm) 800 Maximum pressure (kPa) About 1100 Material Aluminum alloy / resin Surface Treatment Anodized Color Silver
- Panaracer Foot Pump SA large and easy-to-read foot pump with an air pressure gauge. SG (Product Safety Association) standard product. Compatible with British, American and Presta valves. With adapter for balls and floats.Dimensions, Width W x Depth D x Height H (mm) 170×130×245 Hose Length (mm) 400 Maximum pressure (kPa) 500 Mass (g) About 680 Standard SG compliant product
- CAPTAIN STAG Pump base <Register port for dual-purpose base>Applicable tire valve For English Dimensions, Width W x Length L (mm) 15×60
- Panaracer Air Check Adapter (With Cap Gauge)It is an adapter that converts an English valve to a Schrader valve. After conversion, air can be easily introduced and the air pressure can be measured correctly. With a cap gauge that shows the decrease in air pressure at a glance, you can easily check the air.Applicable tire valve American style
- GIYO Valve adapter (English → American)Convert English valve to Schrader valveColor Silver
- PALMY Resin dragonfly capSchrader valve pump compatible with English valves. For English valvesColor Black Material Resin
- KAIHOU Rechargeable electric air compressorRechargeable inflator As an inflator for bicycles, automobiles, floats, balls, rubber boats, etc. * Do not inject more than the specified air pressure.Mass (kg) 0.815 Dimensions (cm) 24.5×9×16 Material (Main Unit) ABS・PA Power Supply AC adapter Rated Input Voltage (V) AC100~240(50/60Hz) Charging Time (minutes) About 240 Rated Output Voltage (V) DC12(500mA) Continuous Operating Time (minutes) Within about 12
- Panaracer Mini floor pumpA compact floor pump with a lightweight and compact aluminum body with a foot step. Compatible with British, American and Presta valves. With frame attachment and ball / float adapter.Suitable Air Pressure (kPa) (Maximum) 700-800kPa Air pressure 100PSI~116PSI Hose Length (mm) 250 Overall Length (mm) 340 Maximum pressure (kPa) 800 Color Silver
- SAGISAKA With special air pump SGSG standard certified product. It is a standard pump. A pump exclusively for English valves.Applicable tire valve English style Color Silver
- WINTEC Valve AdapterYou can change the tip to English by using an adapter.Color Silver
- CYQUA Aluminum hand pump with meterNew SG standard compliant product. High pressure compatible (up to 1000kpa) Compatible with French / American / English valves By making the cylinder diameter smaller than conventional products, it is compatible with high-pressure road cycle vehicles (up to 1000 kpa). With a high-precision pressu... Read MoreMass (kg) 0.8 Maximum pressure (kPa) 1000 Air pressure 145PSI Hose Length (mm) 570 (including base) Material (Main Unit) Aluminum Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 220 × 115 × 630
- Panaracer BFP-EA2 English clip 2 (American base → English base)A conversion adapter that makes a pump (inflator) compatible with Schrader valves compatible with English valves (converts Schrader valves to English valves). Compatible with all Panaracer pumps except iron pumps. Repair parts for BFP-N02AGF-S (variable floor pump) and BMP-N21AGF-S (variable floo... Read MoreColor Black
- GIYO Floor pump with gaugeSteel body. With gauge. Uses a clever valve compatible with US and French valves. English style can be supported by using the attached clip. * The air gauge does not operate when used with an English valve.Air pressure 160PSI Overall Length (mm) 620 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Color Silver
- Kawabata Mold Mfg. Easy Air Chuck Repair PackingEasy air chuck Repair rubber parts Dedicated packing suitable for English, Buddhist, and American styles * It is a special product for easy air chuck.
- CAPTAIN STAG Compatible with English and American valves with iron air tankWith a tank, you can easily inject air. Safety design with pressure safety valve. Comes with an adapter for balls, floats, air mats, etc.Dimensions, Width W x Depth D x Height H (mm) 220 x 60 x 645 (body only)
- FURUPLA Diamond pump (with accumulator & pressure gauge)Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. With high-performance pressure gauge. For bicycles (American style), motorcycles, and automobiles... Read MoreSpecification 6 types of adapters Height (mm) 640 Mass (g) 680 Hose Length (cm) 70 Maximum pressure (kPa) About 1200 Applicable tire valve American style Material Glass fiber reinforced polypropylene
- Maruni Industry Adjustable adapter (CO2 CARTRIDGE ADAPTER)Safe and secure with professional specifications Air cylinder air can be adjusted Air can be filled in tires (tubes) in a few seconds Convenient for carrying touring etc. For French and US valvesApplicable tire valve Buddhist style, American style