Electric Tire Inflators
- KAIHOU Rechargeable electric air compressorRechargeable inflator As an inflator for bicycles, automobiles, floats, balls, rubber boats, etc. * Do not inject more than the specified air pressure.Mass (kg) 0.815 Dimensions (cm) 24.5×9×16 Material (Main Unit) ABS・PA Power Supply AC adapter Rated Input Voltage (V) AC100~240(50/60Hz) Charging Time (minutes) About 240 Rated Output Voltage (V) DC12(500mA) Continuous Operating Time (minutes) Within about 12
- Maruni Industry Air compressor separatelyAdapter set Bicycle tires, balls, rubber boats, floats, etc. can be easily filled with air Air can be filled many times by taking power from the cigar socket.from S$63.99Min. 10 days
- MARIN TRADING Cordless electric air tank air scorpionCordless rechargeable. With LED light, you can work in dark places without worry. Since it has a replacement nozzle, it can be used for various purposes such as car and bicycle tires, balls, floats, and air mats. For inflating car and bicycle tires, balls, floats, and air matsWarranty Period 1 year from date of purchase Rating DC11.1V/1.5Ah/16.65Wh Set pressure range 30~1030kPa/5~150PSI/0.3~10.3bar Continuous Operating Time (minutes) 15 Mass (g) 820 Dimensions, Width W x Depth D x Height H (mm) 140×75×255 Recharging Time (hours) 4Discontinued