Hand Bicycle Pumps
- WINTEC Pump with TankSG standard accepted product. With a high pressure tank, pumping is easy. It is compatible with American and English styles, so it can be used at home.Overall Length (mm) 640 Maximum pressure (kPa) 700 Hose Length (mm) About 530 Color Silver Applicable tire valve English style, American style
- Panaracer Aluminum mini floor pumpA convenient and durable aluminum mini floor pump that can be used as both a floor pump and a hand pump. Compact design that becomes a straight shape by storing the rotary air pressure gauge integrated with the foot step and the handle part. It is possible to switch between capacity priority and ... Read MoreMaterial Aluminum
- CAPTAIN STAG AIR BOMBER DXCompatible with American and Presta valves without changing the base. Since it uses a high mount air gauge, it can be installed at the handle position on the top of the pump to improve visibility during work. Since it uses a long hose, you can inject air while hanging it on the maintenance stand.... Read MoreMass (g) 1600 Dimensions, Width W x Depth D x Height H (mm) 240×150×650 Applicable tire valve American style, Buddhist style Color Silverfrom S$55.99Min. 3 days
- Panaracer Easy pumpA light and easy-to-use floor pump that enables even lighter pumping than before. Includes English / American / French valve compatible base, ball / floating ring adapter.Mass (g) 566 Height (mm) 590 Hose Length (mm) 600 Maximum pressure (kPa) 700
- SAGISAKA Pump with super light aluminum tank SGPump with ultra-light aluminum tank. Weight: Approximately 715 grams. Height: about 63 cm. Handle width: Approximately 20.5 cm. Thickness: about 5 cm. SG standard certified product. Maximum air pressure 8 atm. Compatible with English and American styles. With leisure nozzle. An English / American... Read MoreColor Black Applicable tire valve English style, American style
- CRETOM Easy air pumpA double-action handy air that can be inflated by pushing or pulling. It is also convenient for inflating floats and beach balls. * The product size may differ slightly from the actual product, but please use the ones listed as a guide. * The color of the product may look different from the actua... Read MoreDimension (mm) 55×55×275 Color Blackfrom S$11.99Min. 2 days
- GIYO Portable Double Cylinder PumpThe pressing force can be adjusted in 2 steps. The low pressure side is used during the initial air filling, and when the air filling becomes tight, switching to the high pressure side makes high pressure filling easier. It can be filled up to 8 atm and easily fills high pressure tires such as ro... Read MoreOverall Length (mm) 280 Air pressure 8 atm Maximum pressure (kPa) 800 Color Black
- GIYO Floor Pump with GaugeAir can be put in up to 160 PSI. Easy-to-read meter. Compatible with British, American and French valves. * The air gauge does not operate when used with an English valve.Air pressure 160PSI Overall Length (mm) 660 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Material Iron
- Panaracer Plastic floor pump with gauge (long hose)Easy-to-use resin pump with air pressure gauge. Easy-to-use long hose.Filling pressure (Mpa) 0.7 (English 0.5) Hose Length (mm) 1000 Color Black Specification Clip for infant car with gauge Included Accessories English valve clip Material Resin Applicable tire valve UK, US, Francefrom S$47.99Min. 2 days
- SAGISAKA Pump with special tank SGA bicycle pump with an accumulator (decompression tank). An English / American valve compatible pump.Color Black Applicable tire valve English style, American style
- GIYO Aluminum floor pump with gaugeAn aluminum floor pump with a large gauge that is easy to see. The mouthpiece is a double-ended type compatible with Schrader valves and Presta valves that fix the valve with a lever. Comes with a clip-type English valve attachment. It is a high pressure specification that is also compatible with... Read MoreMass (g) 1000 Height (mm) 620 Hose Length (mm) 800 Maximum pressure (kPa) About 1100 Material Aluminum alloy / resin Surface Treatment Anodized Color Silver
- Panaracer Mini floor pumpA compact floor pump with a lightweight and compact aluminum body with a foot step. Compatible with British, American and Presta valves. With frame attachment and ball / float adapter.Suitable Air Pressure (kPa) (Maximum) 700-800kPa Air pressure 100PSI~116PSI Hose Length (mm) 250 Overall Length (mm) 340 Maximum pressure (kPa) 800 Color Silver
- SAGISAKA With special air pump SGSG standard certified product. It is a standard pump. A pump exclusively for English valves.Applicable tire valve English style Color Silver
- CYQUA Aluminum hand pump with meterNew SG standard compliant product. High pressure compatible (up to 1000kpa) Compatible with French / American / English valves By making the cylinder diameter smaller than conventional products, it is compatible with high-pressure road cycle vehicles (up to 1000 kpa). With a high-precision pressu... Read MoreMass (kg) 0.8 Maximum pressure (kPa) 1000 Air pressure 145PSI Hose Length (mm) 570 (including base) Material (Main Unit) Aluminum Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 220 × 115 × 630
- GIYO Floor pump with gaugeSteel body. With gauge. Uses a clever valve compatible with US and French valves. English style can be supported by using the attached clip. * The air gauge does not operate when used with an English valve.Air pressure 160PSI Overall Length (mm) 620 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Color Silver
- CAPTAIN STAG Compatible with English and American valves with iron air tankWith a tank, you can easily inject air. Safety design with pressure safety valve. Comes with an adapter for balls, floats, air mats, etc.Dimensions, Width W x Depth D x Height H (mm) 220 x 60 x 645 (body only)
- FURUPLA Diamond pump (with accumulator & pressure gauge)Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. With high-performance pressure gauge. For bicycles (American style), motorcycles, and automobiles... Read MoreSpecification 6 types of adapters Height (mm) 640 Mass (g) 680 Hose Length (cm) 70 Maximum pressure (kPa) About 1200 Applicable tire valve American style Material Glass fiber reinforced polypropylene
- Panaracer Aluminum Portable Mini One-Touch PumpCompact and lightweight aluminum portable mini one-touch pump. An extendable hose that does not damage the valve with excessive force. Light weight 85g. Includes attachment for attaching the bicycle frame. A convenient base that can be attached and detached with a single touch. It can be attached... Read MoreApplicable tire valve American style, Buddhist style Maximum pressure (kPa) 800 Dimensions when Folded (mm) 170 Mass (g) 85 Material Aluminum
- CAPTAIN STAG Resin air tank SG with gauge for UK, US and French valvesThe gauge is on the top, making it easy to see the air pressure. Compatible with English, American, and Presta valves. The long hose makes it easy to operate. Includes multipurpose adapter.Color Black Air pressure (kPa [psi]) Injectable: about 1200 (174) / 12BAR
- WINTEC High-pressure tank built-in plastic pump REALIZE Ⅱ Realize 2SG standard compliant product Lightweight plastic pump Built-in high-pressure tank allows air to enter easily.Hose Length (cm) About 62 Mass (g) About 725 Applicable tire valve English style, American style Height (cm) About 60
- GIYO 2WAY mini pumpHighly efficient 2WAY mini pump that can be filled with air even when pushed or pulled The tip of the handle rotates and transforms into a shape that is easy to pump. Can be easily switched to American or Presta valve with a bracket that can be fixed to the bottle cage dowelAir pressure 100psi (max) Mass (g) 130 Size 240 Maximum pressure (kPa) 680 Material Aluminum / resin Color Black Applicable tire valve Buddhist style, American style
- Panaracer Aluminum one-touch pump with gaugeThe one-touch pump has a base for English and French. A cylinder with light pumping even at high pressure has been adopted, making it even easier to use. With American adapter gaugeIncluded Accessories American valve adapter Material (Main Unit) Cylinder / aluminum, handle / elastomer Filling pressure (Mpa) Max 1.1 (English 0.5) Color Silver Applicable tire valve UK, US, France Specification With gauge With air release button
- Panaracer Easy Pump with TankWith a tank, it's even easier. British / US / French valve compatible base
- FURUPLA Diamond pump (with accumulator)Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. For bicycles (American style), motorcycles, and automobiles. For leisure goods. For ball games. F... Read MoreMaximum pressure (kPa) 1000 Specification 5 types of adapters Hose Length (cm) 60 Mass (g) 600 Height (mm) 640 Applicable tire valve American style
- GIYO T-handle two-way pump with portable gaugeWith gauge. Efficient inflating is possible by adopting a 2-way method that allows air to enter even when pushed or pulled. The T-shaped handle uses soft rubber, and the fit of the hand is good, and only the handle moves, so your fingers will not get caught. When not in use, the handle and body a... Read MoreAir pressure 120PSI Overall Length (mm) 295 Maximum pressure (kPa) About 800 Color Silver
- PALMY Steel Pump with TankSG standard product Steel floor pump for English valve and Schrader valve Retractable foot pedal with tank for easy air fillingColor Black Applicable tire valve UK, US
- Panaracer Resin floor pump LD8 English/US/France compatibleIntroducing a pump that can be used in the UK, US, and France without the need for any adapters or clips! Resin floor pump with excellent cost performance Resin floor pump Upper limit of filling pressure 700kPa (English 500kPa) UK / US / France support
- Panaracer Mobile one-touch pump US/France one-touch baseA high-pressure compatible model is now available for the portable mini one-touch pump. Adopting a new cylinder structure, pumping is light even at high pressure! High-pressure compatible portable mini one-touch pump US / France one-touch base Frame mounting bracket included High-pressure compati... Read MoreMaximum pressure (kPa) 900 Material Aluminum
- CAPTAIN STAG Compatible with English and American valves with iron air tank SG tankWith a tank, you can easily inject air. Safety design with pressure safety valve. Comes with an adapter for balls, floats, air mats, etc. The long hose makes it easy to operate. Compatible with English and American valves.Dimensions, Width W x Depth D x Height H (mm) 220 x 60 x 645 (body only)from S$34.99Min. 2 days
- SAGISAKA High Pressure Tank Pump SGWith a built-in 300cc large-capacity tank, pumping is light and air can easily enter. An English / American / French valve compatible pump.Color Black Type For bicycles
- CAPTAIN STAG Iron inflator SG English / American valve compatibleCompatible with English and American valves. Includes multipurpose adapter. Easy because the hose is longAir pressure (kPa [psi]) Injectable: about 1000 (145) / 10BAR Color Light bluefrom S$28.99Min. 2 days
- SAGISAKA Super light plastic air pump SGThe pumping is very light. The pump itself is light, so it's easy to carry. A bicycle pump exclusively for English style. SG standard certification. A pump exclusively for English valves.Color Black Applicable tire valve English stylefrom S$22.99Min. 2 days
- GIYO Air pressure adjustment pump for suspensionAir pressure adjustment pump for suspension with gauge. By adopting "Universal Head", you can easily fix the head. Lightweight and slim design that is convenient to carry with a retractable hose. A grip that is gentle on the hands and has a stylish design. The "air control button&q... Read MoreDimension (mm) (Mobile) 250 Mass (g) 215 Maximum pressure (kPa) About 2000 Material Aluminum alloy / resin Applicable tire valve American style Surface Treatment Anodized Color Silver
- CAPTAIN STAG A portable pumpIncludes adapters for English, French, and American style balls and floats. Telescopic body provides excellent operability. Pump holder is included and can be fixed to the frame's hottle cage mounting pedestal. As it is made of resin, it is light and does not rust.Maximum pressure (kPa) About 600 Mass (g) 120 Dimensions, Width W x Height H x Length L (mm) 60×34×215from S$22.99Min. 3 days
- CAPTAIN STAG With resin air tank SG tank Compatible with English and American valvesWith a tank, you can easily inject air. Comes with an adapter for balls, floats, air mats, etc. The long hose makes it easy to operate. Compatible with English and American valves.Dimensions, Width W x Depth D x Height H (mm) 195 x 100 x 610 (body only) Air pressure (kPa [psi]) Injectable: about 800 (116) / 8BARfrom S$37.99Min. 6 days
- CAPTAIN STAG Iron air tank SG with gauge for UK, US and French valvesCheck the air pressure with a pressure gauge! Put in the proper air pressure and drive comfortably. Compatible with English, American, and Presta valves. The three valve-compatible caps eliminate the need for troublesome work of reversing the packing when injecting. Includes multipurpose adapter.Air pressure (kPa [psi]) Injectable: about 1000 (145) / 10BAR
- FURUPLA DiaphragmFor ordinary bicycles If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional ship... Read MoreMass (g) 470 Hose Length (mm) 600 Height (mm) 620 Maximum pressure (kPa) About 700 RoHS directive (corresponding to 10 substances) Correspondence Applicable tire valve English style Color yellowfrom S$29.99Min. 4 days
- Panaracer One-touch pumpA pump with a convenient base that can be attached to the pump with a single touch. Installation is as easy as pushing it into the valve, and removal is as easy as pushing the other side.Color Black Applicable tire valve English style Specification Filling pressure upper limit: 500kPa Included Accessories Floating ring adapter, ball adapter Material Resinfrom S$25.99Min. 3 days
- FURUPLA Diamond pump (handy)An epoch-making pump that can easily pressurize up to 1000kPa (10kgf / cm 2 ) with high pressure both vertically and horizontally. With one touch, the hose can be taken in and out of the main body. With a belt that is easy to install. The adapter can be easily attached and detached simply by turn... Read More
Filter by categories