Floor Pumps
Other Related Pages
- WINTEC Pump with TankSG standard accepted product. With a high pressure tank, pumping is easy. It is compatible with American and English styles, so it can be used at home.Overall Length (mm) 640 Maximum pressure (kPa) 700 Hose Length (mm) About 530 Color Silver Applicable tire valve English style, American style
- Panaracer Aluminum mini floor pumpA convenient and durable aluminum mini floor pump that can be used as both a floor pump and a hand pump. Compact design that becomes a straight shape by storing the rotary air pressure gauge integrated with the foot step and the handle part. It is possible to switch between capacity priority and ... Read MoreMaterial Aluminum
- Panaracer Easy pumpA light and easy-to-use floor pump that enables even lighter pumping than before. Includes English / American / French valve compatible base, ball / floating ring adapter.Mass (g) 566 Height (mm) 590 Hose Length (mm) 600 Maximum pressure (kPa) 700
- SAGISAKA Pump with super light aluminum tank SGPump with ultra-light aluminum tank. Weight: Approximately 715 grams. Height: about 63 cm. Handle width: Approximately 20.5 cm. Thickness: about 5 cm. SG standard certified product. Maximum air pressure 8 atm. Compatible with English and American styles. With leisure nozzle. An English / American... Read MoreColor Black Applicable tire valve English style, American style
- SAGISAKA Pump with special tank SGA bicycle pump with an accumulator (decompression tank). An English / American valve compatible pump.Color Black Applicable tire valve English style, American style
- Panaracer Mini floor pumpA compact floor pump with a lightweight and compact aluminum body with a foot step. Compatible with British, American and Presta valves. With frame attachment and ball / float adapter.Suitable Air Pressure (kPa) (Maximum) 700-800kPa Air pressure 100PSI~116PSI Hose Length (mm) 250 Overall Length (mm) 340 Maximum pressure (kPa) 800 Color Silver
- SAGISAKA With special air pump SGSG standard certified product. It is a standard pump. A pump exclusively for English valves.Applicable tire valve English style Color Silver
- WINTEC High-pressure tank built-in plastic pump REALIZE Ⅱ Realize 2SG standard compliant product Lightweight plastic pump Built-in high-pressure tank allows air to enter easily.Hose Length (cm) About 62 Mass (g) About 725 Applicable tire valve English style, American style Height (cm) About 60
- Panaracer Easy Pump with TankWith a tank, it's even easier. British / US / French valve compatible base
- FURUPLA Diamond pump (with accumulator)Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. For bicycles (American style), motorcycles, and automobiles. For leisure goods. For ball games. F... Read MoreMaximum pressure (kPa) 1000 Specification 5 types of adapters Hose Length (cm) 60 Mass (g) 600 Height (mm) 640 Applicable tire valve American style
- PALMY Steel Pump with TankSG standard product Steel floor pump for English valve and Schrader valve Retractable foot pedal with tank for easy air fillingColor Black Applicable tire valve UK, US
- SAGISAKA High Pressure Tank Pump SGWith a built-in 300cc large-capacity tank, pumping is light and air can easily enter. An English / American / French valve compatible pump.Color Black Type For bicycles
- SAGISAKA Super light plastic air pump SGThe pumping is very light. The pump itself is light, so it's easy to carry. A bicycle pump exclusively for English style. SG standard certification. A pump exclusively for English valves.Color Black Applicable tire valve English stylefrom S$22.99Min. 2 days
- FURUPLA DiaphragmFor ordinary bicycles If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional ship... Read MoreMass (g) 470 Hose Length (mm) 600 Height (mm) 620 Maximum pressure (kPa) About 700 RoHS directive (corresponding to 10 substances) Correspondence Applicable tire valve English style Color yellowfrom S$29.99Min. 4 days
- Panaracer One-touch pumpA pump with a convenient base that can be attached to the pump with a single touch. Installation is as easy as pushing it into the valve, and removal is as easy as pushing the other side.Color Black Applicable tire valve English style Specification Filling pressure upper limit: 500kPa Included Accessories Floating ring adapter, ball adapter Material Resinfrom S$25.99Min. 3 days
- SAGISAKA SP Handy Pump PlasticUses engineering plastic with excellent durability. Compact and lightweight handy type. Can be used upright and easily pressurized. 4 types of adapters (2 types for English style, ball, float, etc.) are stored in the handle.Color Bluefrom S$15.99Min. 2 days
- Panaracer One-touch plastic pump with SGEasy lock just by inserting it into the bicycle valve Easy release by pressing the button on the opposite side of the valve opening. Of course, with an adapter that can also be used for balls and floats, it comes with safe personal liability insurance. The upper limit of air pressure is 500kpa. F... Read MoreSuitable Air Pressure (kPa) 500 Color Black Applicable tire valve English onlyfrom S$28.99Min. 5 days
- PALMY Steel pumpSG standard product Steel floor pump for English valve retractable foot pedalColor Black Applicable tire valve Britishfrom S$25.99Min. 6 days
- ESCO Hand-pushed air pump (yellow)With about half the power of conventional products, you can easily inflate cars, motorcycles, and bicycles.Dimension (mm) 204×664 Mass (g) 585 Hose Length (mm) 700 Esco Part No. EA919SD-15 Applicable tire valve English style, American style Color yellowfrom S$45.99Min. 6 days
- GIYO Aluminum floor pumpThe conventional dual-purpose base has been changed to a dragonfly base only. It is a high pressure type that is compatible with road bikes, and is made of light and strong aluminum. Uses a handle with rubber that is gentle on the palm and does not slip easily. Bicycle tire inflator * Yellow atta... Read MoreMaximum pressure (kPa) About 1100 Applicable tire valve English style Material Aluminum alloy / resin Mass (g) 800 Height (mm) 610 Hose Length (mm) 650 Surface Treatment Anodized Color Silver
- SAGISAKA Retro wind pumpRetro style pump. Dark blue Dedicated dragonfly mouthpiece that is easy to put in a small wheel bike There is a hole of about 10 mm in the upper part of the main body, and it can be stored using a hook such as the front door. SG standard certified product. For general bicycles (English valve) onl... Read MoreColor Dark blue Applicable tire valve English style Type For bicyclesfrom S$18.99Min. 5 days
- CRANK BROTHERS Click HP (with CO2 adapter) PumpA mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. Click HP is a high pressure compatible model.Air pressure 120psi/8.3bar Mass (g) 170 Overall Length (mm) 260 Applicable tire valve Buddhist style, American stylefrom S$86.99Min. 7 days
- CRANK BROTHERS Click floor pump with analog gauge + canisterSmart head: Buddhist & American compatible head You can easily inflate tubeless tires and install a burst tank (canister) that can be attached. This equipped with a burst tank (canister) that allows you to easily set up tubeless tires. Floor pumps are one of the most practical tubeless tire p... Read MoreDimensions (cm) 81×28×33 Specification Maximum air pressure: 11bar / 160psi Color Silverfrom S$479.90Min. 8 days
- Panaracer Panaracer plastic pumpLightweight resin floor pump. A light and easy-to-use floor pump that enables even lighter pumping than before. UK / US / French valve compatible base, with adapter for balls / floats Maximum air pressure 7 atm. Plastic pumpColor Black Applicable tire valve English, American, Frenchfrom S$29.99Min. 5 days
- Panaracer Aluminum Compact Floor PumpA pump that can be used in the UK, US, and France without the need for any adapters or clips. Resin floor pump with excellent cost performance. Can be used with all three valves. Upper limit of filling pressure 700kPa (English 500kPa)Maximum pressure (kPa) 700 Color Silver
- MonotaRO Bicycle Inflator with High Pressure Tank and Attachment with SG MarkWith a high-pressure tank, pumping is easy. It is compatible with American and English styles, so it is useful at home. For air filling * Be sure to check the condition of each part of this product and make sure that it is not damaged, deformed or loosened before use. * Do not use this product if... Read MoreMass (kg) 1.27 Hose Length (cm) 53 Overall Length (mm) 640 Maximum pressure (kPa) 800 Safety Valve 800kPa Applicable tire valve English style, American style attachement For balls, floats, vinyl boats Standard SG standard Material Steel / resin (grip part) Specification With high pressure tank
- CRANK BROTHERS KLIC CO2 adapterA CO2 inflator adapter that can be stored smartly in the click series. * Cannot be stored in the most basic click HV / HP.Material Resinfrom S$18.99Min. 8 days
- CRANK BROTHERS Gem floor pumpFloor pump with a colorful color lineup. It features a high-voltage / high-capacity switch that can be operated at your feet and a large analog gauge that is easy to see.Material Corrosion resistant aluminumfrom S$129.90Min. 8 days
- CRANK BROTHERS Click HV pumpClick HV is a high volume compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder with a large air volume of one stroke, which is ideal for mountain bikes, and allows air to enter quickly. Easily pump with the inclu... Read MoreMass (g) 124 Overall Length (mm) 220 Air pressure 7.6 atm Applicable tire valve Buddhist style, American style Included Accessories Frame fixing bracketfrom S$85.99Min. 7 days
- Panaracer High pressure compatible portable mini one-touch pumpUS / France One-touch base frame mounting bracket included High-pressure compatible mobile one-touch pump with gauge is now available! Pumping is light even at high pressure, and it can be used while touching the ground, making it easy to fill with air!Applicable tire valve American style, Buddhist style Color Silver Dimensions (cm) When stored: 19from S$57.99Min. 5 days
- CRANK BROTHERS Click hp pumpClick HP is a high pressure compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder that is ideal for road bikes and has a low air volume per stroke, allowing high pressure to enter easily. Easily pump with the incl... Read MoreMass (g) 115 Overall Length (mm) 220 Air pressure 9.6 bar Applicable tire valve Buddhist style, American style Included Accessories Frame fixing bracketfrom S$85.99Min. 7 days
- NOGUCHI Plastic floor pumpCompatible valves are English, American, and French. With adapter for ball and rubber boat.Overall Length (mm) 615 Hose Length (mm) 800 Maximum pressure (kPa) About 600 Color Blackfrom S$42.99Min. 7 days
- FURUPLA Diamond pump air pump for general bicycle dark blueMade of plastic, it is light and convenient. Excellent durability without rust. General bicycle (English style) tire inflator, wheelchair, etc. * Avoid direct sunlight during storage.Applicable tire valve English style Mass (g) 470 Trusco Part No. 853-5841 Body Height (mm) 620from S$639.90Min. 4 days
- CRANK BROTHERS Sterling floor pumpA stylish looking floor pump. It features a high-voltage / high-capacity switch that can be operated at your feet and a large analog gauge that is easy to see.from S$179.90Min. 8 days
- CRANK BROTHERS Sapphire floor pumpA floor pump with a large analog gauge on the base. It is easy to handle with a long hose, and has a head that can handle both Buddhist and American styles.Color MIDNIGHT BLACKfrom S$129.90Min. 8 days