A double-action handy air that can be inflated by pushing or pulling. It is also convenient for inflating floats and beach balls.
* The product size may differ slightly from the actual product, but please use the ones listed as a guide. * The color of the product may look different from the actua... Read More
The pressing force can be adjusted in 2 steps. The low pressure side is used during the initial air filling, and when the air filling becomes tight, switching to the high pressure side makes high pressure filling easier. It can be filled up to 8 atm and easily fills high pressure tires such as ro... Read More
Overall Length (mm) 280 Air pressure 8 atm Maximum pressure (kPa) 800 Color Black
Compact and lightweight aluminum portable mini one-touch pump. An extendable hose that does not damage the valve with excessive force. Light weight 85g. Includes attachment for attaching the bicycle frame. A convenient base that can be attached and detached with a single touch. It can be attached... Read More
Applicable tire valve American style, Buddhist style Maximum pressure (kPa) 800 Dimensions when Folded (mm) 170 Mass (g) 85 Material Aluminum
The gauge is on the top, making it easy to see the air pressure. Compatible with English, American, and Presta valves. The long hose makes it easy to operate. Includes multipurpose adapter.
Color Black Air pressure (kPa [psi]) Injectable: about 1200 (174) / 12BAR
Highly efficient 2WAY mini pump that can be filled with air even when pushed or pulled The tip of the handle rotates and transforms into a shape that is easy to pump. Can be easily switched to American or Presta valve with a bracket that can be fixed to the bottle cage dowel
Air pressure 100psi (max) Mass (g) 130 Size 240 Maximum pressure (kPa) 680 Material Aluminum / resin Color Black Applicable tire valve Buddhist style, American style
With gauge. Efficient inflating is possible by adopting a 2-way method that allows air to enter even when pushed or pulled. The T-shaped handle uses soft rubber, and the fit of the hand is good, and only the handle moves, so your fingers will not get caught. When not in use, the handle and body a... Read More
Air pressure 120PSI Overall Length (mm) 295 Maximum pressure (kPa) About 800 Color Silver
Introducing a pump that can be used in the UK, US, and France without the need for any adapters or clips! Resin floor pump with excellent cost performance Resin floor pump Upper limit of filling pressure 700kPa (English 500kPa) UK / US / France support
A high-pressure compatible model is now available for the portable mini one-touch pump. Adopting a new cylinder structure, pumping is light even at high pressure! High-pressure compatible portable mini one-touch pump US / France one-touch base Frame mounting bracket included High-pressure compati... Read More
With a tank, you can easily inject air. Safety design with pressure safety valve. Comes with an adapter for balls, floats, air mats, etc. The long hose makes it easy to operate. Compatible with English and American valves.
Dimensions, Width W x Depth D x Height H (mm) 220 x 60 x 645 (body only)
Air pressure adjustment pump for suspension with gauge. By adopting "Universal Head", you can easily fix the head. Lightweight and slim design that is convenient to carry with a retractable hose. A grip that is gentle on the hands and has a stylish design. The "air control button&q... Read More
Dimension (mm) (Mobile) 250 Mass (g) 215 Maximum pressure (kPa) About 2000 Material Aluminum alloy / resin Applicable tire valve American style Surface Treatment Anodized Color Silver
Includes adapters for English, French, and American style balls and floats. Telescopic body provides excellent operability. Pump holder is included and can be fixed to the frame's hottle cage mounting pedestal. As it is made of resin, it is light and does not rust.
Maximum pressure (kPa) About 600 Mass (g) 120 Dimensions, Width W x Height H x Length L (mm) 60×34×215
With a tank, you can easily inject air. Comes with an adapter for balls, floats, air mats, etc. The long hose makes it easy to operate. Compatible with English and American valves.
Dimensions, Width W x Depth D x Height H (mm) 195 x 100 x 610 (body only) Air pressure (kPa [psi]) Injectable: about 800 (116) / 8BAR
Check the air pressure with a pressure gauge! Put in the proper air pressure and drive comfortably. Compatible with English, American, and Presta valves. The three valve-compatible caps eliminate the need for troublesome work of reversing the packing when injecting. Includes multipurpose adapter.
Air pressure (kPa [psi]) Injectable: about 1000 (145) / 10BAR
An epoch-making pump that can easily pressurize up to 1000kPa (10kgf / cm 2 ) with high pressure both vertically and horizontally. With one touch, the hose can be taken in and out of the main body. With a belt that is easy to install. The adapter can be easily attached and detached simply by turn... Read More
A low-priced hand pump made in Italy that uses nylon material and is affordable. Compatible with 7 atmospheres. For Presta valve only. Ultra-compact size that is convenient to carry. Super lightweight 35g. Includes an attachment for attaching to a bicycle. A rotary inlet cover that prevents water... Read More
Overall Length (mm) 155 Diameter (Φmm) 18 Maximum pressure (kPa) 700 Mass (g) About 35 Specification Atmospheric pressure: 7 atm (= 100PSI) Applicable tire valve French bulb
Comes with a mini pump frame mount clip specializing in portability and can be attached to the bottom of the bottle gauge.
Mass (g) 105 Overall Length (mm) 200 Maximum Compression Pressure (kPa) 690 Applicable tire valve American style / Buddhist style Specification With frame mount clip
Click HP is a high pressure compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder that is ideal for road bikes and has a low air volume per stroke, allowing high pressure to enter easily. Easily pump with the incl... Read More
Air pressure 120psi/8.3bar Mass (g) 142 Overall Length (mm) 260 Applicable tire valve Buddhist style, American style
Click HP is a high pressure compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder that is ideal for road bikes and has a low air volume per stroke, allowing high pressure to enter easily. Easily pump with the incl... Read More
Air pressure 120psi/8.3bar Mass (g) 128 Overall Length (mm) 260 Applicable tire valve Buddhist style, American style
Click HV is a high volume compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder with a large air volume of one stroke, which is ideal for mountain bikes, and allows air to enter quickly. Easily pump with the inclu... Read More
Mass (g) 186 Overall Length (mm) 260 Air pressure 7.6 atm Applicable tire valve Buddhist style, American style
Click HP is a high pressure compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder that is ideal for road bikes and has a low air volume per stroke, allowing high pressure to enter easily. Easily pump with the incl... Read More
Mass (g) 170 Overall Length (mm) 260 Air pressure 9.6 bar Applicable tire valve Buddhist style, American style
It can also be used as an ultra-small pocket pump + inflator. Corresponding valve: American style only (However, a Buddhist to American style conversion adapter is attached.) Because it is ultra-small, it can be stored in a saddle bag.
Pressure resistance (psig) 160 (11 bar) Dimension (mm) 21×36×124 Mass (g) 68 Specification American pocket pump Material (Body) CNC aluminum
Click HP is a high pressure compatible model. A limited number of chic and beautiful midnight black colors are available for hand pumps that are popular for their ease of use and simple and stylish design. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into pla... Read More
Mass (g) 115 Overall Length (mm) 220 Air pressure 9.6 bar Applicable tire valve Buddhist style, American style
No clasp replacement work. Easy lock just by turning the body. Easy-to-grip T-shaped handle. Light and rust-proof plastic body. Compatible with English, American, and Presta valves. A portable pump with an adapter for balls and floats.
A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. Click HP is a high pressure compatible model.
* The hose of this product does not have an air pressure meter.
Mass (g) 115 Overall Length (mm) 220 Bolster French bulb
A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. Click HV is a high volume compatible model.
Mass (g) 150 Overall Length (mm) 260 Bolster French bulb
A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. Click HP is a high pressure compatible model.
Mass (g) 142 Overall Length (mm) 260 Bolster French bulb
Click HP is a high pressure compatible model. A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. A cylinder that is ideal for road bikes and has a low air volume per stroke, allowing high pressure to enter easily. Easily pump with the incl... Read More
Air pressure 120psi/8.3bar Mass (g) 170 Overall Length (mm) 260 Applicable tire valve Buddhist style, American style
A mini pump with an ergonomic handle and a retractable hose on the body that snaps into place with a magnet. Click HV is a high volume compatible model.
Mass (g) 124 Overall Length (mm) 220 Bolster French bulb