Compatible with American and Presta valves without changing the base. Since it uses a high mount air gauge, it can be installed at the handle position on the top of the pump to improve visibility during work. Since it uses a long hose, you can inject air while hanging it on the maintenance stand.... Read More
Mass (g) 1600 Dimensions, Width W x Depth D x Height H (mm) 240×150×650 Applicable tire valve American style, Buddhist style Color Silver
Air can be put in up to 160 PSI. Easy-to-read meter. Compatible with British, American and French valves.
* The air gauge does not operate when used with an English valve.
Air pressure 160PSI Overall Length (mm) 660 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Material Iron
Easy-to-use resin pump with air pressure gauge. Easy-to-use long hose.
Filling pressure (Mpa) 0.7 (English 0.5) Hose Length (mm) 1000 Color Black Specification Clip for infant car with gauge Included Accessories English valve clip Material Resin Applicable tire valve UK, US, France
An aluminum floor pump with a large gauge that is easy to see. The mouthpiece is a double-ended type compatible with Schrader valves and Presta valves that fix the valve with a lever. Comes with a clip-type English valve attachment. It is a high pressure specification that is also compatible with... Read More
Mass (g) 1000 Height (mm) 620 Hose Length (mm) 800 Maximum pressure (kPa) About 1100 Material Aluminum alloy / resin Surface Treatment Anodized Color Silver
New SG standard compliant product. High pressure compatible (up to 1000kpa) Compatible with French / American / English valves By making the cylinder diameter smaller than conventional products, it is compatible with high-pressure road cycle vehicles (up to 1000 kpa). With a high-precision pressu... Read More
Mass (kg) 0.8 Maximum pressure (kPa) 1000 Air pressure 145PSI Hose Length (mm) 570 (including base) Material (Main Unit) Aluminum Main Unit Dimensions, Width W x Depth D x Height H (mm) Approx. 220 × 115 × 630
Steel body. With gauge. Uses a clever valve compatible with US and French valves. English style can be supported by using the attached clip.
* The air gauge does not operate when used with an English valve.
Air pressure 160PSI Overall Length (mm) 620 Maximum pressure (kPa) About 1100 Hose Length (mm) About 920 Color Silver
Light and durable. Convenient to carry. Excellent durability without rust. Widely used with an adapter. It can be easily pressurized to high pressure. With an accumulator that reduces pressurization. With high-performance pressure gauge.
For bicycles (American style), motorcycles, and automobiles... Read More
Specification 6 types of adapters Height (mm) 640 Mass (g) 680 Hose Length (cm) 70 Maximum pressure (kPa) About 1200 Applicable tire valve American style Material Glass fiber reinforced polypropylene
The one-touch pump has a base for English and French. A cylinder with light pumping even at high pressure has been adopted, making it even easier to use. With American adapter gauge
Included Accessories American valve adapter Material (Main Unit) Cylinder / aluminum, handle / elastomer Filling pressure (Mpa) Max 1.1 (English 0.5) Color Silver Applicable tire valve UK, US, France Specification With gauge With air release button
Aluminum floor pump that supports the work of pushing up the bead of a tubeless tire It is possible to push up the bead of a tubeless tire by storing air in the tank next to the cylinder and releasing it at once. "For tank" mode that stores air in the tank and normal Easy operation with... Read More
Hose Length (mm) About 1250 Height (mm) About 690 Material Aluminum Color Black
Adopts an auto head compatible with Presta valves and Schrader valves Compatible with all English, American, and French valves (* When using for an English valve, attach the attached English valve clip.) Easy-to-read air pressure gauge for safe and secure air pressure management Long hose specifi... Read More
Color yellow Included Accessories English valve clip
Lightweight floor pump with aluminum body. Compatible with both American and English styles. With stainless gauge (pneumatic). The wood handle is easy to put in force, and the base (foot part) has a brightly colored anodized finish in the shape of FISH (fish).
Material (Body base) Aluminum Mass (kg) 1 Height (mm) 556 Head specifications Free turn dual head valve Material (Handle) Hickory wood, ergonomic design
Comfortable driving with proper air pressure. Because it can be folded into a small size, it is suitable for leisure activities such as swimming in the sea. Convenient to carry. The long hose makes it easy to operate. Compatible with English and American valves. Multipurpose adapter included
Mass (g) About 1015 Storage Size, Width W x Depth D x Height H (mm) Approx. 93 × 250 × 74 Color Black
It combines colorful and cute colors with detailed functions and ease of use. ・ The function is the same as the high-end model "KLIC FLOOR PUMP (click floor pump)", and it is a floor pump with high cost performance. ・ Equipped with a high pressure / high volume selector switch tha... Read More
Floor pump that can switch between high pressure and high volume ・ Equipped with an analog air pressure gauge around the center of the cylinder that makes it easy to see and intuitively grasp the air pressure. -The stand with legs spread in three directions is extremely stable. -The hose can be ... Read More
Comfortable driving with proper air pressure. Because it can be folded into a small size, it is suitable for leisure activities such as swimming in the sea. Convenient to carry. The long hose makes it easy to operate. Compatible with English and American valves. Multipurpose adapter included
Mass (g) About 400 Storage Size, Width W x Depth D x Height H (mm) Approx. 120 × 75 × 155 Color Black
A floor pump equipped with an analog air gauge and a tubeless tire canister. Magnetic head. A hose is built in the main body. High stability based on tripod. Includes burst canister tank to raise the bead of tubeless tires. The canister tank is removable.
Air pressure 160PSI/11bar Applicable tire valve Rice, buddha
English and Buddhist one-touch pumps US style can be supported by the accessory US style adapter. Large and easy-to-read gauge can support up to 700kPs. Ideal for cross bike users at an affordable price
A one-touch pump that can be attached to a valve simply by inserting it. The base is now compatible with English and Presta valves, eliminating the need for English valve clips. The handle with rubber grip and the large footstep with a sense of stability further improve usability. By improving th... Read More
Color Black Applicable tire valve English, American and French
A pump with a convenient base that can be attached to the pump with a single touch. Installation is as easy as pushing it into the valve, and removal is as easy as pushing the other side. There is an air release button at the bottom of the gauge, and you can also adjust the air pressure.
Color Silver Suitable for (Valve) English, US, French Included Accessories English valve clip Material Aluminum Hose Length (mm) 1100 Maximum pressure (kPa) 1100
A general type that uses lightweight and highly durable aluminum for the body. The foot step has an accessory case and a tire lever case, so it can be used very conveniently. The upper limit of air pressure is 160psi. Auto head for US and France.
Overall Length (mm) 670 Hose Length (mm) 800 Maximum pressure (kPa) About 1100 Material (Body) Aluminum
A floor pump that collects the elements necessary for the rigorous work of professional mechanics, such as a highly stable base, an easy-to-read gauge, and a large handle with a soft touch that is easy on the hands. The foot pad is foldable and does not get in the way when stored or moved. The he... Read More
Mass (kg) 1.5 Suitable for American valve, French valve
A 100 cm long hose with outstanding usability. Easy pumping with built-in tank. Made of rust-free resin, it is light and durable. Compatible with English, American and Buddhist styles! Comes with a float and ball adapter.
Dimensions, Width W x Depth D x Height H (mm) 216×95×574 Mass (g) 705
Durable metal (aluminum) floor pump. By storing the rotary air pressure gauge integrated with the foot step and the handle part, it becomes a straight shape, and if you use the attached storage bracket, you can hang it on a wall etc. You don't have to worry about where to put it. A flip head ... Read More
Included Accessories Storage bracket, English valve clip Material Aluminum Color Silver
A floor pump with an air gauge that boasts a maximum air pressure of 160 PSI, which is the strongest class in the pump series. Maintenance that everyone, from beginners to advanced bicycles, must do. That is "inflator". We have prepared a floor pump with a gauge to make this daily infla... Read More
Measurement Range 60~160PSI Mass (g) About 0.9 Dimensions, Height H x Width W x Depth D (cm) About 62 × 24 × 12 Color Black Material plastic Measurement accuracy ±8%
It can be operated with weight like a floor pump. Morph series that is easy for women to use. A base that can be rearranged into American / Buddhist style. Can be filled up to 160psi, with dial gauge (openable and closable) Hose mount that can rotate 360 ° Aluminum body T type grip that is easy t... Read More
Mass (g) 280 Dimension (mm) 322×58×30H Included Accessories Frame mounting clamp
A durable and long-lasting high-pressure floor pump that uses iron for the pump body. There are two types: English / American / French valve compatible base type (product number: BFP-SGTW1) and Presta valve type (product number: BFP-SGTW2).
Floor pump with a large and easy-to-read gauge. The head uses the same type of gripped head as the PFP-7. The legs can also be folded, and it is easy to store, making it ideal for outdoor use.
Maximum Compression Pressure (kPa) 1100 (160psi, about 11kgf / cm2) Type of Valve American style / Buddhist style
A floor-type lightweight inflator that supports American and Buddhist styles. Excellent stability with a large pedestal. Corresponds to English style by using the dragonfly base sold separately. The maximum atmospheric pressure is 160Psi (1100kpa / 11bar).
Ideal for inflating sports bikes.
Maximum pressure (kPa) 1100 Handle Width (mm) 215 Step length (mm) 235 Overall Length (mm) 610 Hose Length (mm) 630 Mass (g) 855 Applicable tire valve American style / Buddhist style Color Black Material plastic
A high-performance floor pump with excellent durability that uses steel for the pump body. Since it is a large step, stable and smooth inflating is possible. A pressure gauge is located near the handle, making it easy to check the air pressure. Auto head for US and France (France cannot be used).... Read More