Foot Bicycle Pumps
The compressor type is an electric air pump. Mainly used for air filling of leisure goods such as bicycles, motorcycles and balls. Battery-type or rechargeable compressor-type air pumps that are often used at home are attractive because they can be easily carried around. In addition, a stationary compressor type air purifier that can be installed in various bicycle parking facilities such as commercial facilities may be installed for the purpose of increasing the number of bicycle users. Select each compressor type in consideration of usage and ease of maintenance.
Other Related Pages
- MonotaRO Bicycle Tire Pump Foot-Operated Tank Built-In Single Cylinder Type with SG MarkIt is an SG standard compliant product that you can use with confidence. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for v... Read MoreMaximum pressure (kPa) 700 Mass (g) 930 Dimensions, Width W x Depth D x Height H (mm) 94 x 245 x 75 (when used: 215) Hose Length (mm) About 550 Standard SG compliant product Key Cylinder Single Material (Main Unit) Steel
- MonotaRO Air pump for motorcycle double cylinder typeSince it is a built-in tank type, it can be easily inflated. You can use it comfortably because you step on the pedal to let in air. With a pressure gauge, you can see the air pressure at a glance. It is safe with non-slip. Since it comes with 4 types of adapters, it can be used for various purpo... Read MoreDimensions, Width W x Depth D x Height H (mm) 148 x 290 x 80 (use: 243) Mass (g) 1660 Maximum pressure (kPa) 700 Hose Length (mm) About 550 Applicable tire valve English adapter included Material (Main Unit) Steel Key Cylinder double Measuring Accuracy ±50Kpa
- Panaracer Foot Pump SA large and easy-to-read foot pump with an air pressure gauge. SG (Product Safety Association) standard product. Compatible with British, American and Presta valves. With adapter for balls and floats.Dimensions, Width W x Depth D x Height H (mm) 170×130×245 Hose Length (mm) 400 Maximum pressure (kPa) 500 Mass (g) About 680 Standard SG compliant product
- CYQUA Cyc-Off Pump Single (Stepping MACHO, Foot-Operated)High-precision meter and high-rigidity frame !! Easy for women !!! Safe and secure as it is non-slip.Mass (kg) 1.1 Main Unit Dimensions, Width W x Depth D x Height H (mm) 250×90×80 Maximum pressure (kPa) 500 Standard New SG standard compliant product Key Cylinder Single Material (Main Unit) Steel
- SAGISAKA Super Cal Foot Pump Boxed SG StandardSG standard certified product. With leisure nozzle and storage case. The response is light. An English / American valve compatible pump.Color Blackfrom S$28.99Min. 2 days
- SAGISAKA Mini foot pump with gaugeWith leisure nozzle for general vehicles. An English / American valve compatible pump.Maximum pressure (kPa) 120 Color Black Applicable tire valve English style, American stylefrom S$26.99Min. 5 days
- DAIJI INDUSTRY (Meltec) Inflator Foot Pump Foot-Operated Single CylinderWith a pressure gauge that shows the air pressure Compact design that is convenient to carry. Widely used motorcycle (nozzle not required) With nozzles for bicycles, floats, and balls (3) Air is full just by stepping lightly! With 3 nozzles (for bicycles, balls, floats and rubber boats) Tire in... Read MoreMass of Main Unit (kg) About 0.85 Hose Length (mm) About 600 Maximum pressure (kPa) About 700 Key Cylinder Single
- DAIJI INDUSTRY (Meltec) Foot pump, high pressure, SG standard compliant productJust press it lightly to inflate it. Maximum pressure: 1000kPa US type mouthpiece specifications High pressure sturdy frame SG standard compliant product * Do not leave it in direct sunlight or expose it to rain. *The scale of the pressure gauge is only a guideline. Accurately measure the tire pr... Read MoreMaximum pressure (kPa) 1000 Hose Length (mm) 530 Applicable tire valve American style Material Steelfrom S$34.99Min. 5 days
- EMERSON Emerson Cyqua Foot Pump Single Step Macho X Cross SBEasy to see!! Pressure gauge kPa & psi display Ideal for cross bikes One-touch mounting with a multi-head with a convenient reference pointer!! Compatible with American, English, and Presta style valves Convenient storage! Comes in a plastic case that fits neatly in a shoe boxMass (kg) 1 Body dimensions (width W x height H x depth D) (mm) 250×80×90 Maximum pressure (kPa) 800(120psi) Included Accessories Adapter: For rubber balls and leisure Conform to English/US/Presta style tube valve Color Sand beige Material (Main Unit) Steelfrom S$36.99Min. 5 days
- DAIJI INDUSTRY (Meltec) Inflator Foot Pump Foot Operated Twin CylinderFoot-operated pneumatic foot pump With a pressure gauge that shows the air pressure. Compact design that is convenient to carry. Includes 3 nozzles for bikes (no nozzle required), bicycles, floats, and balls, which can be used for a wide range of purposes. Since it is twin power, you can easily f... Read MoreDisplay Pressure Range (kPa) 0~700 Mass of Main Unit (kg) About 1.2 Hose Length (mm) About 600 (air hose) Maximum Pressure (kPa) About 700from S$26.99Min. 2 days
- EMERSON Emerson Psyqua Foot Pump Single Stomping Macho X Cross BKEasy to see!! Pressure gauge kPa & psi display Ideal for cross bikes One-touch mounting with a multi-head with a convenient reference pointer!! Compatible with American, English, and Presta style valves Convenient storage! Comes in a plastic case that fits neatly in a shoe boxMass (kg) 1 Body dimensions (width W x height H x depth D) (mm) 250×80×90 Maximum pressure (kPa) 800(120psi) Included Accessories Adapter: For rubber balls and leisure Color Black Conform to English/US/Presta style tube valve Material (Main Unit) Steelfrom S$36.99Min. 5 days
- BAL OHASHI High pressure foot pump twin cylinderEasy pedaling Easy to step on Air inflator with long air hose Inflator without worrying about the position of the tire valve (27-inch bicycle compatible)Mass (kg) 1.95 Maximum pressure (kPa) 1000 Dimensions, Width W x Depth D x Height H (mm) 138 x 310 x 83 (up to 230 when used) Hose Length (mm) 700 Applicable tire valve English style Key Cylinder TwinDiscontinued
- DAIJI INDUSTRY (Meltec) Pneumatic foot pump singleJust step on it lightly and the air is full! With a pressure gauge that allows you to see the air pressure at a glance Compact design that is convenient to carry. Wide range of applications, with nozzles for bicycles, motorcycles, floats, and balls.Dimensions, Width W x Depth D x Height H (mm) 248×89×232 Hose Length (mm) 450 Maximum Pressure 700kPa Mass (g) About 800 Key Cylinder SingleDiscontinued
- BAL OHASHI Suisui foot pumpCompact and lightweight, simple foot pump Easy setting for air valve! 700mm long hose Easy to step on! Rubber pedal Maximum pressure about 600kPa Includes 4 types of adapters Can be used for motorcycles, bicycles, wheelchairs, leisure goods, etc.Mass (g) 950 Hose Length (mm) 700 (effective length) Applicable tire valve English style Maximum pressure (kPa) 600 Dimensions, Width W x Depth D x Height H (mm) 90×248×74Discontinued
- NEO KIKAKU Bicycle foot pump NEO3It is a stepping type and can be easily stored in a pumping compact.Maximum Pressure (MPa) 500 Hose Length (mm) 550 Mass (g) 900 Applicable tire valve English style, American style Material SteelDiscontinued
- MonotaRO Foot-operated air pumpStepping on the pedal makes it easier to inflate. SG standard compliant product. For bicycles, leisure goods, etc. * Do not use for anything other than its intended purpose.Hose Length (cm) About 56 Maximum pressure (kPa) 700 Size (mm) 245×145×80 Mass (kg) 1.19Discontinued
- DAIJI INDUSTRY (Meltec) Foot pumpWith a pressure gauge that shows the air pressure. Compact design that is convenient to carry. Twin power with nozzles (3) for bicycles, floats, and balls makes it easy to fill up! Bicycle, bikePressure (kPa) (Max) 700 Mass (kg) 1.3 Main Unit Dimensions, Width W x Depth D x Height H (mm) 250×139×232 Hose Length (mm) 600 Key Cylinder TwinDiscontinued
- Panaracer Foot pumpA convenient multi-purpose pump that can be used as a floating ring.Maximum pressure (kPa) 500Discontinued
- BAL OHASHI Foot Pump with High Pressure TankBuilt-in high-pressure tank Compatible with all American, English, and French valves Can also be used for automobiles, motorcycles, bicycles, and sports bikes. With 3 types of adapters (ball needle, small leisure <thick> / <thin>) With a large and easy-to-read pressure gauge, which is... Read MoreMass (kg) 1.9 Maximum pressure (kPa) 1000 Hose Length (mm) 700 (effective length) Applicable tire valve American / English / BuddhistDiscontinued
- CYQUA High pressure foot pumpNew SG standard compliant product. Compatible with French / American valves and comes with an English adapter. Comes with a carry bag that fits in a shoe box. By making the cylinder diameter smaller than the conventional product, it is compatible with high-pressure road cycle vehicles (up to 1000... Read MoreMass (g) 980 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 250 × 90 × 85 Hose Length (mm) Approx. 560 (including base) Material (Main Unit) SteelDiscontinued
- BAL OHASHI High pressure foot pump elephant blister typeBuilt-in high-pressure tank, twin cylinder system. 700mm long air hose. It can also be used for automobiles, motorcycles, and cultivators. With 5 types of adapters.Mass (kg) 1.95 Maximum pressure (kPa) 1000 Dimensions, Width W x Depth D x Height H (mm) 138×310×83 Key Cylinder TwinDiscontinued
- CAPTAIN STAG Only foot pumpA compact inflator made of light resin. Compatible with English and American valves.Mass (g) 235 Storage Size, Width W x Depth D x Height H (mm) 110×66×133 Dimensions, Width W x Depth D x Height H (mm) 200×66×230Discontinued
- DAIJI INDUSTRY (Meltec) Foot pumpWork can be done easily with a foot-operated type. Light and compact, it is convenient to carry. Simple and functional design. Accessories are also neatly stored. Supports a wide range from soccer balls to bicycles.Mass (g) 265 Output cord length (m) About 1.5 Hose Length (mm) (Air hose) 450 Main Unit Dimensions, Width W x Depth D x Height H (mm) 110 x 67 x 218 (when stretched: 130) Power Cable (m) About 1.5 Included Accessories 3 nozzlesDiscontinued
- BAL OHASHI High pressure foot pump + twin cylinderBuilt-in high-pressure tank Twin-cylinder system Twin cylinders increase the amount of air and inflate faster. Compatible with all US, English, and French valves. Can also be used for automobiles, motorcycles, bicycles, and sports bikes. 700mm long air hose With a large and easy-to-read pressure ... Read MoreMaximum pressure (kPa) 1000 Mass (kg) 2.4 Hose Length (mm) 700 (effective length) Applicable tire valve American / English / BuddhistDiscontinued
- CAPTAIN STAG Foot pumpIt is a foot-operated inflator. Gauge display 700 kg Pascal. Compatible with American and English valvesDimensions, Width W x Depth D x Height H (mm) 90×345×265 Mass (g) 920Discontinued