Electric Bicycle Pumps
The compressor type is an electric air pump. Mainly used for air filling of leisure goods such as bicycles, motorcycles and balls. Battery-type or rechargeable compressor-type air pumps that are often used at home are attractive because they can be easily carried around. In addition, a stationary compressor type air purifier that can be installed in various bicycle parking facilities such as commercial facilities may be installed for the purpose of increasing the number of bicycle users. Select each compressor type in consideration of usage and ease of maintenance. ?
Other Related Pages
- AIRREX (Anest Iwata) Dry Cell Type Air Pump"AIR REX" is a DIY brand of Anest Iwata, a mobile phone type. An oil-free type that does not use compressor oil and is easy to maintain. Battery-powered. Suitable for inflating bicycle tires (English / American) and balls. With LED light (dry batteries sold separately) * Do not use for ... Read MorePower Supply AA batteries x 8 Mass (g) 430 (including batteries) Applicable tire valve English style, American style Main Unit Dimensions, Width W x Depth D x Height H (mm) 140×35×90 Included Accessories Bicycle chuck, ball nozzle Maximum Pressure (MPa) 0.6 Mass of Main Unit (kg) 0.29 Specification With light Continuous Operating Time (minutes) 5
- SHINYA Bicycle air pump Genki 21 Anchor mounting bracket* Two metal fittings are required for each main unit.Suitable for For KC210from S$22.99Min. 6 days
- Park Tool Inflator headInflator head that allows quick and easy air pressure adjustment. You can switch between American and Buddhist styles just by turning the tip. Please use it by attaching it to your compressor.Connection Thread 1/4 inch NPT (Body side: female thread)Discontinued
- ANEST IWATA CAMPBELL Cordless compressorMobile type. An oil-free type that does not use compressor oil and is easy to maintain. Charged with household power supply AC100V, car power supply DC12V (cannot be used with AC100V connected) It has a built-in 4.5Ah battery and a DC12V power supply.Hose Length (cm) 50 Maximum Pressure (MPa) 0.95 Main Unit Dimensions, Width W x Depth D x Height H (mm) 290×150×220 Mass of Main Unit (kg) 3.9 Applicable tire valve English style Specification With pressure gauge and illumination Power Input (V) DC12 Continuous Operating Time (minutes) 15Discontinued