Pump Accessories
Pneumatic accessories are products such as caps that are attached to a pneumatic pump. There are adapters for converting to English valves and other American and French air pumps, and nozzles for balls and other leisure goods. There are various accessories such as replacement parts depending on the application, so attach a cap suitable for the valve type to the end of the hose. Take advantage of your own inflator to make it more convenient and comfortable to use. ?
Other Related Pages
- WINTEC Dragonfly cap (for adapter)It is a base with adapter specifications. It is a replacement part for the base.Color Black Applicable tire valve For English
- MonotaRO Air chuck short type Bicycle compatibleIt is a short type that is easy to use and supports sockets that are convenient for connection. bicycle * It may not be available depending on the model. * Do not use for anything other than air filling.Regular Working Pressure (MPa) 0.1~0.5 Maximum Operating Pressure (MPa) 0.7 Overall Length (mm) 65 Suitable Fluid Air Material Body: Brass Plug: Steel Type Close Applicable tire valve English style Type of Connection One-touch coupler
- FLINGER Valve Adapter (French Type→ American Type)Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.Mass (g) 6 Material Brass Type Convert from French to American Color Gold
- Panaracer Valve Conversion AdapterAdapter to convert English valve to Schrader valve-. After conversion, you can easily put in air. * Cap gauge is not included.
- CAPTAIN STAG Valve conversion adapterIt is an adapter that converts the Presta valve to English. It can run while attached to the valve.Material Brass (nickel plating)
- WINTEC Lever type baseIt is a replacement part for the base.Color Black Type Lever type Suitable Model WINTEC Pump with tank
- FLINGER Valve adapter (French → English)Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.Material Brass Type Convert from French to English Color Gold
- CAPTAIN STAG Pump base <Register port for dual-purpose base>Applicable tire valve For English Dimensions, Width W x Length L (mm) 15×60
- Panaracer Air Check Adapter (With Cap Gauge)It is an adapter that converts an English valve to a Schrader valve. After conversion, air can be easily introduced and the air pressure can be measured correctly. With a cap gauge that shows the decrease in air pressure at a glance, you can easily check the air.Applicable tire valve American style
- GIYO Valve adapter (English → American)Convert English valve to Schrader valveColor Silver
- PALMY Resin dragonfly capSchrader valve pump compatible with English valves. For English valvesColor Black Material Resin
- WINTEC Valve AdapterYou can change the tip to English by using an adapter.Color Silver
- Panaracer BFP-EA2 English clip 2 (American base → English base)A conversion adapter that makes a pump (inflator) compatible with Schrader valves compatible with English valves (converts Schrader valves to English valves). Compatible with all Panaracer pumps except iron pumps. Repair parts for BFP-N02AGF-S (variable floor pump) and BMP-N21AGF-S (variable floo... Read MoreColor Black
- Kawabata Mold Mfg. Easy Air Chuck Repair PackingEasy air chuck Repair rubber parts Dedicated packing suitable for English, Buddhist, and American styles * It is a special product for easy air chuck.
- CAPTAIN STAG Valve conversion adapterIt is an adapter that converts a Schrader valve to an English style. Just screw it into the valve.Material Brass (nickel plating)
- WINTEC Nozzle set for leisureNozzle 4P set used for leisure goods・ For boats ・ For balls ・ For floats ・ US → English conversion adapter
- CAPTAIN STAG Nozzle 4-piece setA set of base, ball adapter, float adapter, and boat adapter. * The color of the product image and the content may differ.Mass (g) 20 Dimension (mm) 60、40、30 Material Nylon, brass, polypropylene
- KINKI FACTORY Air chuckFor injecting air exclusively for bicycles.Size 1/4 Type of Connection Screw type Trusco Part No. 805-0727 Type Close
- Panaracer French valve adapterAir can be filled with the mouthpiece of the adapter pump (inflator) that converts the presta valve of the bicycle tube to the Schrader valve. For bicycle tubes (presta valve) onlyMaterial Brassfrom S$4.29Min. 2 days
- BeHAUS Air chuckFor bicyclesOpening Diameter (Air supply) G1 / 4 Mass of Main Unit (g) 70 Suitable Fluid Air Type Close Type of Connection One-touch coupler Included Accessories With coupler plug G1 / 4
- CAPTAIN STAG Dragonfly clasp for dual purpose capIt can also be used for infant cars.Mass (g) 20 Dimension (mm) 75from S$9.79Min. 2 days
- BeHAUS Air chuckFor inflating bicycles.Opening Diameter (Air supply) G1 / 4 Mass of Main Unit (g) 50 Suitable Fluid Air Type Close Type of Connection Hose joint Material (Main Unit) Steel (nickel plating)from S$15.99Min. 2 days
- SAGISAKA Pump base small diameter compatibleFor both British and American caps It is a part for a pump.Conform to British and American
- DIA-COMPE Top cap for AL TOP CAP 1-1 / 8Size 1-1 / 8 inch Material Made of aluminium
- Park Tool Shop inflatorAn inflator head that allows you to inflate bicycle tires and adjust the air pressure quickly and easily. The main body has also been made lighter with hooks and hook holes that are convenient for storage. Switching between American and Buddhist styles is done automatically, and the tip is movabl... Read MoreApplicable tire valve American style, Buddhist style Included Accessories Universal type plug Maximum Compression Pressure (kPa) 1100from S$299.90Min. 5 days
- BARBIERI Pump holderHolder for attaching the BARBIERI hand pump to the bicycle frame pedestalfrom S$2.09Min. 2 days
- TRUSCO Tire chuck for bicycleSuitable for filling tires.Suitable for For bicycles Hose Connection 7.9mm Overall Length (mm) 64 Trusco Part No. 352-3420 Mass (g) 62 Type of Connection Hose nipple type
- IZUMI Air chuck (for bicycle / round type)The valve base of the head and the pipe are at right angles, making it ideal for bicycles.Type Single-ended, gripless round typefrom S$22.99Min. 4 days
- HKH Tire chuckFor bicyclesType Close Type of Connection Hose direct connection Compressed Air Connection Φ7.9 Material Brass (nickel plating) Overall Length (mm) 64 Mass (g) 62 Maximum Operating Pressure (MPa) 1from S$13.99Min. 11 days
- Kawabata Mold Mfg. Easy air chuck twin head (plug type)Linei original model with a gentle curved grip part The gentle curved shape improves the ease of holding and gripping the valve, improving work efficiency. One side of the twin head is based on the English valve with high usage rate. 2WAY type that corresponds to English, French, and American val... Read MoreType of Connection Plug type
- Kawabata Mold Mfg. Simple air chuck twin head (screw type)Linei original model with a gentle curved grip part The gentle curved shape improves the ease of holding and gripping the valve, improving work efficiency. One side of the twin head is based on the English valve with high usage rate. 2WAY type head nozzle compatible with English, French, and Amer... Read MoreType of Connection Screw typefrom S$34.99Min. 4 days
- DIA-COMPE Top cap AL TOP CAP for 1 inchSize 1 inch Material Made of aluminiumfrom S$7.99Min. 7 days
- Rinei Easy air chuck with 3m hose (plug type)Linei original set air chuck with Mach's high-grade hose and plug-type simple air chuck assembled with Mach's high-quality coupler The air chuck has a deep head nozzle diameter and firmly catches the tip of the valve, and the grip part covered with rubber is easy to hold. The gentle curve... Read MoreType of Connection Plug type Hose Length (m) 3from S$129.90Min. 4 days
- CAPTAIN STAG Inflator Pump ValveFor English valves only. Inflatable by inserting the base into the hoseMass (g) 20 Dimension (mm) 60×20 Material Iron
- Panaracer Long Hose SetBFP-PGAB1-LH and BFP-PGAY1-LH repair parts Long hose set with mouthpiecefrom S$9.49Min. 6 days