Bicycle Pump Nozzles
- WINTEC Dragonfly cap (for adapter)It is a base with adapter specifications. It is a replacement part for the base.Color Black Applicable tire valve For English
- WINTEC Lever type baseIt is a replacement part for the base.Color Black Type Lever type Suitable Model WINTEC Pump with tank
- CAPTAIN STAG Pump base <Register port for dual-purpose base>Applicable tire valve For English Dimensions, Width W x Length L (mm) 15×60
- PALMY Resin dragonfly capSchrader valve pump compatible with English valves. For English valvesColor Black Material Resin
- Panaracer BFP-EA2 English clip 2 (American base → English base)A conversion adapter that makes a pump (inflator) compatible with Schrader valves compatible with English valves (converts Schrader valves to English valves). Compatible with all Panaracer pumps except iron pumps. Repair parts for BFP-N02AGF-S (variable floor pump) and BMP-N21AGF-S (variable floo... Read MoreColor Black
- CAPTAIN STAG Nozzle 4-piece setA set of base, ball adapter, float adapter, and boat adapter. * The color of the product image and the content may differ.Mass (g) 20 Dimension (mm) 60、40、30 Material Nylon, brass, polypropylene
- CAPTAIN STAG Dragonfly clasp for dual purpose capIt can also be used for infant cars.Mass (g) 20 Dimension (mm) 75from S$9.79Min. 2 days
- SAGISAKA Pump base small diameter compatibleFor both British and American caps It is a part for a pump.Conform to British and American
- CAPTAIN STAG Inflator Pump ValveFor English valves only. Inflatable by inserting the base into the hoseMass (g) 20 Dimension (mm) 60×20 Material Iron
- Panaracer Portable one-touch pump repair parts + base corePortable one-touch pump after parts Portable one-touch pump repair parts Base corefrom S$3.99Min. 6 days
- CAPTAIN STAG Inflator Hose & Coupling for US ValvesFor hose replacement. Mountable size / nut part: M14 (2 sides outer width 14 mm), screw part outer diameter: about 10.5 mm (pitch 1.0 mm)Overall Length (mm) 580 Mass (g) 67 Applicable tire valve American style Material Base: Nylon, Hose: Synthetic rubber
- Panaracer Repair Parts English-French One-touch Base02 One-touch pump repair parts English-French one-touch baseApplicable tire valve English and Frenchfrom S$11.99Min. 2 days
- Panaracer Set for balls and floatsA set of an adapter that puts air in the float and an adapter that puts air in the ballfrom S$2.99Min. 6 days
- Panaracer Easy pump series common + baseUS style base (without presta valve adapter)Applicable tire valve American stylefrom S$5.89Min. 6 days
- Panaracer Repair Parts English-French One Touch Vase Core02 One-touch pump repair parts English-French one-touch base coreApplicable tire valve English and French
- Panaracer Variable pump baseRepair parts for BFP-N02AGF-S and BMP-N21AGF2 Screw-in base (US / France)Applicable tire valve Rice / Francefrom S$3.69Min. 6 days
- CAPTAIN STAG Inflator Pump ValveA pump cap that can be used for both English and Schrader valves.Mass (g) 15 Overall Length (mm) 70 Material Clasp: Nylon, Bicycle adapter: Brass Applicable tire valve For both English and American valves
- CAPTAIN STAG Inflator Coupling for US ValvesAir inlet base.Applicable tire valve American style Material Clasp: Nylon
- WINTEC Combined baseIt is an English-style and American-style mouthpiece. It is a replacement part for the base.Color Gold Type Screw typeDiscontinued