Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
Mass (g) 6 Material Brass Type Convert from French to American Color Gold
Makes the Presta valve compatible with the Schrader valve inflator. It is a simple adapter that simply turns and tightens the Presta valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
Material Brass Type Convert from French to English Color Gold
It is an adapter that converts an English valve to a Schrader valve. After conversion, air can be easily introduced and the air pressure can be measured correctly. With a cap gauge that shows the decrease in air pressure at a glance, you can easily check the air.
Air can be filled with the mouthpiece of the adapter pump (inflator) that converts the presta valve of the bicycle tube to the Schrader valve.
For bicycle tubes (presta valve) only
A conversion adapter that attaches to the tip of the valve of the Schrader valve tube and is compatible with the inflator for English valves that is common in city cars.
This is useful when the size is small and the inflator cannot be used directly.
This adapter is used to inject air into small bicycles such as children's cars.
Makes English valves compatible with Schrader valve inflators. It is a simple adapter that simply turns and tightens the English valve and sets it in the metal opening for the Schrader valve. It is a gold color that is made of brass and does not rust easily, giving it a luxurious feel.
Mass (g) 4 Material Brass Type Convert from English to American Color Gold
You can easily put in air. The air pressure can be measured correctly, such as when using a pump with a gauge.
Valve conversion adapter (English style → US style)
Makes the Schrader valve compatible with the inflator for English valves. It is a simple adapter that just turns and tightens the Schrader valve and sets it in the metal mouth for the English valve.