Bicycle Pump Air Chucks
- MonotaRO Air chuck short type Bicycle compatibleIt is a short type that is easy to use and supports sockets that are convenient for connection. bicycle * It may not be available depending on the model. * Do not use for anything other than air filling.Material Body: Brass Plug: Steel Type Close Maximum Operating Pressure (MPa) 0.7 Type of Connection One-touch coupler Regular Working Pressure (MPa) 0.1~0.5 Suitable Fluid Air Applicable tire valve English style
- Kawabata Mold Mfg. Easy Air Chuck Repair PackingEasy air chuck Repair rubber parts Dedicated packing suitable for English, Buddhist, and American styles * It is a special product for easy air chuck.
- KINKI FACTORY Air chuckFor injecting air exclusively for bicycles.Size 1/4 Type Close Type of Connection Screw type
- BeHAUS Air chuckFor bicyclesIncluded Accessories With coupler plug G1 / 4 Type Close Mass of Main Unit (g) 70 Type of Connection One-touch coupler Suitable Fluid Air Opening Diameter (Air supply) G1 / 4
- BeHAUS Air chuckFor inflating bicycles.Material (Main Unit) Steel (nickel plating) Type Close Mass of Main Unit (g) 50 Type of Connection Hose joint Suitable Fluid Air Opening Diameter (Air supply) G1 / 4from S$15.99Min. 2 days
- TRUSCO Tire chuck for bicycleSuitable for filling tires.Suitable for For bicycles Mass (g) 62 Type of Connection Hose nipple type Hose Connection 7.9mm
- IZUMI Air chuck (for bicycle / round type)The valve base of the head and the pipe are at right angles, making it ideal for bicycles.Type Single-ended, gripless round typefrom S$22.99Min. 5 days
- HKH Tire chuckFor bicyclesMaterial Brass (nickel plating) Mass (g) 62 Type Close Maximum Operating Pressure (MPa) 1 Type of Connection Hose direct connection Compressed Air Connection Φ7.9from S$13.99Min. 11 days
- Kawabata Mold Mfg. Easy air chuck twin head (plug type)Linei original model with a gentle curved grip part The gentle curved shape improves the ease of holding and gripping the valve, improving work efficiency. One side of the twin head is based on the English valve with high usage rate. 2WAY type that corresponds to English, French, and American val... Read MoreType of Connection Plug type
- Kawabata Mold Mfg. Simple air chuck twin head (screw type)Linei original model with a gentle curved grip part The gentle curved shape improves the ease of holding and gripping the valve, improving work efficiency. One side of the twin head is based on the English valve with high usage rate. 2WAY type head nozzle compatible with English, French, and Amer... Read MoreType of Connection Screw typefrom S$34.99Min. 5 days
- Rinei Easy air chuck with 3m hose (plug type)Linei original set air chuck with Mach's high-grade hose and plug-type simple air chuck assembled with Mach's high-quality coupler The air chuck has a deep head nozzle diameter and firmly catches the tip of the valve, and the grip part covered with rubber is easy to hold. The gentle curve... Read MoreType of Connection Plug typefrom S$129.90Min. 5 days
- Kawabata Mold Mfg. Easy air chuck twin head (set of hose)Twin-head type English valve dedicated air chuck with a 2-meter polyurethane hose The air chuck has a deep head nozzle diameter and firmly catches the tip of the valve, and the grip part covered with rubber is easy to hold and easy to catch the valve. Curved shape improves work efficiency The cou... Read MoreType of Connection One-touch coupler Conform to English / Englishfrom S$129.90Min. 5 days
- Rinei Easy air chuck with 3m hose (screw type)Original color limited quantity model in collaboration with OGK Giken by Linei "Monotone" specification based on "white / black" that further emphasizes "RBC-015DX" with a casual design of soft curves and a sporty look. There are many requests from us, and not only m... Read MoreType of Connection Screw type Suitable age (years) 1 year old and under 6 years oldfrom S$119.90Min. 5 days
- GREEN CROSS Air Chuck for Both Automobiles and BicyclesOne-touch connection type with coupler for bicycles, light trucks, passenger cars, and tire filling. For filling tire airOperating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 0.7 Withstand Pressure (MPa) 1
- GREEN CROSS Bicycle air chuckFilling bicycle tires. With coupler compatible plug. With coupler compatible plug. For filling air in bicycle tiresOperating Temperature Range (℃) 0~60 Maximum Operating Pressure (MPa) 0.7 Plug Coupler compatible Withstand Pressure (MPa) 1 Screw size PF(G)1/4from S$15.99Min. 6 days