Gas Cylinder Type Bicycle Pumps
The cylinder type includes CO2 inflator and vision air. A CO2 inflator is a simple inflator. One side of the CO2 inflator is a connection port to a Buddhist or American style valve, and the other side is connected to a CO2 cartridge. Some can be used as a simple inflator, allowing manual inflation when there is no CO2 cartridge. Useful for emergency trips on day trips or when a bike punctures during training.
Other Related Pages
- BIKE'N ROLL CO2 cartridgeCan be used for CO 2 inflators of various companies (threaded cartridge) Instant filling of bicycle tires (injecting in just a few seconds) Easy filling of high-pressure tires [Bar8.2 / Psi115 (700 × 200C)] * This product is a cartridge only product and does not come with a CO 2 inflator.Standard 16g / thread cutting Dimensions (Length L x Width W x Height H) (mm) 22×22×89 Thread Standard 3/8×24UNF Mass (g) 60
- BARBIERI Micro Bosset Cycle PumpFill the tires with air in an instant [8.2 atm (700C-20C)]. Ultra-lightweight and ultra-compact. Ideal for sports bicycles [US / French valve compatible] Dedicated CO2 cartridge (1) included. Lightweight and compact, it won't get jammed when thrown into your pocket or saddle bag. It is also p... Read MoreDimension (mm) 46×38×21 Included Accessories CO2 cartridge 16g (1)
- Maruni Industry Adjustable adapter (CO2 CARTRIDGE ADAPTER)Safe and secure with professional specifications Air cylinder air can be adjusted Air can be filled in tires (tubes) in a few seconds Convenient for carrying touring etc. For French and US valvesApplicable tire valve Buddhist style, American style
- BARBIERI Jet set (CO2 inflator)An ultra-compact inflator that injects CO2 into tires in an instant. Charge per second with a CO2 cartridge. Easy operation to inject by pressing and stop when released. It is also possible to stop halfway. The smallest inflator and ultra-compact body in Barbieri history. Also, it is actually ver... Read MoreDimension (mm) 36×40×20 Mass (g) 60 Suitable for For French and shredder valves Applicable tire valve French bulb
- Maruni Industry Adjustable adapterIt is an adapter for connecting a French / American valve and a CO2 cylinder. The amount of air injected can also be adjusted, which is convenient when adding air. Optional CO2 cylinder adapter * (Sold separately) CO2 cylinder is requiredfrom S$22.99Min. 2 days
- Maruni Industry B-Box Easy Air PumpAir can be easily introduced by simply inserting it into an English valve and pushing it. Recommended for those who use a bicycle to commute to work or school. One tire can fill 3 to 5 tires with deflated air. You can easily inject it when the bicycle is deflated. * Be careful of fire and high te... Read MoreCapacity (g) 65 Applicable tire valve English style
- WINTEC Easy air pumpJust plug it into the portable inflator valve dedicated to English valves and push it to easily inject air! You can fill 3 to 5 tires with deflated tires.Included Accessories Bug rubber, valve cap Capacity (mL) 65 Applicable tire valve English stylefrom S$6.39Min. 2 days
- BARBIERI Klippo (CO2 cartridge holder)A holder for setting the CO2 cartridge on the frame pedestal of the bicycle. In the race scene, it is common to use a CO2 cartridge to inject air in a short time. This "Krippo" can smartly attach an optional CO2 cartridge using the bottle pedestal. Made of durable and rust-proof stainle... Read MoreDimension (mm) 87×75×20 Suitable Model Two dedicated CO2 cartridges, microbo
- KUWAHARA Hose Band 12 for Hirame Pump (DX)Common parts for TATE / YOKO Hose band made by Jubilee in England. It is the optimum size for the hose diameter of general floor pumps. Hirame pump head recommended product.from S$5.59Min. 5 days
- KUWAHARA Hirame Pump Head Packing for valve adapter 16-2 American styleFor English style * If the packing deteriorates (compressed and hardened), the valve fixing force will weaken. If the pressure adjustment screw is tightened in this state, a strong force will be applied when locking the lever, which may cause damage to the lever.Applicable tire valve American stylefrom S$2.39Min. 5 days
- KUWAHARA Adapter for Hirame Pump Head 17U Bicycle Race UnitPacking is attached to the adapter made in Japan.from S$9.49Min. 5 days
- KUWAHARA Adapter for Hirame Pump Head 14U Buddhist unitPacking is attached to the adapter made in Japan.Applicable tire valve French bulbfrom S$9.49Min. 5 days
- KUWAHARA Hirame Bicycle Multi Pressure AnchorMade in Japan Most 1-1 / 8 removable steering column compatibleMass (g) 33 Inner Diameter (Φmm) Corresponding column: 18.9-25.6 Color Silverfrom S$36.99Min. 5 days
- KUWAHARA Hose band for Hirame Pump (STD)Common parts for TATE / YOKO Hose band made by Jubilee in England. It is the optimum size for the hose diameter of general floor pumps. Hirame pump head recommended product.from S$4.79Min. 5 days
- KUWAHARA Seal rubber ring for Hirame Pump HeadCommon parts for TATE / YOKO HIRAME Seal rubber ring for pump head One replacement seal rubber ring is attached to the pump head body from the beginning.from S$1.59Min. 5 days
- KUWAHARA HIRAME BICYCLE Pump Head Horizontal Type (France)A pure Japanese pump head that has been loved by many professional mechanics and cyclists for over 30 years. The valve can be easily attached and detached by opening and closing the cam lever, and it has a built-in air check valve that enables smooth filling of air even at high pressure. The hori... Read Morerecommended hose, inner diameter (mm) 6~8 Applicable tire valve French bulbfrom S$78.99Min. 5 days
- KUWAHARA Adapter for Hirame Pump Head 16U US Style UnitPacking is attached to the adapter made in Japan.Applicable tire valve American stylefrom S$12.99Min. 5 days
- KUWAHARA Hirame Pump Head Adapter 15U English UnitPacking is attached to the adapter made in Japan.Applicable tire valve English stylefrom S$9.49Min. 5 days
- GIYO Mini pump with in-line indicatorMaximum filling pressure: Maximum 100PSI Compatible with US / French valvesApplicable tire valve American style, Buddhist style Dimensions (length L x width W x height H) (cm) Approximately 21.-45 x 5 x 2from S$23.99Min. 5 days
- KUWAHARA Hirame Pump Head Packing for valve adapter 15-2 English styleFor English style * If the packing deteriorates (compressed and hardened), the valve fixing force will weaken. If the pressure adjustment screw is tightened in this state, a strong force will be applied when locking the lever, which may cause damage to the lever.Applicable tire valve English stylefrom S$2.39Min. 5 days
- KUWAHARA Hirame Pump Head Packing for valve adapter 17-2 Bicycle raceFor bicycle race * If the packing deteriorates (compressed and hardened), the valve fixing force will weaken. If the pressure adjustment screw is tightened in this state, a strong force will be applied when locking the lever, which may cause damage to the lever.from S$2.39Min. 5 days
- KUWAHARA Unit case for Hirame PumpHIRAME pump head TATE / YOKO common partsMaterial Stainless steelfrom S$19.99Min. 5 days
- DIA-COMPE ZT-902 Pump AluminumIt is a model with excellent cost performance based on ZT-901.Overall Length (mm) About 680 Specification Maximum pressure: 220PSIfrom S$119.90Min. 9 days
- DIA-COMPE ZT-702 Pump SUPER NOVA PUMPLightweight, compact and highly functional air pump! Overall length is only 99mm. It weighs only 59g! There are 8 colors in total. Even if it is this small, it can fit up to 100 PSI.Dimension (mm) 99×21×36 Mass (g) About 59 Material Made of aluminiumfrom S$38.99Min. 9 days
- KUWAHARA Hirame Pump Head Packing for valve adapter 14-2 Buddhist styleFor Buddhist style * If the packing deteriorates (compressed and hardened), the valve fixing force will weaken.Applicable tire valve French bulbfrom S$2.39Min. 5 days
- KUWAHARA HIRAME BICYCLE Pump head vertical type (France)A pure Japanese pump head that has been loved by many professional mechanics and cyclists for over 30 years. The valve can be easily attached and detached by opening and closing the cam lever, and it has a built-in air check valve that enables smooth filling of air even at high pressure. By repla... Read Morerecommended hose, inner diameter (mm) 6~8from S$67.99Min. 5 days
- GIYO CO2 inflatorA CO2 inflator with a stylish housing. Since it is a carbon dioxide type, it can be filled instantly (maximum air pressure: 2000psi). Compact and convenient to carry. The attached gas cylinder has a large capacity of 16g. There is also an optional replacement gas cylinder "CO-16 (capacity: 1... Read MoreMass (g) 132 (including gas cylinder) Overall Length (mm) 145 Included Accessories Gas cylinder (capacity: 16g) x 1 Color Gray Specification Maximum air pressure: 2000psiDiscontinued
- BARBIERI Vision airA dual-purpose pump that can be used as both a manual hand pump and a CO2 inflator. Charge for 1 second with a CO2 cartridge. Charged for 60 seconds as a manual pump. Can also be used as a single air gauge. Adjustable valve that can be opened and closed (when using a cartridge). Compatible with b... Read MoreMass (g) 120 (main unit only) Dimension (mm) 155×60×38 Included Accessories One 16g CO2 cartridgeDiscontinued
- GIYO CO2 inflator cartridgeThe most suitable CO2 cartridge for GC-04 and GC-03. It has a large capacity of 16g. As a replacement cylinder for CO2 inflatorType Normal typeDiscontinued