Bicycle Tire Repair
Tire repair related items are tire maintenance items, mainly puncture repair items. You can purchase a convenient set of tools for repairing punctures, patches, cement, sandpaper, and so on. Some patches have adhesive applied from the beginning. There are a variety of peripheral products such as tire levers that make it easier to remove tires and powders that make it easier to attach tubes to tires. There is also an emergency puncture repair agent that can inflate the air and run as it is, and it is useful to have one.
Other Related Pages
- Maruni Industry High PatchIdeal for repairing flat tires on bicycle tubes. The reinforcing layer and the adhesive layer are completely integrated. Since it is a composite of hard rubber (reinforcing layer) and soft rubber (adhesive layer), it easily fits into the tube and repairs puncture holes firmly. Since there is no s... Read MoreSpecification For tube
- CAPTAIN STAG Punk repair set DXIdeal for repair and maintenance of puncture repairs. With a durable plastic tire lever that does not easily damage the tubeMass (g) 110 Dimension (mm) 135x73x thickness 25 (plastic case)
- Maruni Industry Punk repair set No.1Portable puncture repair kit in a compact case A small but reliable cycling essential
- CAPTAIN STAG Punk repair kit DXIdeal for repair and maintenance of puncture repairs.Dimension (mm) 135x73x thickness 25 (plastic case)
- Marusue Oil Patch rubberIt is a size that easily fits the size of the puncture hole.
- Marusue Oil Large patch rubberPlease cut it into a size that is easy to use. For repairing flat tires and repairing rubber products, etc.Color Black
- Maruni Industry Rubber glue with tube Non-toluene type 22ccAdhesive for puncture repair Non-toluene type that is environmentally friendly and allows safer work. Easy-to-use tube type For repairing rubber products such as tire tubes
- IRC Tubeless ready tire sealantDedicated sealant for IRC TULELESS READY tires. 60ml is a single-use size for one MTB tire wheel. 500ml is a great-value large-capacity size, and the body has a memory so that you can easily check the amount of pouring.Quantity to Use (Recommended) MTB 60mL, load 30mL
- Maruni Industry Ultra thin patch RR roundOptimal size for repairing punctures on road bikes and cross bikes of 25C or less. Thickness 0.8mm reduces discomfort when driving. Made of rubber, it has elasticity and maintains its effect. Made in Japan.Specification For tube Diameter (Φmm) (RR)20 Thickness (mm) 0.8
- Park Tool Super PatchA puncture repair patch with a welding agent attached from the beginning. Taking advantage of 3M's high technology, GP-2 is easier and more reliable than any rubber glue patch for puncture repair. Lightly sand the surface of the tube with sandpaper to clean the adhesive surface before attachi... Read MoreIncluded Accessories Paper file
- Maruni Industry Hi patch (S size)It is a patch S size (diameter 25 mm) for puncture repair. It is a patch for repairing a flat tire.Diameter (Φmm) 25
- Million (KYOWA) Rim flapProtects the tube from the nipple. It is a rim flap. * Please check the rim shape and size.Color Black
- Panaracer Punk Repair KitA set of 2 easy patches (with sandpaper) and 3 tire levers. With a dedicated pouch.
- Panaracer Tire powderTire powder specially designed as a powder for bicycle tires / tubes. It makes it easier to attach the tube to the tire and prevents it from sticking to the tire. Made with environmentally friendly ingredients. About 20 road tires and about 10 MTB tires.Included Accessories sponge
- Maruni Industry Anti-puncture agentPrevents punctures by simply injecting into tubes and tubeless tires Prevents air leakage even if a nail or foreign object with a diameter of about 2.5 mm sticks Effective until tire replacement with a single injection Protects tires and lasts a long timeIncluded Accessories Liquid injection hose
- Maruni Industry Hi patch (M size)Contains 15 puncture repair patches M size (29 x 43 mm). It is a patch for repairing a flat tire.Dimension (mm) 29×43
- Park Tool Tire bootA patch for repairing the sidewall on the side of the tire. First aid is completed by simply pasting TB-2C from the inside of the torn part of the tire. It is a must-have item for emergency use in racing and touring. * Because it is for emergency repair, be sure to replace it with a new tire.Dimension (mm) (Patch) 76 x 45
- Maruni Industry Punk repair tool setTool set that speeds up puncture repairs Light and strong plastic tire lever that does not damage tires and tubes "Buffolar (red), a convenient tool with three functions: remove, rub, and hold" Comes with 4 sandpapers (3 of which are for replacement)
- Maruni Industry Earth V patch # 300A rubber sheet for tube repair that has a double structure consisting of an adhesive layer and a reinforcing layer. The sheet can be cut according to the size of the scratched hole, and it can be used for scratched holes of any shape. Butyl rubber / natural rubber tube repairDimension (mm) 105×210 Specification For tube
- Nagai Oil Punk repair setA flat tire repair set that is convenient to carry around.
- Maruni Industry Bicycle tire patchIt is a repair material for lining tires. Since it contains strong nylon canvas, it completely reinforces the wound on the tire. For tires (bicycles) * Cannot be used for puncture repair.Specification For tire
- Maruni Industry Ultra thin patch RS ovalPuncture repair patch for road bikes and cross bikes Elliptical size ideal for rim striking 0.8 mm thick to reduce discomfort during running Rubber makes it elastic and keeps the effectDimension (mm) (Oval / RS) 21 × 32 Thickness (mm) 0.8 Specification For tube
- TECH Fusion tube patch* Be sure to use TECH strong vulcanized cement (760, 764, 765, 767).
- CAPTAIN STAG Rubber glue in tubeTube type non-toluene rubber glue. Ideal for repairing flat tires.from S$5.29Min. 2 days
- Maruni Industry Hi punk repair setThis item is necessary for repairing a flat tire.from S$4.99Min. 2 days
- Maruni Industry Punk clear sealUnexpected puncture can be repaired like a sticker No rubber glue required typeColor Red Set Contents Round (Φ25mm) x 6 Specification For tube
- CAPTAIN STAG Rubber paste and sheet patch setA set of rubber glue (8mg) and sheet patch. Ideal for repairing flat tires.Dimension (mm) (Seat patch) 50 x 160 Set Contents Rubber glue (8mg), sheet patchfrom S$9.99Min. 2 days
- Maruni Industry For ultra-thin patch loadThickness: 0.8mm reduces discomfort when driving. For repairing flat tires on cross bikes and road bikes.Dimension (mm) (Oval) 21 x 32 Diameter (Φmm) 20 Suitable for 700C compatiblefrom S$7.19Min. 2 days
- Maruni Industry Road Bike Puncture Repair KitBy making the thickness of the repair agent (patch) as thin as possible, the discomfort of the puncture repaired part during driving is reduced. Since the repair agent (patch) is made of rubber, the effect lasts. Includes 3 tire levers (K-571 only) For road bikes
- TIPTOP Tube patchA flower edge unique to the tip top that is resistant to expansion and contraction. Three-layer structure with built-in reinforced rubber. Strong adhesion with embossing. Feather edge that can be layered. bicyclefrom S$58.99Min. 6 days
- Maruni Industry 30 patches of thin patches for business useContains 30 pieces with a diameter of 20 mm. An ultra-thin tube patch designed for sports cycles.Suitable for RR for 700Cfrom S$18.99Min. 5 days
- Panaracer TUBELESS-KIT Tubeless Tire Repair Kit"MTB tubeless exclusive" tire repair kit that repairs from the outside of the tire in the same way as a bicycle tire.from S$19.99Min. 5 days
- DIA-COMPE ZT-610 Punk repair setIt is a puncture repair kit that is convenient for carrying without using a bond. * Please remove dirt and moisture on the adhesive surface. * Be careful not to sand the paper too much. * After attaching the patch, crimp it for about 3 to 5 minutes to make sure that it is completely adhered, then... Read MoreMass (g) 7from S$6.79Min. 9 days
- Panaracer Tire Gauge Presta StyleAnalog tire gauge for presta valveSpecification With air pressure adjustment function