Tire Gauges for Bicycle
Tire gauge measures the air pressure that can measure the pressure of bicycle tires. The air pressure in the tire tube is measured by pressing against the air valve. There are various types of shapes such as digital type, dial type, pencil type and universal type, all of which are compactly designed. Products equipped with backlights and LED lights are safe for night work. There are many products that are integrated with the filling machine. Valves are available in French and American styles, so care must be taken when adapting. The unit is generally SI unit kPa.
- Panaracer Tire Gauge Presta StyleAnalog tire gauge for presta valveSpecification With air pressure adjustment function
- Panaracer Dyna Air GaugeAir gauge for exclusive use of Dyna Air (BFP-AZLY1)from S$9.19Min. 6 days
- Panaracer Low pressure only (upper limit 320kPa) + pointer type tire internal pressure gaugeIntroducing a low-voltage (upper limit 320kPa) internal pressure gauge for cyclocross and MTB tires. For low pressure only (upper limit 320kPa) Pointer type tire internal pressure gauge (for presta valve)
- GIYO Tire Gauge Twin Valve France & USProduct weight: 0.26 lbs MAX: 160PSI / 11 bar Compact and convenient to carry Easy measurement of air pressureValve Buddha & rice
- Panaracer Digital Tire GaugeUses dual heads that support both Buddhist and American styles. With display backlight & LED light. * Cannot be used for motorcycles and automobiles. * Measurement over 1235 kPa is not possible. * For Presta valves, be sure to attach the rim nut for measurement. * Presta valve (plain type) wi... Read MoreMeasurement Error ±2%Discontinued
- Panaracer BTG-F Bicycle Tire Gauge (For French)Analog tire gauge for exclusive use of Presta valve. Lightweight and compact. Air pressure can be easily adjusted with the touch of a button. Can measure up to 1080kPa (11kgf / cm 2).Dimension (mm) 70×55 Color Black / goldDiscontinued
- Panaracer Tire gaugeWith an air pressure adjustment function, internal pressure adjustment is easy. Can measure up to 1100 kPa.Measuring Range (kPa) Up to 1100Discontinued