Dedicated sealant for IRC TULELESS READY tires. 60ml is a single-use size for one MTB tire wheel. 500ml is a great-value large-capacity size, and the body has a memory so that you can easily check the amount of pouring.
Tire powder specially designed as a powder for bicycle tires / tubes. It makes it easier to attach the tube to the tire and prevents it from sticking to the tire. Made with environmentally friendly ingredients. About 20 road tires and about 10 MTB tires.
Prevents punctures by simply injecting into tubes and tubeless tires Prevents air leakage even if a nail or foreign object with a diameter of about 2.5 mm sticks Effective until tire replacement with a single injection Protects tires and lasts a long time
TSI-1 can inject and remove sealants from tubeless bicycle tires. You can inject the correct amount of sealant from the valve stem into the tubeless tire without removing the bead from the rim, eliminating the hassle of setting up and removing the tubeless tire. The flexible tube at the tip of a ... Read More
Dimensions (tube diameter x length) (Φmm x mm) 3.5×120 Capacity (mL) Syringe: about 104
Hand roller for crimping patches when repairing a flat tire Professional specification with a wooden grip and a steel roller
Puncture repair (patch crimping)
Overall Length (mm) 170 Mass (g) 180 Roller Width (mm) 24 Roller Diameter (Φmm) 25 Color Silver / wood grain Material Wood, steel Handle Grip (mm) Φ26×120
Please use it to roughen and clean the surface of the tube when repairing a flat tire.
When repairing a flat tire
* Please be careful not to overdo it.