Bicycle Tires
A tire is a wheel-shaped part made of natural rubber or synthetic rubber that is necessary for running a well-known bicycle. The mainstream is one that is filled with air, but there are also airless tube tires that do not require air injection. Driving performance will vary depending on the size and thickness of the tires, so choose the right tire according to the physique, age, purpose and preferences of the driver. Thick tires are excellent in shock absorption and comfort due to their air content, while thin tires have low resistance during driving and excellent acceleration. It is important to check the air pressure before riding.
Other Related Pages
- MonotaRO Set of 2 tires and tubesIt is a tire tube set of overseas brand "HAKUBA". A tire tube set consisting of two tires, tubes, and rim flaps for bicycles such as general and light bicycles. "HAKUBA" was officially released in 2015 and has been targeting the middle class and above bicycle tire markets in J... Read MoreSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Tube Wall Thickness (mm) About 1.2 Type of Valve English style
- SHINKO DEMING L / X Luxurious (Type Using Punkless Tube)Zero puncture has been achieved with an airless tube that does not require air injection. The tube is made of a newly developed rubber foam, which makes it lighter and has the same cushioning properties as an air-filled tube. It also has high durability and a sense of stability. A set of tires an... Read MoreSet Contents 1 tire, 1 tube Color Black Type of Valve English style
- SHINKO Slick tire for MTBBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surfaces. Adopting EPDM, suppresses aging deterioration of tires, and improves adhesiveness and bending crackability. (* EPDM: A type of rubber obtained by combining ethylene and Provirene, which has excellent o... Read MoreSuitable Size 26 x 1.50 H / E black Size 26×1.50 ETRTO Standard 40-559 Color Black
- SHINKO DEMING Anti-Punk Deluxe Anti-penetration puncture tireUses a guard zone with increased rubber thickness. Protects against punctures caused by foreign matter. * Tube is sold separately
- Million (KYOWA) Wheelchair tireIndoors, it is difficult for tire marks to be left on the floor. Wheelchair tires. * Tire onlyColor Gray
- CAPTAIN STAG 1 tire / tube setTire and tube set. English valveMaterial Synthetic rubber
- Panaracer CATEGORY S2The urban road tire "Category S" that you can easily enjoy has been upgraded. Increased carcass density of base casing to improve puncture resistance and durability. Aramid bead specifications * Tube is not included.
- Panaracer TukinistBy adopting "Hypertex Casing" which flattened the casing surface inside the tire, puncture resistance against rim hitting and side cut is improved, and puncture due to tube friction is prevented. Puncture-resistant urban tire with excellent cost balance. Ideal for daily use such as dail... Read MoreCasing HyperTex Bead Steel
- DURO DB-7060 PRIMERAWith 7 colors of all-color specifications, you can dress up fashionably. Available in sizes of 700 x 23C only, it is ideal for road and cross bikes. Wire bead * Tires only, tubes, etc. are sold separately.ETRTO Standard 23-622 Size 700×23Cfrom S$47.99Min. 5 days
- Million (KYOWA) Tire Tube Set Black* A rim flap (rim band) is also included.
- SHINKO DEMING L / L Long Life"L / L" series that gains unwavering reliability with stable quality Wear-resistant, comfortable ride lasts for a long time, excellent cost performance, high puncture resistance, trouble-free daily driving town Pursuing the safety required for youth * Tube is not included. Only tires ar... Read MoreType W/O
- Million (KYOWA) Black tireIt is a standard tire with excellent cost performance. It is a tire for general cars. * Tube is sold separately. Only tires are available.Color Black Type W/O
- Million (KYOWA) tireTires for cross bikes and road bikes. * Tube is sold separately. Only tires are available.Material Bead: Steel Color Black Type W/O
- SHINKO Slick tires for small carsBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surface Uses EPDM to suppress aging deterioration of tires and improve adhesiveness and bending crack resistance (* EPDM: A type of rubber obtained by combining ethylene and provirenes, with ozone resistance, we... Read MoreSet Contents 1 tire Color Black
- SHINKO ATB tire 26X1.95 blockMTB block type suitable for off-road driving. High off-road running performance, further enjoy your MTB life. EPDM (Ethylene Propylene Gen Monomer): A type of rubber obtained by combining ethylene and propylene, with excellent ozone resistance, weather resistance, and heat aging resistance, and... Read MoreSize 26×1.95 HE ETRTO Standard 50-559 Color Black Type H/E
- Panaracer 1 C2 tire* Tube is sold separately.Material (Bead) Steel Recommended Internal Pressure (kPa) 300 Color Black Type W/O
- Million (KYOWA) Tire Tube Set Black / WhiteSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Color Black White
- SHINKO SR-133 Kids / Junior Tire* Tube is not included. Only tires are available.Set Contents 1 tire Type of Valve English style
- SHINKO Slick tire for MTBMTB slick tires suitable for on-road driving Ideal for MTB users who often use street use By adopting the center slick pattern, it is possible to drive lightly on asphalt roads. Uses EPDM to suppress aging deterioration of tires and improve adhesiveness and bending crack resistance (* EPDM: A typ... Read MoreSize 26×1.95 H/E Suitable Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- SHINKO DEMING Jr CROSS Junior CrossLight block type for off-road driving beginners Suitable for kids MTB with support from small diameter size * Tube is not included. Only tires are available.Color Black
- IRC Foot music (tire tube set for electric assist bicycle)Tires for electrically power assisted vehicles that are heavier than ordinary bicycles. The bead part is reinforced with a rim saver that supports the tire on the surface to suppress rim blowout and ensure durability. Uses newly developed tread rubber that emphasizes rolling resistance and wear r... Read More
- DURO HypersonicSteel beads Full-featured training and racing tread. 120 TPI casing available. Dual compound technology has been introduced. * Tire onlyColor Black
- SHINKO DEMING L / L Long Life (Tire / Tube Set)A long-selling product with stable quality and unwavering trust. Abrasion resistance increased by 75% (compared to the manufacturer). L / L with excellent cost performance is greatly enhanced. It is resistant to wear and provides a long-lasting comfortable ride. 50% increase in puncture resistanc... Read MoreType W/O
- Panaracer PASELA BLACKS W/OA model that is strong against side cuts with the side parts of PASELA reinforced with rubber. Black gum wallside (all black) version of PASELA. * Tube is not included.Material (Bead) Steel Color All black Casing B Display Pattern Mixed siping Specification Regular compound Type W/O
- SHINKO MTB tiresMTB dedicated block type suitable for full-scale off-road driving High off-road driving performance * Tube is not included. Only tires are available.Tire Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- SHINKO Wear-resistant tire LTA new compound is used for the tread to improve wear resistance. At the same time, we succeeded in reducing rolling resistance, making it even more comfortable to drive. Ideal for a wide range of applications from commuting to school and town use. EPDM (Ethylene Propylene Gen Monomer): A type of ... Read MoreColor Black Material EPDM rubber Type W/O
- Panaracer PASELA (Bicycle Tire)A basic model for on-road use with a rich lineup of sizes. We respond to various situations such as commuting, school, and touring with a wide range of sizes. * Tube is not included.
- SHINKO DEMING700(SPEEDCROSS)The best tire for fashionable cross bikes for both on-road and off-road. Fashionable tread pattern. Designed with tread pattern tires that match fashionable cross bikes. In addition, by devising a tread pattern, it secures grip even on rainy days and demonstrates stable grip. SR-018 which is most... Read More
- SHINKO Tires for small cars* Tube is not included. Only tires are available.Set Contents 1 tire Color Black
- SHINKO Rear car tire (BE tire)Durable "tires with ears" ideal for transport vehicles such as rear cars Tire, tube 1 rollSize 26×2 1/2 Suitable Size 26×2 1/2 B/E Color Black
- IRC Type 74 (Tire tube set)Ride quality is improved with a center rib pattern. Increases block height and effective installation area to improve wear resistance and stability. * Rim tape is included.Air pressure (kPa [psi]) 300[45] Bead Steel
- SHINKO Unicycle tires for workSize 3.25-8 Suitable Size 3.25-8 W/O Color Black
- SHINKO Utility vehicle tire + tube setBE tires installed on heavy and sturdy utility vehicles Supports a wide range of bicycles from postal bicycles to commercial bicycles * 1 tire + 1 tube eachSize 26×1 3/8 BE ETRTO Standard 47-451 Color Black Specification Tube English
- Panaracer Tire Tube Set Custom ToughHigh-density tire cord and wall thickness effect at the center of the tread improve puncture resistance and impact resistance. A model with enhanced puncture resistance that is ideal for those who can ride for a long time.
- IRC METROStreet riding slick tires for MTB. A slick pattern that emphasizes rolling resistance. Durable rubber side (with side knurling). A belt has been added to the tread to improve puncture resistance. Uses 66 TPI blinds for a comfortable ride. Street * Tube is sold separately.Color Black Bead Steel
- SHINKO DEMING L / L Color tireAvailable in 9 colors, you can dress up fashionably. It is resistant to wear, has a long-lasting comfortable ride, and has excellent cost performance. It has high puncture resistance and is trouble-free for daily driving. Pursuing the safety required for town use. * Tire only. Color tires are vul... Read MoreType W/O
- SHINKO DEMING700(CROSTREET)The best tire for fashionable cross bikes for both on-road and off-road. SR-037 can run on hard roads. In addition to the quiet center slick, cross bike tires with a block pattern design from the shoulder to the side. The center slick provides smooth on-road driving and the side block pattern pro... Read MoreColor Black
- Panaracer Royal Road PlusNew release of repair tires for electric bicycles with children! Abrasion resistant compound adopted, puncture resistant belt structure adopted Bicycle tires Abrasion resistant puncture resistant rubber layer adopted Made in China ・ Abrasion resistant tread rubber adopted ・ Punk belt structure ... Read MoreColor Black