Sports Tires
Other Related Pages
- Panaracer CATEGORY S2The urban road tire "Category S" that you can easily enjoy has been upgraded. Increased carcass density of base casing to improve puncture resistance and durability. Aramid bead specifications * Tube is not included.
- Panaracer TukinistBy adopting "Hypertex Casing" which flattened the casing surface inside the tire, puncture resistance against rim hitting and side cut is improved, and puncture due to tube friction is prevented. Puncture-resistant urban tire with excellent cost balance. Ideal for daily use such as dail... Read MoreCasing HyperTex Bead Steel
- Million (KYOWA) tireTires for cross bikes and road bikes. * Tube is sold separately. Only tires are available.Material Bead: Steel Color Black Type W/O
- SHINKO ATB tire 26X1.95 blockMTB block type suitable for off-road driving. High off-road running performance, further enjoy your MTB life. EPDM (Ethylene Propylene Gen Monomer): A type of rubber obtained by combining ethylene and propylene, with excellent ozone resistance, weather resistance, and heat aging resistance, and... Read MoreSize 26×1.95 HE ETRTO Standard 50-559 Color Black Type H/E
- Panaracer PASELA BLACKS W/OA model that is strong against side cuts with the side parts of PASELA reinforced with rubber. Black gum wallside (all black) version of PASELA. * Tube is not included.Material (Bead) Steel Color All black Casing B Display Pattern Mixed siping Specification Regular compound Type W/O
- Panaracer PASELA (Bicycle Tire)A basic model for on-road use with a rich lineup of sizes. We respond to various situations such as commuting, school, and touring with a wide range of sizes. * Tube is not included.
- SHINKO CTB tire 24X1.75 blocksLight block type for off-road driving beginners. Suitable for MTB for kids with support from small diameter size. EPDM (Ethylene Propylene Gen Monomer): A type of rubber obtained by combining ethylene and propylene, with excellent ozone resistance, weather resistance, and heat aging resistance, a... Read MoreSize 24×1.75 HE ETRTO Standard 47-507 Color Black Type H/E
- SHINKO CTB tire 20X1.75 blocksLight block type for off-road driving beginners. Suitable for MTB for kids with support from small diameter size. EPDM (Ethylene Propylene Gen Monomer): A type of rubber obtained by combining ethylene and propylene, with excellent ozone resistance, weather resistance, and heat aging resistance, a... Read MoreSize 20×1.75 HE ETRTO Standard 47-406 Color Black Type H/E
- Panaracer CLOSER PlusImproved anti-puncture performance compared to all models of closers. A lightweight middle-class model developed with the concept of "easier driving lighter". Uses ZSG natural compound based on high resilience natural rubber. In addition, the casing that uses a light extra cord realizes... Read MoreMaterial (Bead) Aramid Casing BLX Display Pattern Micro file
- Panaracer PASELA BLACKS H/EA model that is strong against side cuts with the side parts of PASELA reinforced with rubber. Black gum wallside (all black) version of PASELA. * Tube is not included.Material (Bead) Steel Bead Diameter 559 Casing All black Color Black tread Type H/E Display Pattern Mixed siping Specification Regular compound
- Panaracer RiBMO SFor those who want to feel the running of Ribmo PT more easily. A cost performance model that will be the younger brother of Ribmo. * Tube is not included.
- SHINKO CTB tire 22X1.75 blocksLight block type for off-road driving beginners. Suitable for MTB for kids with support from small diameter size. EPDM (Ethylene Propylene Gen Monomer): A type of rubber obtained by combining ethylene and propylene, with excellent ozone resistance, weather resistance, and heat aging resistance, a... Read MoreSize 22×1.75 HE ETRTO Standard 47-456 Color Black Type H/E
- Panaracer Free Style (Bicycle Tire)Saipin pattern BMX free style tires.Material (Bead) Steel Size 20×1.75 Recommended Internal Pressure (kPa) 280-590 ETRTO Standard 40-406
- DURO STINGER(700×28C)With 10 colors of all-color specifications, you can dress up fashionably. Available in sizes of 700 x 28C only, it is ideal for cross bikes. Wire bead * Tube is not included.ETRTO Standard 28-622 Mass (g) 445 Size 700×28C
- Panaracer High roadOn-road dedicated slick pattern model with low rolling resistance. There is also an all-black version. * Tube is not included.Material (Bead) Steel Recommended Internal Pressure (kPa) 270~590 Width (mm) 39 ETRTO Standard 39-559 Bead Diameter 559 Color Black tread Type H/E Size H/E 26×1.50 Specification Regular compound Display Pattern Slick
- Million (KYOWA) CST tire CALDERAThickened tread to improve wear resistance Recommended for commuting and long-distance users. Tires for cross bikes and road bikes. * Tube is sold separately. Only tires are available.Color Black Type W/O
- IRC Tire JETTY PLUSThe definitive version of urban road tires that offer both light ride quality and durability, from street bikes, cross bikes, fixie bikes to mini velo. The 700C size can be selected from four tire colors, and the long-awaited skin side specification is now available. The definitive version of urb... Read MoreColor Black
- Panaracer RidgelineThick center ridge model. Recommended tires for heavy equipment touring. There is also an all-black version. * Tube is not included.Material (Bead) Steel Size 26×2.00 Recommended Internal Pressure (kPa) 300~440 Width (mm) 48 ETRTO Standard 48-559 Bead Diameter 559 Color Black tread Display Pattern Center ridge pattern Specification Regular compound
- Million (KYOWA) CST tire RACE CZARThis tire is ideal for those who mainly use commuting and cycling for style-conscious riders. It is a tire like a cross bike / road bike. * Tube is sold separately. Only tires are available.Color Black Type W/Ofrom S$36.99Min. 5 days
- Panaracer PracticeA racing and training model with excellent durability, running feeling, and cost performance.Used Tube Butyl tube
- Million (KYOWA) CST tire JACK RABBITUses an independent small block pattern. For forest roads and light mountain roads. Tires for ATB / MTB / mounting. * Tube is sold separately. Only tires are available.Color Black Type H/E
- Panaracer Pasera compactPASELA's compact cycle size model. * Tube is not included.Material (Bead) Steel
- IRC Esplash city ride on / offOptimally placed blocks reduce rolling resistance, ensuring comfortable riding even on paved roads. Durable rubber is used for the sidewalls. On-and-off tires for city riding that use the center ridge pattern. * Please check the compatible rims.Size 26×1.95 Color Black Type H/E
- IRC Road light (20inch)We promise a light driving performance for small-diameter vehicles. The size is 20 x 1-1 / 8 (28-451). The tire side is open side and the tire weight is set to 230g. In addition, we have adopted a compound with high grip performance with improved wear performance. Furthermore, the thickness of th... Read MoreSet Contents 1 tire Mass (g) 230 ETRTO Standard 28-451 Air pressure (kPa [psi]) 700[100] Color Black Bead Steel Size WO20×1 1/8 Type WT
- Panaracer High road slickOn-road dedicated slick pattern model with low rolling resistance. There is also an all-black version. * Tube is not included.Material (Bead) Steel Recommended Internal Pressure (kPa) 270~440 Width (mm) 41 ETRTO Standard 41-559 Bead Diameter 559 Color Black tread Type H/E Size H/E 26×1.75 Specification Regular compound Display Pattern Slick
- Panaracer Gravel KingIn order to meet the demands of cyclists who want to run freely and comfortably from paved roads to unpaved roads, the anti-flat casing equipped with reinforcing materials on the entire tire surface enhances puncture resistance. Durability and wear resistance are also enhanced by using ZSG compou... Read More
- IRC Rhodolite tubelessThe optimal price setting as a tubeless introductory model is attractive. The tire bead specification uses a folding bead. A compound with high wear resistance is used for the tread rubber, the tread wall thickness is increased, and this model emphasizes low rolling resistance and durability. The... Read MoreETRTO Standard 23-622 Mass (g) 310 Size 700×23C Color Black
- Million (KYOWA) CST tire SENSAMOA stylish urban tire with a tread pattern that has excellent running performance. The best tire for cross bike users. Bicycle tires * Tube is sold separately. Only tires are available.Color Black Type W/Ofrom S$37.99Min. 5 days
- Panaracer Minute Tough PTA renewal model with improved puncture resistance from minute toughness. The "Minute Tough PT" uses the same "PT belt" and "3D casing" technology as the road racing tire "RACE type D", which has excellent puncture resistance. Demonstrates excellent puncture... Read MoreSize 20×1.25 Mass (g) 230 Width (mm) 32 Casing 3D Bead Diameter 406 Recommended Internal Pressure (kPa) 455~700 Display Pattern Micro file Specification Mile Cruncher Bead Steel
- Panaracer Tire semi-slickDry condition tires for light off-road driving Sports car tires * Tube is sold separately. Only tires are available.standard air pressure 240-350kpa Size 26×1.95 HE ETRTO Standard 47-559 Type H/Efrom S$45.99Min. 5 days
- Panaracer ELITE Plus TireThe definitive version of training tires with an excellent balance of running performance and durability performance By increasing the number of tire cords from the conventional Stratias Elite, the thread density of the casing is increased by 25% and the durability of the casing is improved. The ... Read Morefrom S$38.99Min. 6 days
- DURO Big DFolding beads * Tire onlyMass (g) 1075 Air pressure (kPa [psi]) 210[30] Size 26×4.00 Color Blackfrom S$67.99Min. 6 days
- Million (KYOWA) CST tire CRITTERAPL structure (0.7mm rubber is put between the tread and the carcass) The effect of this rubber prevents damage to the tube. Ideal for city driving and cross-country users Tires for ATB / MTB / mounting. * Tube is sold separately. Only tires are available.ETRTO Standard 56-559 Color Black Type H/E
- IRC Tire SIREN COMPBMX racing tires created in collaboration with former BMX world champion Sam Willoughby and other top riders in the world. Tube type 24-inch cruiser Like SIREN PRO, the center part uses a slick that increases speed, and the side part uses a grooved pattern that demonstrates grip at corners.Size 24X1.75from S$67.99Min. 7 days
- Panaracer Pacenti PARI-MOTOLightweight on-road tire for 27.5 inch MTB with aramid beads. Demonstrates excellent grip by adopting ZSG compound. * Tube is not includedDimension (mm) 27.5×1.50 Mass (g) 300 Width (mm) 38 ETRTO Standard 38-584 Recommended Internal Pressure (kPa) 380-515 Bead Diameter 584 Color Black / blackfrom S$63.99Min. 7 days
- Panaracer Race C Evo4Classic lightweight clincher tire with a tread pattern that emphasizes controllability ZSG advanced compound that reduces rolling resistance while maintaining high grip force Ultra-high-strength reinforcement boasting high penetration puncture strength is placed at the bottom of the tread Flexibl... Read MoreColor Black treadfrom S$85.99Min. 4 days
- Panaracer Race A Evo4All-round clincher tire with excellent total balance of strength and lightness ZSG advanced compound that realizes reduction of rolling resistance while maintaining high grip force With ultra-high strength reinforcement boasting high penetration puncture strength Shielding the entire surface of t... Read Morefrom S$85.99Min. 4 days
- Panaracer Gravel King SKWhile maintaining the basic performance of gravel king, we adopted a block pattern that further enhances running performance during gravel running.