City Tires
Other Related Pages
- MonotaRO Set of 2 tires and tubesIt is a tire tube set of overseas brand "HAKUBA". A tire tube set consisting of two tires, tubes, and rim flaps for bicycles such as general and light bicycles. "HAKUBA" was officially released in 2015 and has been targeting the middle class and above bicycle tire markets in J... Read MoreSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Tube Wall Thickness (mm) About 1.2 Type of Valve English style
- SHINKO DEMING L / X Luxurious (Type Using Punkless Tube)Zero puncture has been achieved with an airless tube that does not require air injection. The tube is made of a newly developed rubber foam, which makes it lighter and has the same cushioning properties as an air-filled tube. It also has high durability and a sense of stability. A set of tires an... Read MoreSet Contents 1 tire, 1 tube Color Black Type of Valve English style
- SHINKO DEMING Anti-Punk Deluxe Anti-penetration puncture tireUses a guard zone with increased rubber thickness. Protects against punctures caused by foreign matter. * Tube is sold separately
- CAPTAIN STAG 1 tire / tube setTire and tube set. English valveMaterial Synthetic rubber
- Million (KYOWA) Tire Tube Set Black* A rim flap (rim band) is also included.
- SHINKO DEMING L / L Long Life"L / L" series that gains unwavering reliability with stable quality Wear-resistant, comfortable ride lasts for a long time, excellent cost performance, high puncture resistance, trouble-free daily driving town Pursuing the safety required for youth * Tube is not included. Only tires ar... Read MoreType W/O
- Million (KYOWA) Black tireIt is a standard tire with excellent cost performance. It is a tire for general cars. * Tube is sold separately. Only tires are available.Color Black Type W/O
- Panaracer 1 C2 tire* Tube is sold separately.Material (Bead) Steel Recommended Internal Pressure (kPa) 300 Color Black Type W/O
- Million (KYOWA) Tire Tube Set Black / WhiteSet Contents 2 tires, 2 tubes, 2 rim flaps (rim band) Color Black White
- DURO HypersonicSteel beads Full-featured training and racing tread. 120 TPI casing available. Dual compound technology has been introduced. * Tire onlyColor Black
- SHINKO DEMING L / L Long Life (Tire / Tube Set)A long-selling product with stable quality and unwavering trust. Abrasion resistance increased by 75% (compared to the manufacturer). L / L with excellent cost performance is greatly enhanced. It is resistant to wear and provides a long-lasting comfortable ride. 50% increase in puncture resistanc... Read MoreType W/O
- SHINKO Wear-resistant tire LTA new compound is used for the tread to improve wear resistance. At the same time, we succeeded in reducing rolling resistance, making it even more comfortable to drive. Ideal for a wide range of applications from commuting to school and town use. EPDM (Ethylene Propylene Gen Monomer): A type of ... Read MoreColor Black Material EPDM rubber Type W/O
- IRC Type 74 (Tire tube set)Ride quality is improved with a center rib pattern. Increases block height and effective installation area to improve wear resistance and stability. * Rim tape is included.Air pressure (kPa [psi]) 300[45] Bead Steel
- SHINKO Utility vehicle tire + tube setBE tires installed on heavy and sturdy utility vehicles Supports a wide range of bicycles from postal bicycles to commercial bicycles * 1 tire + 1 tube eachSize 26×1 3/8 BE ETRTO Standard 47-451 Color Black Specification Tube English
- Panaracer Tire Tube Set Custom ToughHigh-density tire cord and wall thickness effect at the center of the tread improve puncture resistance and impact resistance. A model with enhanced puncture resistance that is ideal for those who can ride for a long time.
- SHINKO DEMING L / L Color tireAvailable in 9 colors, you can dress up fashionably. It is resistant to wear, has a long-lasting comfortable ride, and has excellent cost performance. It has high puncture resistance and is trouble-free for daily driving. Pursuing the safety required for town use. * Tire only. Color tires are vul... Read MoreType W/O
- Panaracer Royal Road PlusNew release of repair tires for electric bicycles with children! Abrasion resistant compound adopted, puncture resistant belt structure adopted Bicycle tires Abrasion resistant puncture resistant rubber layer adopted Made in China ・ Abrasion resistant tread rubber adopted ・ Punk belt structure ... Read MoreColor Black
- IRC CITY COMFORT Abrasion resistance (86 type)Uses a newly developed compound with excellent flexibility and wear resistance. Wear resistance increased by 10% compared to the previous model 83 type. Comes with a slip sign that makes it easy to see when to change tires. The attached tube is a 1.20 mm thick premium tube. Steel bead. With rim t... Read MoreColor Black Included Accessories Rim tape Type W/O
- IRC CITY POPS Super comfortable (80 type) Tire / tube setKing of standard with excellent performance and cost performance! The performance required for standard tires is well-balanced, and driving durability and comfort are perfect! Recommended for those who commute to work or school with a round-trip distance of less than 7 to 8 km, and those who are ... Read MoreSet Contents 2 tires, 2 tubes Type of Valve English style Type W/O Specification Wear coefficient: 140
- SHINKO Abrasion resistant tire / tube setA new compound is used for the tread to improve wear resistance. At the same time, we succeeded in reducing rolling resistance, making it even more comfortable to drive. Ideal for a wide range of applications from commuting to school and town use.Set Contents 2 tires, 2 tubes, 2 rim flaps standard air pressure 300kPa・3.0kgf/cm2・45PSI Color Black Type of Valve English style Type W/O
- SHINKO DEMING L / X Luxury"DEMING MAX durable" tires with excellent wear resistance and puncture resistance have evolved to be even more durable. Tread thickness has been increased by 20% compared to conventional tires, and it is resistant to punctures and absorbs impact from the road surface for comfortable dri... Read More
- DURO CordobaCENTER-RIDGE design in the crown area for steel bead cycling stability. Streamline the orientation of the ditch to help drain water. A mono-pattern block that reduces rolling resistance and has excellent handling stability. Diamond knurled tire shoulder for improved cornering grip and agility. * ... Read MoreColor Black Specification Steel bead
- IRC CYCLESEED Wear resistance (Type 85)The highest quality model with a new compound and casing, and refined durability and smooth running. Promises "safety and security" by adopting a crack-resistant pattern design, an all-cover structure, and a slip sign! When commuting to work or school is 15km or more round trip When com... Read MoreSet Contents 2 tires, 2 tubes Wear coefficient 220 Type of Valve E valve (English) Type W/O
- DURO StingerExcellent minimal tread for steel bead training and racing applications. Introduced Duro's TruShine(TM) reflective strip sidewalls, E-Bike and Evolve specializing in dual compound technology. 120TPI casing available. * Tire only
- SHINKO DEMING JETDAIii NEUE (tyre / thickness tube set)Ideal for loaded bicycles such as commercial bicycles (assisted vehicles) A chafer (reinforcing cord cloth) is additionally adopted on the sidewall to firmly support the tire even under high load and low air pressure and suppress rim blowout. A rim line protector that protects against crushing, a... Read MoreSet Contents 1 tire, 1 tube Color Black Type of Valve English style Type W/O
- Million (KYOWA) tireThe side is Ameiro tire. It is a tire for general cars. * Tube is sold separately. Only tires are available.Color Black / Ame Type W/O
- DURO BEAT GSteel beads * Tire onlySize 16×2.125 Air pressure (kPa [psi]) 210-350[30-50] Mass (g) 500 Color Black
- Panaracer Lander Col de RaviMaterial (Bead) Steel Recommended Internal Pressure (kPa) MA×300
- SAGISAKA One tire that is difficult to punctureTires that are hard to puncture and are about 9MM thicker than usual. Air pressure 300kpa For repair and replacementColor Black
- DURO Stinger HRFolding beads * Tire onlyAir pressure (kPa [psi]) 830[120] Color Black
- SAGISAKA 700C flat tireStrong against rim blowouts. Strong against stab punctures. It is highly durable and can be used for a long time.Size 700×28C Wall Thickness (mm) About 9 Color Black
- Panaracer Vapor 2It does not come with a tube.Material (Bead) Steel Size 26×1.95 Recommended Internal Pressure (kPa) 280-450 ETRTO Standard 50-559 Mass (g) 890 Color Black / black