Street & Off-Road Tires
Other Related Pages
- SHINKO Slick tire for MTBBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surfaces. Adopting EPDM, suppresses aging deterioration of tires, and improves adhesiveness and bending crackability. (* EPDM: A type of rubber obtained by combining ethylene and Provirene, which has excellent o... Read MoreSuitable Size 26 x 1.50 H / E black Size 26×1.50 ETRTO Standard 40-559 Color Black
- DURO DB-7060 PRIMERAWith 7 colors of all-color specifications, you can dress up fashionably. Available in sizes of 700 x 23C only, it is ideal for road and cross bikes. Wire bead * Tires only, tubes, etc. are sold separately.ETRTO Standard 23-622 Size 700×23Cfrom S$47.99Min. 5 days
- SHINKO Slick tires for small carsBy adopting the center slick pattern, it is possible to drive lightly on asphalt road surface Uses EPDM to suppress aging deterioration of tires and improve adhesiveness and bending crack resistance (* EPDM: A type of rubber obtained by combining ethylene and provirenes, with ozone resistance, we... Read MoreSet Contents 1 tire Color Black
- SHINKO Slick tire for MTBMTB slick tires suitable for on-road driving Ideal for MTB users who often use street use By adopting the center slick pattern, it is possible to drive lightly on asphalt roads. Uses EPDM to suppress aging deterioration of tires and improve adhesiveness and bending crack resistance (* EPDM: A typ... Read MoreSize 26×1.95 H/E Suitable Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- SHINKO DEMING Jr CROSS Junior CrossLight block type for off-road driving beginners Suitable for kids MTB with support from small diameter size * Tube is not included. Only tires are available.Color Black
- SHINKO MTB tiresMTB dedicated block type suitable for full-scale off-road driving High off-road driving performance * Tube is not included. Only tires are available.Tire Size 26×1.95 H/E ETRTO Standard 50-559 Color Black Type H/E
- SHINKO DEMING700(SPEEDCROSS)The best tire for fashionable cross bikes for both on-road and off-road. Fashionable tread pattern. Designed with tread pattern tires that match fashionable cross bikes. In addition, by devising a tread pattern, it secures grip even on rainy days and demonstrates stable grip. SR-018 which is most... Read More
- IRC METROStreet riding slick tires for MTB. A slick pattern that emphasizes rolling resistance. Durable rubber side (with side knurling). A belt has been added to the tread to improve puncture resistance. Uses 66 TPI blinds for a comfortable ride. Street * Tube is sold separately.Color Black Bead Steel
- SHINKO DEMING700(CROSTREET)The best tire for fashionable cross bikes for both on-road and off-road. SR-037 can run on hard roads. In addition to the quiet center slick, cross bike tires with a block pattern design from the shoulder to the side. The center slick provides smooth on-road driving and the side block pattern pro... Read MoreColor Black
- SHINKO MTB tiresMTB dedicated block type suitable for full-scale off-road driving The block arranged in a well-balanced structure provides a strong grip on off-road surfaces. * Tube is not included. Only tires are available.Size 26×2.00 Suitable Size 26×2.00 H/E ETRTO Standard 54-559 Color Black
- SHINKO Semi-block tireTires for various road surfaces. Supports street and light off-road driving.Suitable Size 27×1 1/2 W/O Color Black
- Panaracer Confi TireUrban tires with excellent cost performance.Bead Aramidfrom S$36.99Min. 2 days
- DURO HF-822 DIAMOND GRIPWith 10 colors of all-color specifications, you can dress up fashionably. Available in sizes of 26 x 1.95 H / E only, ideal for MTB. Wire bead * Tube is not included.Size 26×1.95H/E ETRTO Standard 54-559 Type H/E
- IRC SMOOTHIEMTB tires that demonstrate a high level of athletic performance when riding in the city. It also ensures durability against rim blowouts and uses a slick pattern that emphasizes rolling resistance and grip. Street (MTB) * Tube is sold separately.ETRTO Standard 34-559 Mass (g) 340 Color Black Type HE Size HE 26×1.25
- Panaracer Gravel King SSA new SS (semi-slick) type has been added to the GRAVELKING series. The definitive edition of travel tires that combines lightness of running with off-road running performance!from S$85.99Min. 7 days
- Panaracer Driver Pro PRA model with improved puncture resistance while maintaining lightness of running in consideration of MTB marathon on rough forest roads with high puncture risk.Recommended Internal Pressure (kPa) 200-380 Bead Aramidfrom S$79.99Min. 7 days
- CAPTAIN STAG 1 tire for ATBTires for ATB and mountain bikes. It is wear resistant and can run stably. * The block pattern may differ depending on the lot. Please note that we cannot accept your specifications. * Only one tire is available. Tube and rim band are not included.ETRTO Standard 50-559 Material Synthetic rubberfrom S$29.99Min. 3 days
- Million (KYOWA) CTB tireOff-road tires for a wide range of sizes. Light block type for off-road driving beginners. Suitable for MTB for kids with support from small diameter size.Set Contents 1 tire Size 24×1.75HE ETRTO Standard 47-507 Color Black Type HEfrom S$22.99Min. 6 days
- Panaracer CG-CXCyclocross tires that use a CG tread pattern that runs lightly and has excellent grip performance.Recommended Internal Pressure (kPa) 200-500 Mass (g) 300 ETRTO Standard 32-622 Size 700×32C Bead Aramidfrom S$55.99Min. 7 days
- IRC TANKEN Tubeless LadyIdeal for MTB enduro races, slopes, downhill riding on permanent courses, etc. Tubeless ready tires for mountain bikes. With a lineup of 5 sizes and side reinforcement, it has excellent puncture resistance. □ Size (thickness) and weight suitable for enduro racing, pattern design □ Lighter and mo... Read Morefrom S$94.99Min. 5 days
- IRC Mibro 24・ The definitive version of cross-country and all-mountain tires for juniors (for 24 inches) ・ The ultimate MTB tire that is comparable to the racing high-end while being all-round ・ Properly balanced block pattern, siping, compound, tire rigidity・ A finish that allows you to enjoy the real t... Read MoreMass (g) 530 Color Black Type HE Size HE 24×2.10from S$86.99Min. 4 days
- IRC ASPITE Pro・ Thick and light next-generation clincher tire that balances light running feeling, excellent grip and puncture resistance at a high level ・ 40 x 40 tpi cross-woven mesh fiber on the sidewall part on the lightweight casing of 180TPI Adopting "Cross Guard Plus" that greatly reduces si... Read MoreColor Black
- IRC M107 / TLR Mibro Tubeless Lady27.5 inch tubeless ready tire of all-round MTB tire "MIBRO". Lightweight, high grip, and thick at 2.35, the air volume is ideal for satoyama riding. Adopting 60TPI casing, balance of weight and durability, design that is difficult to side cut even if handled a little rough. The two-blad... Read MoreSize 27.5×2.35 Mass (g) 760from S$99.90Min. 5 days
- IRC M117 / TLR Mibro for Marathon Tubeless LadyTubeless ready tires ideal for MTB cross-country and marathon races. A highly reliable tubeless ready structure with a unique air seal layer. There is no trouble that air leakage does not stop even if sealant is added. 120TPI casing with a good balance of weight and durability. Made in Japan with... Read MoreMass (g) 705 Size 27.5×2.25from S$119.90Min. 5 days
- Panaracer Tire ROMEROAll-condition tires ideal for DH and enduro races with enhanced puncture resistance.Color Black / Black Anti-Flat Plus Specification TLCfrom S$79.99Min. 6 days
- Panaracer Tubeless compatible Tire CGCXThe TLC compatible model "CG CX TLC" of the cyclocross tire "CG CX", which has a reputation for lightness of running, has finally appeared, adopting the tread pattern jointly developed with the charisma of the MTB racing world, Cedric Gracia.Mass (g) 360 Size 700×33C Color Black / blackfrom S$79.99Min. 6 days
- Panaracer FIRE PRO27.5 size all-mountain all-condition tire with enhanced puncture resistance and ideal for enduro racing. * When using with tubeless compatible, it is recommended to use a compressor when injecting air.Recommended Internal Pressure (kPa) 250-450 Size 27.5×2.35 ETRTO Standard 60-584 Mass (g) 810 Bead Folding Side Openfrom S$79.99Min. 6 days
- IRC Sirac CX Mad Tubeless 700 * 32CSize 700×32C Suitable Size 700×32C Color Blackfrom S$109.90Min. 7 days
- Panaracer Tire ALISOSoft and loose condition tires ideal for DH and enduro races with enhanced puncture resistance.Color Black / Black Anti-Flat Plus Specification TLCfrom S$79.99Min. 6 days
- Panaracer Tire DRIVER PROLightweight tires for dry conditions that are ideal for DH and enduro racing.Specification TLCfrom S$79.99Min. 6 days