Electric Bicycle Tires
- IRC Foot music (tire tube set for electric assist bicycle)Tires for electrically power assisted vehicles that are heavier than ordinary bicycles. The bead part is reinforced with a rim saver that supports the tire on the surface to suppress rim blowout and ensure durability. Uses newly developed tread rubber that emphasizes rolling resistance and wear r... Read More
- SHINKO Electric assist bicycle tire SR-024Long life design with deep groove structure of center slick line By adopting grain on the side block and making it an independent pattern, grip during cornering is improved Recommended for electrically power assisted bicycles * Tire onlyColor Black
- IRC Foot music professional (electrically assisted bicycle tire tube set)As a model that has all the performance required for electrically power assisted vehicles, it is especially suitable for commercial electric assisted vehicles that often carry luggage. Uses a bead chafer to reduce bead cuts. Adopting a 3PLY structure in which the casing is spread over the entire ... Read MoreColor Black Type of Valve English style Type WO
- SHINKO DEMING JETDAIii NEUEThe independent block tread moves flexibly against the ground plane to improve grip and ride quality, improving comfortable and stable driving. A chafer (reinforcing cord cloth) is additionally adopted on the sidewall to firmly support the tire even under high load and low air pressure and suppre... Read MoreColor Black
- Panasonic Replacement tire for electric assist Punk guard manReinforcing material (special synthetic sheet) Inner layer for puncture resistance. Abrasion resistant compound (rubber) is used to strengthen wear resistance. Smooth running feeling with tread (groove) shape with low running resistance. * Tube is sold separately.Set Contents 1 tire
- SHINKO DEMING JETDAIii L/ZGroove depth and long life. With rim blowout prevention and suppression function. Adopted sideslip prevention function in the tread pattern. Abrasion resistance is improved by strengthening the rubber compound. Ideal for electrically power assisted vehicles * Tube is sold separately.Set Contents 1 tire Color Black
- Million (KYOWA) Black tires (for electric assist vehicles)Has excellent wear resistance. Uses two-layer compound rubber that is resistant to wear. By finely setting the tread part (installation surface), smooth running comfort is realized. The best tire for electrically power assisted bicycles. * Tube is sold separately. Only tires are available.Size 20×2.125 HE ETRTO Standard 57-406 Color Black Type H/E
- Panaracer Optimal electric assist tire E-rideA tire suitable for electrically power assisted vehicles that uses a tread pattern with low rolling resistance to achieve a smooth and nimble driving feel. High braking performance is also demonstrated by the tread with file processing. Of course, it also works well in traditional city cycles. It... Read MoreMaterial (Bead) Steel Recommended Internal Pressure (kPa) 300 Color Black Type of Valve English style Type W/O
- Million (KYOWA) Tires for electric assist vehiclesHas excellent wear resistance. Uses two-layer compound rubber that is resistant to wear. By finely setting the tread part (installation surface), smooth running comfort is realized. The best tire for electrically power assisted bicycles. * Tube is sold separately. Only tires are available.Color Black Type W/O
- IRC Type 81 foot comfort (for electric assist bicycles)Tires for electric assisted vehicles that are heavier than ordinary bicycles ・ The bead part is reinforced with a rim saver that supports the tires on the surface to suppress rim blowouts and ensure durability. Adopting developed tread rubber ・ New structure "all cover" that covers th... Read MoreColor Black
- IRC Ashiraku (Electric assist bicycle tire tube set)A model exclusively for electrically power assisted vehicles. The bead part is reinforced with a rim saver to suppress rim blowout and ensure durability. It keeps rolling resistance low and realizes good ride quality and energy saving. We have a wide variety of products, from 20 inches for childr... Read MoreColor Black
- Panasonic Hardened runner for electric assist wear-resistant tiresA two-layer compound (rubber) with excellent wear resistance is used to make the installation surface (tread part) with the road surface thin, which is resistant to wear, and realizes comfortable driving. * Tube is sold separately.Set Contents 1 tire Type WO
- IRC Foot comfort 81 type Black / Black20X1.75 size adopted model BS: Assista Unipremier, Frontier Rakut Wagon Panasonic: Bibi L / 20, SW Yamaha: PAS CITY-C, PAS SION-U 20 typeColor Black / black Size HE 20×1.75from S$57.99Min. 5 days
- SHINKO Shinko Tire SR024 1 roll for electricA deep groove structure with a center slick line is used so that it can be used for a long time even with small-diameter electric vehicles. By adopting grain on the side block and making it an independent pattern, the grip at the time of cornering has been improved.Size 16 ×1.75 Color Black / blackfrom S$18.99Min. 5 days
- Panaracer Electric Assist Optimum Tire E-Ride PLUS (E-Ride Plus)Puncture-resistant reinforced type Adopted puncture-resistant reinforcing material Tires made in Japan Light running tread A safe model for child-carrying electrically assisted vehicles that demonstrates a smooth and light running feeling and high braking performance even in the rain. Uses punctu... Read MoreRecommended Internal Pressure (kPa) 300
- Panaracer Tire tube set TourColor Black / black Type H/E Size H/E20×1.75 Package Contents Pair winding (2 tires, 2 regular tubes)from S$29.99Min. 5 days
- Million (KYOWA) Electric assisted bicycle tire tube set BlackThe deep groove tread pattern provides excellent load capacity and is ideal for electrically power assisted vehicles.Discontinued
- Panaracer e-rideThis model is ideal for electrically power assisted vehicles, with a smooth and nimble driving feel and high braking performance. Can also be used in conventional city cycles. Pair winding (English valve tube / rim tape included)Material (Bead) Steel Recommended Internal Pressure (kPa) 300Discontinued