Bicycle Tire Tubes
A tire tube is a bicycle article and is one of the components that make up a tire. It can be used as a replacement in the event of a failure due to a tire puncture or foreign object. It is characterized by being made of rubber, and is generally equipped with a valve to enter air for use as a bicycle. The inch is determined by the tire size, and it is essential to select a size that matches the size of the tire to be installed. In addition, there are Buddhist, American and English valve systems.
Other Related Pages
- MonotaRO Tubes for BicycleThis is a tube for bicycles such as general cars and light cars. A thick tube of about 1.2mm is used. For general cars and light cars *Do not use for anything other than its intended purpose. *Please do not ride while the adjustment is faulty. *If it is difficult to adjust by yourself, please hav... Read MoreTube Wall Thickness (mm) About 1.2 Type of Valve English style
- SHINKO Standard tubeStandard tube with excellent cost performanceWall Thickness (mm) 0.9 Thickness (mm) 0.9 Color Black
- SHINKO Rear Car Tube 26x2 1/2 English ValveThick tube used for rear cars.Size 26×2 1/2 Type of Valve English style
- SHINKO Standard tubeStandard tube with excellent cost performance.Wall Thickness (mm) 0.9from S$12.99Min. 5 days
- IRC Premium Tube for Bicycle-Adopts a tube wall thickness of 1.20 mm-There is little natural leakage of air-The tube is rubbed and resistant to punctures Bicycle tube
- SHINKO Punkless tubeUses a newly developed rubber foam body that never punctures. Succeeded in achieving weight reduction and soft cushioning This is an original tube that achieves strong durability and a sense of stability.
- SHINKO Easy mounting bicycle tube DEMING ITUBESince the tube is rod-shaped instead of ring-shaped, it is a new idea tube that allows you to easily replace the tube without removing the wheel from the bicycle. Since the tip of the rod has a flat structure, it is fixed by air pressure just by inserting the tire and injecting air without gluing... Read MoreTube Wall Thickness (mm) 1.2 Type W/O
- Panaracer R-AIR Racing TubeA racing tube that achieves the best balance between lightness and durability. Compared to the conventional tube made by the manufacturer, it has 2.1 times the elasticity, and the high vibration absorption and road surface followability alleviate riding stress.
- SHINKO Premium tubeA wall-thick premium tube with a tube thickness of 1.2 m that takes into consideration the balance of driving comfort, puncture resistance, and maintainability of the inflator. Recommended for electrically power assisted vehicles and small wheel bikes. Normal tube.Wall Thickness (mm) 1.2
- SHINKO Thick tube 1.2mmIt is a thick tube with a tube thickness of 1.2 m that takes into consideration the balance of driving comfort, puncture resistance, and maintainability of the inflator. A reliable and reliable Shinko high-performance tube.Color Black Type of Valve English style Type H/E
- Panaracer Urban super tubeA puncture-resistant tube that uses high-strength butyl rubber and is thickened.
- IRC Premium tube 1.2mmA premium tube that is resistant to natural air leaks, rim blowouts, piercing flat tires, and rubbed flat tires that tend to occur during low-pressure driving. By making the wall thickness of the tube 1.2 mm, the puncture resistance is dramatically improved. * Please be careful about the valve type.
- SHINKO Powerful tubeA powerful and safe thick tube with a tube thickness of 1.5 mm and improved puncture resistance. Recommended for electrically power assisted vehicles and school vehicles. Normal tube.Wall Thickness (mm) 1.5
- Panaracer Tube bag in cross buddhist style 48Regular type tube * Please check the valveColor Black Type of Valve French bulb
- IRC 700C tubeSize 27×1 700×18C-26C Valve size 48mm Type of Valve French Long
- Panaracer Tube bag in cross English style700x25-32c English valve Regular type tube * Please check the valveValve size 35mm Size 700×25-32C Color Black Type of Valve English style
- Shinko Powerful tube 20 × 1.50-2.125 H / E English valvePowerful and safe thick tube with further improved puncture resistance Ideal for electrically power assisted bicycles English valveWall Thickness (mm) 1.5 Size 20×1.50-2.125 Type H/E
- DURO Bicycle Tube 8 × 1 1/4 AV (R20)8-inch bicycle tube standard type Schrader valve 20 °Size 8×11/4AV(R20)
- IRC 700C tubeA 2-piece removable core is used for the Presta valve.Size 27×1 700×18C-26C Valve size 40mm Type of Valve Buddhist style (2 pieces)
- Panaracer ATB rice type with tube bagSchrader valve length 34 mm in a bag Regular type tube * Please check the valveSize 26×1.5-2.1 Type of Valve American style Color Blackfrom S$9.79Min. 2 days
- Panaracer tubeRegular type tube * Please check the valveType of Valve English style Type W/Ofrom S$7.79Min. 2 days
- SAGISAKA 700C thick tube + French valve + 48mmA safe tube for commuting sports cars. With a tube thickness of about 1.5 mm, it is resistant to rim blowouts and is ideal for sports bikes used for commuting to work or school. * It is recommended to check the air pressure before driving.Valve size 48mm Rim Diameter 700C Size 700×25~32C Color Black Type of Valve French bulb Wall Thickness (mm) Tube: about 1.5
- Panaracer Bicycle TubeStandard size tube Low-priced version produced overseas
- Panaracer ATB French style with tube bagPresta valve length 32 mm in a bag Regular type tube * Please check the valveSize 26×1.5-2.1 Color Black Type of Valve French bulb
- IRC Premium tube presta 48mmA premium tube that is resistant to natural air leaks, rim blowouts, piercing flat tires, and rubbed flat tires that tend to occur during low-pressure driving. By making the wall thickness of the tube 1.2 mm, the puncture resistance is dramatically improved. * Please be careful about the valve type.Valve size 48mm Type of Valve French bulb Type W/O Size WO 700×18-26C