Bicycle Rim Tapes & Others
Other Related Pages
- Million (KYOWA) Rim TapeYou can use it by cutting it according to the circumference of the rim. (For 2 rims) Rim flap
- Panaracer Polylite Rim TapeUse of polyurethane resin improves strength and reduces weight. Achieved 60% weight reduction compared to rubber tape.
- SHINKO Tube for work vehicleSuitable Size 13×3(3.25-8) Color Black Type of Valve English style
- WINTEC Rim tape for ATB / MTBProtect the tube from spokes and burrs Rim tape for ATB / MTBSize 26 inches Width (mm) 20
- CAPTAIN STAG Rim band tapeIdeal for repair and maintenance. It can be cut and used according to the length of the rim. It is about 2 rims.Material PVC Tape Length (m) 5 Tape Width (mm) 12 Mass (g) 35
- Million (KYOWA) HGG-1220-1 Rim band tape for bicycleSince it can be cut to the required length, it can be used with rims of any size. For 2 bicycle rims.Width (mm) 12 Length (m) 5 Color Blackfrom S$5.59Min. 2 days
- Million (KYOWA) Rimura SpeedFabric for bicycle tires Easy to attach with rim tape sticking type Thick polyester fabric is used, making it durable, long-lasting and safe 1 set contains 2 rolls (1 roll is the length of one 700C wheel) * Do not use for single wall rims.Dimension (mm) 18 × 2.1m (1 roll)from S$10.99Min. 4 days
- ESCO Rim Band (for 26 Inches / 2)Quantity 2 pieces suitable size (inch) 26 inches Mass (g) About 40 Material Natural rubberfrom S$5.59Min. 5 days
- CAPTAIN STAG Rim bandParts needed to protect the tube. It is a rim band of 2 pieces for 1 unit.Material Natural rubberfrom S$4.29Min. 4 days
- ESCO Rim band (for 27 inches / 2)Quantity 2 pieces suitable size (inch) 27 inches Mass (g) 45 Material Natural rubberfrom S$5.59Min. 5 days
- FORCE Rim tape Tape type Width 19mmTape type rim tape that is used by cutting the required amount. Tape type rim tape.Length (m) 10 Width (mm) 19 Color Bluefrom S$39.99Min. 5 days
- FORCE Rim Tape Rubber Type 700CRubber type rim tape. Rubber type rim tape for 700C rims.Size 700Cfrom S$11.99Min. 5 days
- Million (KYOWA) One rim flap tapeIt is a tape with nipple processing. One roll makes two wheels. * Please check the size.Size Free size Color GrayDiscontinued
- WINTEC Rim tape universal sizeAdhesive type rim tape prevents slippage. For 2 tiresDimensions, W (mm) x L (m) 12×5Discontinued