Mounting Brackets
Other Related Pages
- Nakatani Kinzoku Kogyo Basket Mounting Bracket* The bending angle may differ from the image, but it will be a normal product because it matches the mounting part of the basket.Color Stainless steel
- SHOWA INDUSTRIES Front Basket Stay (Block Basket Foot)It is used by fixing it to the left and right hub axles of the wheel. Light escape arch design. It is used when attaching a basket to a bicycle.Mounting Hole Diameter 2.5 minutes Thickness (Diameter in Φmm) 6.4 Mounting Hole Diameter (Φmm) 7.94
- SENTAN INDUSTRY Front basket stay (block basket legs)base width (mm) (Cage) Approx. 126 Thickness (Diameter in Φmm) About 6.5 Mounting Hole Diameter (Φmm) About 8.5 RoHS directive (corresponding to 10 substances) Correspondence
- SENTAN INDUSTRY Front basket stay (straight basket legs) stainless steelbase width (mm) (Cage) Approx. 126 Thickness (Diameter in Φmm) About 6.5 Mounting Hole Diameter (Φmm) About 8.5 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Electrolytic polishing Material Stainless steel
- GRK Front Plastic Basket Mounting BracketA set of mounting brackets for the front basket made of resin (plastic).
- GRK Rear basket mounting bracketA set of mounting brackets for the rear basket.Material Steel
- SENTAN INDUSTRY Front basket mounting bracket 75mm widthWidth (mm) 75 Length (mm) 95 RoHS directive (corresponding to 10 substances) Correspondence
- OGK FC adapterIt can be used as an original free carry system by attaching it to the bottom of a fixed type basket or the like and combining it with the FC base stand (B-2) sold separately. Comes with a belt that is convenient to carry through a basket.Included Accessories Belt, mounting bracket
- SHOWA INDUSTRIES Wide straight cage legsAuto light head can be installed under a rust-resistant stainless steel basket Feet (stay) when attaching the front basketWidth (mm) 160 Material Stainless steel
- PALMY Front basket mounting bracketA set of mounting brackets for the front basket
- FLINGER One-touch bracket (handle stem mounting type)A bracket for the stem that is ideal for mounting baskets on small wheel bikes. The angle can be freely adjusted according to the angle of the stem. The basket and special bag can be attached and detached with a single touch. For small wheel bikes and folding bikes with long handle stemsMass (g) 300 Maximum Loading Capacity (kg) 5 Color Black Suitable for Mountable diameter up to Φ25-32mm Material Resin
- CAPTAIN STAG Basket bracketBracket required for front basket installation. Ideal for repair and replacement. * Due to changes in the manufacturing plant, there may be two holes instead of three holes.Mounting Hole (mm) 25.4 Mass (g) 60 Width x Length (mm) 70×90
- WINTEC Front basket stay Block Dynamo basket legFor vehicles equipped with a basket leg block dynamo required when installing the front basketMaterial Stainless steel
- WINTEC Basket mounting bracketBracket required when installing the front basket For general light vehicles and city vehicles
- GRK Rear basket mounting bracket Stainless steelA set of mounting brackets for the rear basket.Material Stainless steel
- CAPTAIN STAG Basket fixing bracketIt is a fixing bracket for attaching the rear basket.Overall Length (mm) 180 Mass (g) 230 Type After use Material Iron
- FLINGER One-touch bracket (with handlebar)A bracket for handlebars that allows you to attach and detach the basket and special bag with a single touch. You can adjust the angle with one touch while pressing the red button. For sports cars, small wheel bikes, and compact cars. Optional option for SW-9CN02Mass (g) 385 Maximum Loading Capacity (kg) 5 Color Black Suitable for Mountable diameter up to Φ22-26mm Material Resin
- CAPTAIN STAG Basket mounting bracketIt is a fixing bracket for attaching the front basket.Type Beforefrom S$7.59Min. 2 days
- Sunny Wheel SW-QA111E One-touch bracket (handlebar mounting type)Color Blackfrom S$67.99Min. 4 days
- Yamaha Motor Basket universal stay setA set of stays that adjust the mounting angle / position when mounting the basket on the front carrier.from S$19.99Min. 4 days
- CAPTAIN STAG Basket Bracket for 110mm / Φ25.4mmIt is a part for attaching a bicycle basket. Ideal for bicycles that do not reach normal length.Dimensions, Width W x Depth D x Height H (mm) (Approximately) 90 x 165 x 20 Material Ironfrom S$13.99Min. 4 days
- CAPTAIN STAG For basket bracket + 70mm / Φ25.4mmIt is a part for attaching a bicycle basket. Rust-resistant stainless steel specificationsOverall Length (mm) 70 Material Stainless steelfrom S$13.99Min. 4 days
- OGK B-6 Base Stand / Free Carrier SystemB-2 base stand is renewed Base stand required for shopping baskets, etc.Color Black, black only
- OGK Front basket mounting bracket setFront basket mounting bracket Uses a resin plate that does not easily damage the bag or luggage With a nut capBolt Length (mm) 25 Color Black Material Plate: Resin, Metal fittings: Steelfrom S$5.59Min. 4 days
- ESCO Bicycle basket mounting bracket (front / W bracket / stainless steel)It is a car mounting bracket.Mass (g) 35 Dimension (mm) 48 Specification Front / W metal fittings Color Silver Material Stainless steelfrom S$14.99Min. 5 days
- ESCO Bicycle Basket Mounting Bracket (Rear / Metal)It is a car mounting bracket.Mass (g) 230 Overall Length (mm) About 220 Specification After use Color Black Material Ironfrom S$9.59Min. 5 days
- ESCO Bicycle basket legs (for 26 inches)Mounting Hole (mm) 10 Dimension (mm) 170×7×375 Mass (g) 250 suitable size (inch) 26 inches Specification Hub shaft: 9mm Material Iron (chrome plating)from S$12.99Min. 5 days
- Trimate bike extension barBicycle extension bar. It is possible to attach smartphone holders, lights, etc.Diameter (Φmm) 22 Color Black Material aluminum alloy, rubberfrom S$9.19Min. 5 days
- ESCO 70x90mm / Φ25.4mm Bicycle basket bracket (black)Mass (g) 60 Dimension (mm) 70×90 Color Black Material Iron (epoxy resin) Mounting Hole (mm) Φ25.4from S$9.59Min. 5 days
- ESCO Bicycle basket mounting bracket (front / W bracket / iron)It is a car mounting bracket.Mass (g) 35 Dimension (mm) 48 Color Black Specification Front / W metal fittings Material Iron (epoxy resin coating)from S$8.39Min. 5 days
- OGK Back basket mounting bracket setCompatible basket (OGK Giken): RB-037, RB-052, RB-012, SPB-001, RB-018, RB-005, SB-011Color Silver Material Steelfrom S$11.99Min. 4 days
- SHOWA INDUSTRIES Straight Cargo LegMade of rust-resistant stainless steel Feet (stay) when attaching the front basketWidth (mm) 120 Material Stainless steelDiscontinued
- OGK FC Base StandRear base required to use the free carry system. It can also be combined with the separately sold FC adapter (FCS-005).Discontinued
- OGK E0756002 FB basket mounting bracket for adult carUses a resin plate that does not scratch your bag or luggage. Can be used with most bicycle front baskets.Discontinued