Ideal for ATB and cross bikes! Can also be installed on folding cars and compact cars. Newly designed free attachment that can be removed with one touch (handle outer diameter: Φ22.2 to 25.4 mm)
Allowable Load (kg) 2 Capacity (L) About 12 Color Black Compatible Handle Outer diameter 22.2 ~ 25.4mm Material Resin
A basket with the best design for CTB. There is a hook hole on the top of the basket, and you can fix your luggage by hooking an optional rubber band. It is shaped so that a round object such as a ball can fit in it.
Height (mm) 145~165 Dimensions at the Bottom (mm) 210×190 Dimensions, at the Top (mm) 260×265 Mass (g) 460 (including mounting bracket) Color Black Included Accessories Mounting bracket Material Resin
A smart design that does not break the style of ATB. You can also equip a light. Compatible with both with and without suspension. Plenty of capacity 13L. Easy to put on and take off and use freely. Compatible with handle diameters of 22 mm and 25 mm. Easy to put on and take off, and easy to use.... Read More
Dimensions, Width W x Height H x Depth D (mm) (Estimated) 350 × 190 × 270 Allowable Load (kg) 3 Contents (L) About 13 Material Resin
Do not break the style of ATB! Lights can also be installed! Supports both with and without suspension. Plenty of capacity 13L. Withstand load 3Kg Easy to put on and take off and use freely. Compatible with handle diameters of 22 mm and 25 mm. Lights can be installed. (* Light is not include... Read More
An indoor storage cover that fits comfortably with the display stand. The double bottom structure prevents the room from getting dirty.
Protect your car from dust when stored indoors!
Included Accessories 1 external tightening belt Material 210 polyester dimension (height x length) (mm) About 1010 x about 1900 Color Black
A set of front carrier and front basket. The basket can be attached and detached with a single touch. The carrier is attached using the V-brake pedestal.
A set of carrier and basket.
Dimensions, Width W x Depth D x Height H (mm) About 330 x about 210 x about 200 Color Black Material Steel (basket is vinyl coated)
Cycle cover for sports cars. Uses a black color that is inconspicuous at night. With holes for wire lock and anti-fluttering tape.
To prevent theft of your car.
Length L x Height H x Width W (mm) About 1850 x about 870 x about 600 Color Black
Perfect for storing folding bikes.
For storing folding bikes.
Suitable Vehicles 16-20 inch folding car Dimensions, Width W x Depth D x Height H (mm) About 800 x about 360 x about 540 Color Black Material Nylon 420 denier
Rinko bag for sports bikes weighing less than 15 kg. Can be stored in a bottle cage by folding. Uses a simple and compact shoulder belt. It can be easily fixed with 3 bands.
Fold it compactly and store it in a bottle cage.
A compact basket with a carrier that is ideal for MTBs and cross bikes. PE coating is applied to the steel wire, which is compact yet has a sufficient load capacity and is excellent in cost performance. The dedicated front carrier (ATB-FR) can be attached to most vehicles with a cantilever pedest... Read More
Mass (g) 1170 (including carrier) Height (mm) 120~165 Dimensions at the Bottom (mm) 290×180 Dimensions, at the Top (mm) 325×230 Included Accessories Mounting bracket, ATB-FR (carrier) Finish Processing PE coating (basket) Material Steel
Evolved into a sporty Octagon style! Compatible with both with and without suspension. Plenty of capacity 11L. Withstand load 3Kg Easy to put on and take off and use freely. Lights can also be installed. (* Light is not included)