It contains a reinforcing plate and is stronger than a normal mesh type basket.
For replacing the front basket of ordinary cars.
* Do not use for any other purpose.
Dimensions at the Bottom (mm) 265×190 Dimensions, at the Top (mm) 340×250 Mass (g) 722 Color Black Height (mm) Front 260 / Back 225 Included Accessories Mounting screw (Material: Steel) Material Steel
A large basket for large bags.
* Do not use for anything other than its intended purpose.
Dimensions at the Bottom (mm) 420×240 Dimensions, at the Top (mm) 460×300 Mass (g) About 1407 Allowable Load (kg) About 5 Color Black Included Accessories Mounting screw (Material: Steel) Surface Treatment Powder coating Material Steel Height (mm) front 255, rear 200
A wire basket with a simple design. Made of stainless steel, it is resistant to rust.
For replacing the front basket of ordinary cars.
* Do not use for any other purpose.
Dimensions at the Bottom (mm) 315×240 Dimensions, at the Top (mm) 370×305 Mass (g) 850 Height (mm) Before 200, After 240 Color Silver Material Stainless steel
A wire basket with a simple design.
For replacing the front basket of ordinary cars.
* Do not use for any other purpose.
Mass (g) 1130 Dimensions at the Bottom (mm) 320×243 Dimensions, at the Top (mm) 395×300 Height (mm) Before 155, After 210 Color Black Included Accessories Mounting screw (Material: Steel) Material Steel
A wide type that fits comfortably in a business bag. A wide back plate and a bottom plate with two basket legs are used to prevent lateral shake. Ideal for commuting and school cars.
Bicycle front basket
Height (mm) 210~190 Dimensions at the Bottom (mm) 405×210 Dimensions, at the Top (mm) 450×250 Included Accessories Mounting bracket Material Steel
It is a next-generation rattan-style basket that has never been seen before. The resin lines are actually woven like real rattan, giving it a more realistic texture. It has high weather resistance and can be washed completely even if it gets dirty. A steel frame is used for the base to ensure str... Read More
Color Mixed brown Included Accessories Mounting bracket Material Resin / steel
With a large width, business bags can be loaded sideways. Despite its wide design, the height is reduced to achieve a light weight of 700 grams. Adopted a fashionable rattan-style design.
Height (mm) 210 Length (mm) 300 Bottom Inner Dimensions (mm) 420×200 Width (mm) 490 Mass (g) 700 Included Accessories Mounting bracket Material plastic
It is purely domestic and the quality is unrivaled. The upper frame / middle frame / lower frame uses a wire rod of Φ5.0 mm, which guarantees outstanding strength. Due to the large basket, it has a high loading capacity.
Ideal for fashionable commuting and school cars
Mass (g) 1250 Height (mm) 205~155 Dimensions at the Bottom (mm) 350-330×250 Dimensions, at the Top (mm) 396-370×318 Color Black Included Accessories Mounting bracket Finish Processing PE coating Material Steel
The standard design is awesome. There are many color variations such as clear, black, silver, and brown.
Bottom Inner Dimensions (mm) 310×220 Internal Dimension at the Top (mm) 365×305 Height (mm) Before 210, After 240 Material Iron Included Accessories Mounting bracket
It is a general mesh type basket.
* Do not use for anything other than its intended purpose.
Dimensions at the Bottom (mm) 285×195 Dimensions, at the Top (mm) 340×255 Allowable Load (kg) About 5 Mass (g) About 660 Height (mm) Before 260, After 230 Color Black Included Accessories Mounting screw (Material: Steel) Surface Treatment PE coating Material Steel
A wire basket with a simple design. Made of stainless steel, it is resistant to rust. As it is a wide type, it fits comfortably in the bag.
For replacing the front basket of ordinary cars.
* Do not use for any other purpose.
Mass (g) 1448 Dimensions at the Bottom (mm) 410×220 Dimensions, at the Top (mm) 480×300 Height (mm) Before 270, After 210 Color Silver Material Stainless steel
The origin of the basket. A staple for commuting to work, school, and bikes! A reinforcing plate is attached around the basket to increase strength, and the mesh-like design makes it difficult for things to fall off.
Bottom Inner Dimensions (mm) 280×190 Internal Dimension at the Top (mm) 350×250 Mass (g) 700 Height (mm) Before 260, After 230 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting bracket
It is a convenient basket for those who are looking for a large basket, a big basket, those who are having trouble with a small basket, and a long horizontal bag / bag used by students and businessmen.
RoHS directive (corresponding to 10 substances) Correspondence
A fashionable resin front basket with a rattan-like design of the lower 1/3 of the wire-style basket. The rattan-style braided design helps to blindfold luggage and prevent it from falling. The bottom is a large size that can hold a convenience store lunch + PET bottle or two milk cartons sideway... Read More
A large mesh basket with depth and width. As for the strength, two middle frames and four vertical wires hanging on the back plate maintain sufficient durability. It is a recommended basket that secures strength, design, and large capacity by fusing mesh and frame wire. The brand mark Scotch stic... Read More
Mass (g) 1200 Height (mm) 215~295 Dimensions at the Bottom (mm) 305~280×185 Dimensions, at the Top (mm) 355~300×245 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
Those who want to put the bag completely in the basket and forcibly put the bag in! This basket has a wide bottom for students and business people, making it easy to put the bag in. It is a convenient item that widens the width of the bottom, enhances storage, and makes daily commuting to school ... Read More
The front part of the basket is raised to improve the storage capacity, and the reinforcing plate and reinforcing rod are wound to increase the strength. The mesh-like design makes it difficult for things to fall off. The origin of the basket. Standard for commuting to work or school! Colors are ... Read More
Mass (g) 1100 Bottom Inner Dimensions (mm) 320 width x 200 depth Height (mm) Before 280, After 205 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting bracket Internal Dimension at the Top (mm) Width 365 x depth 275
A wire basket with a simple design. As it is a wide type, it fits comfortably in the bag.
For replacing the front basket of ordinary cars.
* Do not use for any other purpose. * Mounting brackets are not included.
Mass (g) 1592 Dimensions at the Bottom (mm) 210×420 Dimensions, at the Top (mm) 270×490 Height (mm) Before 270 / After 270 Color Black Included Accessories None Material Steel
A basket for folding bikes and compact bikes. When you remove the hook in the center of the basket, it opens quickly and transforms into a basket for putting small things. Universal design that is easy to install and easy to use. Folding the basket is easy.
Bottom Inner Dimensions (mm) 305×185 Internal Dimension at the Top (mm) 320×200 Height (mm) Before 195, After 225 Material Iron Included Accessories Mounting bracket
A foldable front basket ideal for small wheel bikes. By folding the basket, it can be stored compactly with a depth of 190 mm and a depth of 45 mm. When you open the basket, it will open automatically with one touch. It can be easily removed from the bicycle with the attached dedicated bracket.
Included Accessories Dedicated bracket Color Silver Finish Processing Silver paint Material Steel
A steel wire basket ideal for 12-18 inch toddler cars. We adopted a pop design with rounded corners. Comes with mounting bracket.
Bicycle front basket
Height (mm) 160~150 Dimensions at the Bottom (mm) 230-200×158 Dimensions, at the Top (mm) 240-230×205 Included Accessories Mounting bracket Finish Processing Painting Material Steel
Wire square type for infant bicycles A cute design with a small basket to match the car body
Mass (g) 520 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Iron Lower inside dimension (mm) [Width] 195, [depth] 125 Internal Dimension at the Top (mm) [Width] 245, [depth] 185 Height (mm) front 165, rear 165
Wide type of wire basket "ATB-W" for sports cars Compared to the compact ATB-W, the design is 75mm wider on the left and right, and A4 size compatible bags can be loaded comfortably (* Limited to bags up to 350mm in width). Steel wire PE coating specifications with excellent cost perfor... Read More
Mass (g) 865 Included Accessories Mounting bracket Finish Processing PE coating (basket) Material Steel
A large front basket that is convenient for commuting to work or school. Since the lower part of the basket and the back plate side are meshed, it is difficult to drop even if you put small items in it. The mounting bracket uses round head root angle bolts that do not easily damage the important ... Read More
Mass (g) 1500 Height (mm) 267~205 Dimensions at the Bottom (mm) 398~365×200 Dimensions, at the Top (mm) 458~382×262 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
The origin of the basket. A standard for commuting to work or school! The mesh-like design makes it difficult for things to fall off. Available in black and dark gray.
Bottom Inner Dimensions (mm) 280×190 Internal Dimension at the Top (mm) 350×250 Mass (g) 600 Height (mm) Before 260, After 230 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting bracket
Those who want to put the bag in the basket completely or forcibly put the bag in! The wide side makes it easy to put the bag in the basket, and it is a convenient item that makes daily commuting to school and shopping fun.
Mass (g) 1450 Bottom Inner Dimensions (mm) 390×210 Internal Dimension at the Top (mm) Approximately 455 x 275 Height (mm) Before 275, After 200 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting bracket Material Stainless steel
Made of stainless steel, it is a durable basket that does not rust easily. It is a design with thicker wire and increased strength.
Mass (g) 1100 Bottom Inner Dimensions (mm) 290×225 Internal Dimension at the Top (mm) 380×295 Height (mm) Before 240, After 220 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting bracket Material Stainless steel
A steel wire basket ideal for 20 to 24 inch children's cars. Adopted a round soft design. Comes with mounting bracket.
Bicycle front basket
Height (mm) 200 Dimensions at the Bottom (mm) 270×190 Dimensions, at the Top (mm) 330×265×200 Included Accessories Mounting bracket Finish Processing Painting Material Steel
Made of stainless steel, it is a durable basket that does not rust easily. The standard design is awesome.
Bottom Inner Dimensions (mm) 310×230 Internal Dimension at the Top (mm) 370×305 Mass (g) 750 Height (mm) Before 210, After 230 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting bracket Material Stainless steel
It is a basket that uses natural rattan and is particular about the texture. The structure is made by weaving rattan into a steel frame to ensure sufficient strength, so unlike baskets, only rattan does not lose its shape. The back plate and bottom plate are standard equipment on the steel frame,... Read More
Color Brown Included Accessories Mounting bracket Material Rattan steel
A large-capacity, large-sized A4 bag with a thickness of 10 cm that fits sideways. Although it is large, it has rounded corners and is perfect for fashionable bicycles used for commuting to school or work. With PE coating, it has a beautiful finish and creates individuality as a one-point coordin... Read More
Mass (g) 1550 Height (mm) 250~230 Dimensions at the Bottom (mm) 340~325×185 Dimensions, at the Top (mm) 413~397×292 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
A plastic basket that is perfect for 12 to 18 inch infant cars. It is also available to any bicycle for with mounting brackets from the previous Caliber.
Basket to attach to the bicycle
Height (mm) 165 Dimensions at the Bottom (mm) 190×145 Dimensions, at the Top (mm) 235×200 Mass (g) 400 Material Resin
Those who want to put the bag completely in the basket and forcibly put the bag in! This basket has a wide bottom for students and business people, making it easy to put the bag in. It is a convenient item that widens the width of the bottom, enhances storage, and makes daily commuting to school ... Read More
Mass (g) 1600 Bottom Inner Dimensions (mm) 420×210 Internal Dimension at the Top (mm) 450×290 Height (mm) Before 280, After 240 RoHS directive (corresponding to 10 substances) Correspondence Material Iron Included Accessories Mounting bracket
Made of stainless steel, it is a durable basket that does not rust easily. It is wide and has a wide design. It is easy to put a horizontally long bag or bag.
Mass (g) 1000 Height (mm) 130 before, 180 after Bottom Inner Dimensions (mm) 420×265 Internal Dimension at the Top (mm) 450×325 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Mounting bracket Material Stainless steel